Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Electric Heaters and Accessories

30 Results Found that Include 53 Products

Results per page: 16 | 32 | 48
    Electric Unit Heater,15 kW,480 V
    • DAYTON
    • Electric Unit Heater, 15 kW, 480 VElectric Unit Heater,15 kW,480 V
    • Item # 2YU73
    • Mfr. Model # 2YU73
    • Electric Unit Heater, Mounting Type Vertical or Horizontal, Voltage 480, 15.0 kW, 3 Phase, 51,200 BtuH, 60...More

    Self Regulating Heat Cable,250 ft L,120V
    • RAYCHEM
    • Self Regulating Heat Cable, 250 ft L, 120VSelf Regulating Heating Cable
    • Item # 4E515
    • Mfr. Model # H612250
    • Self Regulating Heating Cable, Mounting Location Wet or Dry, Cable Length 250 ft., Max. Circuit Length 200...More

    Electric Salamander Htr,Fan Forced,480V
    • FOSTORIA
    • Electric Salamander Htr, Fan Forced, 480VElectric Salamander Heater
    • Item # 5E168
    • Mfr. Model # FES-3048-3A
    • Electric Salamander Heater, Heater Type Fan Forced, Non-Oscillating, Voltage 480, Height 38-1/2 In., Width...More

    • QMARK
    • Electric Unit HeaterElectric Unit Heater
    • Multiple product options available

      Electric Unit Heater, Mounting Type Vertical or Horizontal, 60, Housing Material 20 ga. Steel, Housing Finish Polyester Powder Coat, Features Enclosed Motor, Adjustable...More

    Electric Salamander Htr,Fan Forced,480V
    • DAYTON
    • Electric Salamander Htr, Fan Forced, 480VElectric Salamander Heater
    • Item # 1RKU2
    • Mfr. Model # 1RKU2
    • Electric Salamander Heater, Heater Type Fan Forced, Non-Oscillating, Voltage 480, 29,500 Watts, Height 38-1/2...More

    • DAYTON
    • Electric Unit HeaterElectric Unit Heater
    • Multiple product options available

      Electric Unit Heater, Mounting Type Vertical or Horizontal, 60, Housing Finish Neutral Gray Powder Coated and Includes Adjustable Air Outlet Louvers; Varies by Voltage,...More

    • GRAINGER APPROVED
    • Self Regulating Heating CableSelf Regulating Heating Cable
    • Multiple product options available

      Self Regulating Heating Cable and Standards UL515,UL1588,IEEE515.IEEE515.1 and CAN/CSA-C22.2 No. 130-03; Varies by Mounting Location, Cable Length, Max. Circuit Length...More

    • SOLAIRA
    • Electric Infrared HeaterElectric Infrared Heater
    • Multiple product options available

      Electric Infrared Heater, Indoor/Outdoor Indoor/Outdoor, Beam Pattern 50°, Housing Material 6061 Aircraft Aluminum and 1; Varies by Mounting Type, Watts, BtuH Output,...More

    • DAYTON
    • Hazardous Location Wall HeaterHazardous Location Wall Heater
    • Multiple product options available

      Hazardous Location Wall Heater, Heater Type Convection, Overall Height 17-7/8", Overall Depth 8-1/4", 50/60, Cabinet Depth 8-1/4", Cabinet Height 17-7/8", Housing...More

    Electric Air Heater,Fan Forced,240V,18kW
    • HEAT WAGON
    • Electric Air Heater, Fan Forced, 240V, 18kWElectric Air Heater,Fan Forced,240V,18kW
    • Item # 5PFX2
    • Mfr. Model # P1800-1
    • Electric Radiant Heater, Heater Type Fan Forced, Non-Oscillating, Voltage 240, 18,000/12,000 Watts, Height 20...More

    Electric Unit Heater,Steel,650 cfm
    • QMARK
    • Electric Unit Heater, Steel, 650 cfmElectric Unit Heater,Steel,650 cfm
    • Item # 20CA17
    • Mfr. Model # MUH107
    • Electric Unit Heater, Mounting Type Wall or Ceiling, Vertical or Horizontal, Voltage 277, 10.0 kW, 1 Phase,...More

    Flexible Duct,25 ft. L
    • QMARK
    • Hazardous Location Wall HeaterHazardous Location Wall Heater
    • Multiple product options available

      Hazardous Location Wall Heater, Heater Type Convection, Overall Height 20", Overall Depth 9", 60, Cabinet Depth 8-1/2", Cabinet Height 20", Housing Material Heavy Gauge...More

    • DAYTON
    • Electric Fan Coil Heater, 3 PhaseElectric Fan Coil Heater, 3 Phase
    • Multiple product options available

      Electric Fan Coil Heater, Mounting Type Plenum, 3, 60 Hz, Features Auto Reset Thermal Cutout, Disconnect Switch, Automatic Fan Delay, 24V Control Circuit, Semi Enclosed...More

    Analog Variable Heat Control,9-1/2 In. W
    • SOLAIRA
    • Analog Variable Heat Control, 9-1/2 In. WAnalog Variable Heat Control
    • Item # 11Z960
    • Mfr. Model # SHP182150SOL
    • Analog Variable Heat Control, Mounting Type Surface, Material Steel, For Use With All Solaira Alpha, XL, Cosy...More

    Vented Enclosure,20 In. W,9 In. D
    • SOLAIRA
    • Vented Enclosure, 20 In. W, 9 In. DVented Enclosure
    • Item # 11Z961
    • Mfr. Model # SHE150ENCLOSE
    • Vented Enclosure, Mounting Type Surface, Material Steel, For Use With Solaira SHP 150 Amp Control, Width 20...More

    • THERMOSOFT
    • Electric Floor Heating MatElectric Floor Heating Mat
    • Multiple product options available

      Electric Floor Heating Mat, Depth 1/8", Min. Bend Radius 1-1/4", Heating Cable Spacing 3", Ambient Temp. Range 32 to 104°F, Cold Lead 10 ft., 2-Wire 16 AWG, Plus Ground...More

    Electric Floor Heating Kit,100 sq. ft.
    • GRAINGER APPROVED
    • Electric Floor Heating Kit, 100 sq. ft.Electric Floor Heating Kit
    • Item # 6MJW5
    • Mfr. Model # WarmMat-100-1
    • Electric Floor Heating Kit, Voltage 120, 12 Watts Per Square Ft., Heating Area 100 sq. ft., Depth 1/8 In.,...More

    • FOSTORIA
    • Infrared Contactor EnclosureInfrared Contactor Enclosure
    • Multiple product options available

      Infrared Contactor Enclosure, Mounting Type Wall, Material Steel, For Use With All Fostoria Electric Infrared Heaters, Depth 7", 3 or 1, NEMA Rating 1, Manufacturers...More

    Floor Heating System,180 sq. ft,240V
    • THERMOSOFT
    • Floor Heating System, 180 sq. ft, 240VElectric Floor Heating Kit
    • Item # 35Z821
    • Mfr. Model # 36FF240-60
    • Electric Floor Heating Kit, Voltage 240, 11 Watts Per Square Ft., Heating Area 180 sq. ft., Depth 1/8 In.,...More

    • RAYCHEM
    • Electric Floor Heating KitElectric Floor Heating Kit
    • Multiple product options available

      Electric Floor Heating Kit, Voltage 120, 12, Depth 3/16", Width 20", Min. Bend Radius 1-1/4", Heating Cable Spacing 3", Ambient Temp. Range 32 to 104°F, Heating Cable...More

    • OUELLET
    • Electric Convection Ceiling HeaterElectric Convection Ceiling Heater
    • Multiple product options available

      Electric Convection Ceiling Heater, Finish Epoxy/Polyester Powder Paint, 60, Manufacturers Warranty Length 1 yr. Against Defects, 10 yr. On The Heating Element and...More

    Electric Unit Heater,Steel,650 cfm
    • QMARK
    • Electric Unit Heater, Steel, 650 cfmElectric Unit Heater,Steel,650 cfm
    • Item # 20CA12
    • Mfr. Model # MUH076
    • Electric Unit Heater, Mounting Type Wall or Ceiling, Vertical or Horizontal, Voltage 600, 7.5 kW, 3 Phase,...More

    Electric Unit Heater,Steel,650 cfm
    • QMARK
    • Electric Unit Heater, Steel, 650 cfmElectric Unit Heater,Steel,650 cfm
    • Item # 20CA16
    • Mfr. Model # MUH106
    • Electric Unit Heater, Mounting Type Wall or Ceiling, Vertical or Horizontal, Voltage 600, 10.0 kW, 3 Phase,...More

    Electric Unit Heater,Steel,650 cfm
    • QMARK
    • Electric Unit Heater, Steel, 650 cfmElectric Unit Heater,Steel,650 cfm
    • Item # 20CA15
    • Mfr. Model # MUH103
    • Electric Unit Heater, Mounting Type Wall or Ceiling, Vertical or Horizontal, Voltage 347, 10.0 kW, 1 Phase,...More

    Electric Infrared Heater,92,124 BtuH
    • FOSTORIA
    • Electric Infrared Heater, 92,124 BtuHElectric Infrared Heater
    • Item # 15A743
    • Mfr. Model # CH-2724-3C
    • Electric Infrared Heater, Indoor, Mounting Type Suspended, 27000 Watts, BtuH Output 92,124, Voltage 240, 64.8...More

    Electric Infrared Heater,30,708 BtuH
    • UFO
    • Electric Infrared Heater, 30,708 BtuHElectric Infrared Heater,30,708 BtuH
    • Item # 5PKK4
    • Mfr. Model # CH-90
    • Electric Mid Wave Infrared Heater, Indoor, Mounting Type Wall/Ceiling, 9000 Watts, BtuH Output 30,708,...More

    Electric Air Heater,Fan Forced,240V,3Ph
    • HEAT WAGON
    • Electric Air Heater, Fan Forced, 240V, 3PhElectric Air Heater,Fan Forced,240V,3Ph
    • Item # 5PFX3
    • Mfr. Model # P1800-3
    • Electric Radiant Heater, Heater Type Fan Forced, Non-Oscillating, Voltage 240, 18,000/12,000 Watts, Height 20...More

    Results per page: 16 | 32 | 48