Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Electric Heaters and Accessories

31 Results Found that Include 158 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Electric Unit Heater,10 kW,480 V
    • DAYTON
    • Electric Unit Heater, 10 kW, 480 VElectric Unit Heater,10 kW,480 V
    • Item # 2YU70
    • Mfr. Model # 2YU70
    • Electric Unit Heater, Mounting Type Vertical or Horizontal, Voltage 480, 10.0 kW, 3 Phase, 34,100 BtuH, 60...More

    • DAYTON
    • Electric Convection Ceiling HeaterElectric Convection Ceiling Heater
    • Multiple product options available

      Electric Convection Ceiling Heater, Height 5-3/4", Finish Neutral Gray Baked Enamel Electrostatic Painting, 60, Features Adjustable Directional Airflow and Standards UL...More

    • DAYTON
    • Electric Salamander HeaterElectric Salamander Heater
    • Multiple product options available

      Electric Salamander Heater, Heater Type Fan Forced, Non-Oscillating, Height 38-1/2", 60, 3, NEMA Plug Configuration Hard Wired, Color Black/Orange, Number of Heat...More

    Electric Salamander Htr,Fan Forced,240V
    • DAYTON
    • Electric Salamander Htr, Fan Forced, 240VElectric Salamander Htr,Fan Forced,240V
    • Item # 1RKT3
    • Mfr. Model # 1RKT3
    • Electric Salamander Heater, Heater Type Fan Forced, Non-Oscillating, Voltage 240, 14,300 Watts, Height 38-1/2...More

    • QMARK
    • Electric Unit HeaterElectric Unit Heater
    • Multiple product options available

      Electric Unit Heater, Mounting Type Vertical or Horizontal, 60, Housing Material 20 ga. Steel, Housing Finish Polyester Powder Coat, Features Enclosed Motor, Adjustable...More

    • FOSTORIA
    • Electric Infrared HeaterElectric Infrared Heater
    • Multiple product options available

      Electric Infrared Heater; Varies by Indoor/Outdoor, Mounting Type, Watts, BtuH Output, Voltage, Amps @ 1 Phase, Amps @ 3 Phase, Beam Pattern, Number of Lamps, Height,...More

    • QMARK
    • Electric Convection Ceiling HeaterElectric Convection Ceiling Heater
    • Multiple product options available

      Electric Convection Ceiling Heater, Finish Powder Coat, 60, Air Temp. Rise 42°, Features Directional Airflow, Reduced Wattage and Standards cULus; Varies by Mounting...More

    • FOSTORIA
    • Electric Salamander HeaterElectric Salamander Heater
    • Multiple product options available

      Electric Salamander Heater, Heater Type Fan Forced, Non-Oscillating, 60, NEMA Plug Configuration Hard Wired, Number of Heat Settings 1 and Manufacturers Warranty Length...More

    • QMARK
    • Electric Wall HeaterElectric Wall Heater
    • Multiple product options available

      Electric Wall Heater, Mounting Type Recessed or Surface, Wall Opening Height 18-1/2", Wall Opening Width 14-3/4", Wall Opening Depth 3-1/2", 60, 1, Air Temp. Rise 147°F,...More

    Portable Heater, 240V, 9000W
    • FOSTORIA
    • Portable Heater, 240V, 9000WPortable Heater, 240V, 9000W
    • Item # 20HN58
    • Mfr. Model # FES-0924-1C
    • Portable Heater, Heater Type Fan Forced Heater, Non-Oscillating, Voltage 240, 9000 Watts, Height 38-1/2 In.,...More

    Electric Salamander Htr,Fan Forced,240V
    • DAYTON
    • Electric Salamander Htr, Fan Forced, 240VElectric Salamander Htr,Fan Forced,240V
    • Item # 1RKT5
    • Mfr. Model # 1RKT5
    • Electric Salamander Heater, Heater Type Fan Forced, Non-Oscillating, Voltage 240, 9800 Watts, Height 38-1/2...More

    • GRAINGER APPROVED
    • Self Regulating Heating CableSelf Regulating Heating Cable
    • Multiple product options available

      Self Regulating Heating Cable and Standards UL515,UL1588,IEEE515.IEEE515.1 and CAN/CSA-C22.2 No. 130-03; Varies by Mounting Location, Cable Length, Max. Circuit Length...More

    • DAYTON
    • Hazardous Location Wall HeaterHazardous Location Wall Heater
    • Multiple product options available

      Hazardous Location Wall Heater, Heater Type Convection, Overall Height 17-7/8", Overall Depth 8-1/4", 50/60, Cabinet Depth 8-1/4", Cabinet Height 17-7/8", Housing...More

    • DAYTON
    • Electric Fan Coil Heater, 3 PhaseElectric Fan Coil Heater, 3 Phase
    • Multiple product options available

      Electric Fan Coil Heater, Mounting Type Plenum, 3, 60 Hz, Features Auto Reset Thermal Cutout, Disconnect Switch, Automatic Fan Delay, 24V Control Circuit, Semi Enclosed...More

    • OUELLET
    • Electric Convection Ceiling HeaterElectric Convection Ceiling Heater
    • Multiple product options available

      Electric Convection Ceiling Heater, Finish Epoxy/Polyester Powder Paint, 60, Manufacturers Warranty Length 1 yr. Against Defects, 10 yr. On The Heating Element and...More

    Electric Salamander Htr,Convection,240V
    • QMARK
    • Electric Salamander Htr, Convection, 240VElectric Salamander Htr,Convection,240V
    • Item # 2KMN1
    • Mfr. Model # TBX104
    • Electric Salamander Heater, Heater Type Convection, Non-Oscillating, Voltage 240, 10000 Watts, Height 29-3/4...More

    • THERMOSOFT
    • Electric Floor Heating KitElectric Floor Heating Kit
    • Multiple product options available

      Electric Floor Heating Kit, 11, Depth 1/8", Min. Bend Radius 1-1/4", Heating Cable Spacing 3", Ambient Temp. Range 32 to 104°F, Heating Cable Construction 2 Wire,...More

    Electric Floor Heating Mat,80 ft. L
    • THERMOSOFT
    • Electric Floor Heating Mat, 80 ft. LElectric Floor Heating Mat
    • Item # 14C452
    • Mfr. Model # WW80-240
    • Electric Floor Heating Mat, Voltage 240, 12 Watts Per Square Ft., Heating Area 120 sq. ft., Depth 1/8 In.,...More

    • RAYCHEM
    • Electric Floor Heating KitElectric Floor Heating Kit
    • Multiple product options available

      Electric Floor Heating Kit, Voltage 120, 12, Depth 3/16", Width 20", Min. Bend Radius 1-1/4", Heating Cable Spacing 3", Ambient Temp. Range 32 to 104°F, Heating Cable...More

    • FOSTORIA
    • Infrared Contactor EnclosureInfrared Contactor Enclosure
    • Multiple product options available

      Infrared Contactor Enclosure, Mounting Type Wall, Material Steel, For Use With All Fostoria Electric Infrared Heaters, Depth 7", 3 or 1, NEMA Rating 1, Manufacturers...More

    • DAYTON
    • Electric Fan Coil Heater, 1 PhaseElectric Fan Coil Heater, 1 Phase
    • Multiple product options available

      Electric Fan Coil Heater, Mounting Type Plenum, 1, 60 Hz, Features Auto Reset Thermal Cutout, Disconnect Switch, Automatic Fan Delay, 24V Control Circuit, Semi Enclosed...More

    Electric Unit Heater,7.5 kw,347V
    • QMARK
    • Electric Unit Heater, 7.5 kw, 347VElectric Unit Heater,7.5 kw,347V
    • Item # 20CA11
    • Mfr. Model # MUH073
    • Electric Unit Heater, Mounting Type Wall or Ceiling, Vertical or Horizontal, Voltage 347, 7.5 kW, 1 Phase,...More

    Electric Unit Heater,3 kw,600V
    • QMARK
    • Electric Unit Heater, 3 kw, 600VElectric Unit Heater,3 kw,600V
    • Item # 20CA06
    • Mfr. Model # MUH0361
    • Electric Unit Heater, Mounting Type Wall or Ceiling, Vertical or Horizontal, Voltage 600, 3.0 kW, 3 Phase,...More

    Electric Unit Heater,5 kw,600V
    • QMARK
    • Electric Unit Heater, 5 kw, 600VElectric Unit Heater,5 kw,600V
    • Item # 20CA09
    • Mfr. Model # MUH0561
    • Electric Unit Heater, Mounting Type Wall or Ceiling, Vertical or Horizontal, Voltage 600, 5.0 kW, 3 Phase,...More

    Electric Unit Heater,7.5 kw,277V
    • QMARK
    • Electric Unit Heater, 7.5 kw, 277VElectric Unit Heater,7.5 kw,277V
    • Item # 20CA13
    • Mfr. Model # MUH077
    • Electric Unit Heater, Mounting Type Wall or Ceiling, Vertical or Horizontal, Voltage 277, 7.5 kW, 1 Phase,...More

    • DAYTON
    • Electric Infrared HeaterElectric Infrared Heater
    • Multiple product options available

      Electric Infrared Heater and Cord Type Hard Wired; Varies by Indoor/Outdoor, Mounting Type, Watts, BtuH Output, Voltage, Amps @ 1 Phase, Amps @ 3 Phase, Beam Pattern,...More

    • GRAINGER APPROVED
    • Electric Floor Heating KitElectric Floor Heating Kit
    • Multiple product options available

      Electric Floor Heating Kit, Voltage 120, 12, Depth 1/8", Width 20", Min. Bend Radius 5/8", Heating Cable Spacing 3", Ambient Temp. Range 32 to 104°F, Heating Cable...More

    Electric Infrared Heating Control,Steel
    • FOSTORIA
    • Electric Infrared Heating Control, SteelElectric Infrared Heating Control,Steel
    • Item # 31XL67
    • Mfr. Model # 18D-2-30CF
    • Electric Infrared Heating Control, Mounting Type Wall, Material Steel, For Use With Mfr. No. 222, 223,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More