Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By
Ratings

Electric Heaters and Accessories

47 Results Found that Include 81 Products 

Results per page: 16 | 32 | 48
Electric Flat Panel Htr,Radiant,120V
  • DAYTON
  • Electric Flat Panel Htr, Radiant, 120V
  • Item # 1VNX3
  • Mfr. Model # 1VNX3
  • Electric Flat Panel Heater, Heater Type Radiant, Non-Oscillating, Voltage 120, 400 Watts, Height 14-7/8 In.,...More

Electric Radiator Heater,Radiant,120V
  • DAYTON
  • Electric Radiator Heater, Radiant, 120V
  • Item # 1VNX2
  • Mfr. Model # 1VNX2
  • Electric Radiant Heater, Heater Type Radiant, Non-Oscillating, Voltage 120, 1500/900/600 Watts, Height 23-1/2...More

Electric Space Heater,Fan Forced,120V
  • AIR KING
  • Electric Space Heater, Fan Forced, 120V
  • Item # 3DZR7
  • Mfr. Model # 8945
  • Electric Space Heater, Heater Type Fan Forced, Non-Oscillating, Voltage 120, 1500/900 Watts, Height 11-3/4...More

Electric Pedestal Heater,Fan Forced,120V
  • AIR KING
  • Electric Pedestal Heater, Fan Forced, 120V
  • Item # 2PY99
  • Mfr. Model # 8132
  • Electric Pedestal Heater, Heater Type Fan Forced, Oscillating, Voltage 120, 1500/900 Watts, Height 23 In.,...More

Electric Unit Heater,7.5/5.6 kW,240/208V
  • DAYTON
  • Electric Unit Heater, 7.5/5.6 kW, 240/208V
  • Item # 2YU66
  • Mfr. Model # 2YU66
  • Electric Unit Heater, Mounting Type Vertical or Horizontal, Voltage 208/240, 5.6/7.5 kW, 1 or 3 Phase,...More

Electric Baseboard Htr,Convection,120V,
  • DAYTON
  • Electric Baseboard Htr, Convection, 120V,
  • Item # 3UG01
  • Mfr. Model # 3UG01
  • Electric Baseboard Heater, Heater Type Convection, Non-Oscillating, Voltage 120, 1500/1000 Watts, Height...More

  • DAYTON
  • Mounting Bracket
  • Multiple product options available

Electric Unit Heater,20 kW,480 V
  • DAYTON
  • Electric Unit Heater, 20 kW, 480 V
  • Item # 2YU76
  • Mfr. Model # 2YU76
  • Electric Unit Heater, Mounting Type Vertical or Horizontal, Voltage 480, 20.0 kW, 3 Phase, 68,200 BtuH, 60...More

Frame,Surface Mount
  • DAYTON
  • Frame, Surface Mount
  • Item # 5E188
  • Mfr. Model # 5E188
  • Mounting Frame, Mounting Type Surface, Frame Extends 3-3/16 In., Outside Height 19-1/4 In., Outside Width...More

  • DAYTON
  • Thermostat
  • Multiple product options available

Commercial Wall Heater,Tamper Proof,Brnz
  • DAYTON
  • Commercial Wall Heater, Tamper Proof, Brnz
  • Item # 5E184
  • Mfr. Model # 5E184
  • Commercial Electric Wall Heater, Mounting Type Recessed or Surface, 3000/1500, 4000/2000 Watts, 10,236/5118,...More

Bimetal Thermostat,Built In,45 to 85 F
  • DAYTON
  • Bimetal Thermostat, Built In, 45 to 85 F
  • Item # 2YV12
  • Mfr. Model # 2YV12
  • Bimetal Thermostat, Mounting Type Surface, Color Natural, For Use With 2YV10 and 2YV11, Voltage 120/240,...More

Electric Radiant Cove Heater,1050W,240V
  • DAYTON
  • Electric Radiant Cove Heater, 1050W, 240V
  • Item # 3UH03
  • Mfr. Model # 3UH03
  • Electric Radiant Cove Heater, Mounting Type Wall Mount near Ceiling, Voltage 240, 1050 Watts, 3584 BtuH, 1...More

Heater,Wall,Built in Thermostat,240/277
  • DAYTON
  • Heater, Wall, Built in Thermostat, 240/277
  • Item # 3UF61
  • Mfr. Model # 3UF61
  • Commercial Electric Wall Heater, Mounting Type Recessed or Surface, 3000/1500, 4000/2000 Watts, 10236/5118,...More

  • DAYTON
  • Disconnect Switch
  • Multiple product options available

Electric Infrared Heater,6142 BtuH,120V
  • DAYTON
  • Electric Infrared Heater, 6142 BtuH, 120V
  • Item # 1UCG8
  • Mfr. Model # 1UCG8
  • Electric Infrared Heater, Indoor/Outdoor Indoor, Mounting Type Standing Unit, 1800 Watts, BtuH Output 6142,...More

Electric Unit Heater,25kW,480V,3 Phase
  • DAYTON
  • Electric Unit Heater, 25kW, 480V, 3 Phase
  • Item # 3END3
  • Mfr. Model # 3END3
  • Electric Unit Heater, Mounting Type Vertical or Horizontal, Voltage 480, 25 kW, 3 Phase, 85,250 BtuH, 60 Hz,...More

Electric Salamander Htr,Fan Forced,240V
  • DAYTON
  • Electric Salamander Htr, Fan Forced, 240V
  • Item # 1RKT3
  • Mfr. Model # 1RKT3
  • Electric Salamander Heater, Heater Type Fan Forced, Non-Oscillating, Voltage 240, 14,300 Watts, Height 38-1/2...More

Remote Bulb Thermostat,Built In,55-115 F
  • DAYTON
  • Remote Bulb Thermostat, Built In, 55-115 F
  • Item # 2YU88
  • Mfr. Model # 2YU88
  • Remote Bulb Thermostat, Mounting Type Surface, Color Black, For Use With 2YU86 and 2YU87, Voltage 120/240,...More

Electric Unit Heater,50 kW,480 V
  • DAYTON
  • Electric Unit Heater, 50 kW, 480 V
  • Item # 2YU81
  • Mfr. Model # 2YU81
  • Electric Unit Heater, Mounting Type Vertical or Horizontal, Voltage 480, 50.0 kW, 3 Phase, 170,500 BtuH, 60...More

Electric Unit Heater,5 kW,208 V
  • DAYTON
  • Electric Unit Heater, 5 kW, 208 V
  • Item # 2YU65
  • Mfr. Model # 2YU65
  • Electric Unit Heater, Mounting Type Vertical or Horizontal, Voltage 208, 5.0 kW, 1 or 3 Phase, 17,000 BtuH,...More

Electric Pedestal Htr,Fan Forced,120V
  • DAYTON
  • Electric Pedestal Htr, Fan Forced, 120V
  • Item # 1VNX7
  • Mfr. Model # 1VNX7
  • Electric Pedestal Heater, Heater Type Fan Forced, Oscillating, Voltage 120, 1500/900 Watts, Height 16-7/8...More

Results per page: 16 | 32 | 48