Skip Content

Filter Results By

Applied Filters Clear All

Electric Heaters and Accessories

143 Results Found that Include 243 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Electric Space Heater,Radiant/Fan Forced
  • MARKEL PRODUCTS
  • Electric Space Heater, Radiant/Fan ForcedElectric Space Heater,Radiant/Fan Forced
  • Item # 31TR31
  • Mfr. Model # 198-TMC
  • Electric Space Heater, Heater Type Radiant and Fan Forced, Non-Oscillating, Voltage 120, 1500/900/600 Watts,...More

Heating Cables,120V,60W,20 ft.
  • FIBERTHERMICS
  • Heating Cables, 120V, 60W, 20 ft.Heating Cables,120V,60W,20 ft.
  • Item # 40WY38
  • Mfr. Model # IT2003-120
  • Heating Cables, Cable Length 20 ft., Max. Circuit Length 50 ft., Voltage 120, 3 Watts per Foot @ 40F, 0.025...More

Heating Cables,120V,90W,30 ft.
  • FIBERTHERMICS
  • Heating Cables, 120V, 90W, 30 ft.Heating Cables,120V,90W,30 ft.
  • Item # 40WY39
  • Mfr. Model # IT3003-120
  • Heating Cables, Cable Length 30 ft. , Max. Circuit Length 50 ft., Voltage 120, 3 Watts per Foot @ 40F, 0.025...More

Electric Unit Heater, 205cfm,30,000BtuH
  • MARADYNE
  • Electric Unit Heater, 205cfm, 30,000BtuHElectric Unit Heater, 205cfm,30,000BtuH
  • Item # 39RV10
  • Mfr. Model # H-90012
  • Electric Unit Heater, Mounting Type Floor, Voltage 12, 1.0 kW, 30,000 BtuH, Air Flow 205 cfm, Width 16-1/2...More

Electric Baseboard Heater,563/750W
  • CADET
  • Electric Baseboard Heater, 563/750WElectric Baseboard Heater,563/750W
  • Item # 31LK58
  • Mfr. Model # 3F750W
  • Electric Baseboard Heater, Conventional, Residential, Voltage 208/240, 1 Phase, BtuH Output 1920/2559,...More

Electric Baseboard Heater,937/1250W
  • CADET
  • Electric Baseboard Heater, 937/1250WElectric Baseboard Heater,937/1250W
  • Item # 31LK60
  • Mfr. Model # 5F1250W
  • Electric Baseboard Heater, Conventional, Residential, Voltage 208/240, 1 Phase, BtuH Output 3197/4265,...More

Single Pole Thermostat,Mounted,Black,25A
  • CADET
  • Single Pole Thermostat, Mounted, Black, 25ASingle Pole Thermostat,Mounted,Black,25A
  • Item # 31LK49
  • Mfr. Model # UCT1B
  • Single Pole Thermostat, Mounting Type Surface, Frame Extends 2-1/2 In., Outside Height 1-3/4 In., Outside...More

Flat Panel Heater,Radiant,120V,400W
  • DAYTON
  • Flat Panel Heater, Radiant, 120V, 400WElectric Flat Panel Heater
  • Item # 34CF04
  • Mfr. Model # 34CF04
  • Electric Flat Panel Heater, Heater Type Radiant, Non-Oscillating, Voltage 120, 400 Watts, Height 14-7/8 In.,...More

  • FOSTORIA
  • Electric Infrared HeaterElectric Infrared Heater
  • Multiple product options available

    Electric Infrared Heater; Varies by Indoor/Outdoor, Mounting Type, Watts, BtuH Output, Voltage, Amps @ 1 Phase, Amps @ 3 Phase, Beam Pattern, Number of Lamps, Height,...More

Coil Kit,18in.L,Nichrome
  • SUPCO
  • Coil Kit, 18in.L, NichromeCoil Kit,18in.L,Nichrome
  • Item # 32MY05
  • Mfr. Model # DH502-4
  • Universal Coil Kit, Coil Length 18 In., Outside Dia. 3/8 In., Watts @ 277 V 2000, Coil Material Nichrome,...More

Electric Heater,4.0kW,13,652 BtuH
  • TPI CORP.
  • Electric Heater, 4.0kW, 13,652 BtuHElectric Heater,4.0kW,13,652 BtuH
  • Item # 31XL69
  • Mfr. Model # HF5840TC
  • Portable Electric Heater, 4.0 kW, 13,652 BtuH, Voltage 240/208, 60 Hz, 1 Phase, 16.6/14.4 Amps AC, Temp. Rise...More

Electric Heater,4.8kW,15,086 BtuH
  • TPI CORP.
  • Electric Heater, 4.8kW, 15,086 BtuHElectric Heater,4.8kW,15,086 BtuH
  • Item # 31XL70
  • Mfr. Model # HF5848TC
  • Portable Electric Heater, 4.8 kW, 15,086 BtuH, Voltage 240/208, 60 Hz, 1 Phase, 20.0/17.3 Amps AC, Temp. Rise...More

Electric Baseboard Heater,500W
  • CADET
  • Electric Baseboard Heater, 500WElectric Baseboard Heater,500W
  • Item # 31LK63
  • Mfr. Model # 2F500-1W
  • Electric Baseboard Heater, Conventional, Residential, Voltage 120, 1 Phase, BtuH Output 1706, Mounting Type...More

Electric Garage Heater,5.0/4.0kW,240V
  • CADET
  • Electric Garage Heater, 5.0/4.0kW, 240VElectric Garage Heater,5.0/4.0kW,240V
  • Item # 31LK69
  • Mfr. Model # RCP502S
  • Electric Garage Heater, 5.0/4.0 kW, 17,060/11,378 BtuH, Voltage 240, 60 Hz, 1 Phase, 20.8/13.9 Amps AC, Air...More

Coil Kit,23in.L,Nichrome
  • SUPCO
  • Coil Kit, 23in.L, NichromeCoil Kit,23in.L,Nichrome
  • Item # 32MY02
  • Mfr. Model # DH500-3
  • Universal Coil Kit, Coil Length 23 In., Outside Dia. 3/8 In., Watts @ 480 V 5000, Coil Material Nichrome,...More

Electric Flat Panel Heater,Radiant,120V
  • TRI LITE
  • Electric Flat Panel Heater, Radiant, 120VElectric Flat Panel Heater,Radiant,120V
  • Item # 6YPX7
  • Mfr. Model # NCL-150
  • Electric Flat Panel Heater, Heater Type Radiant, Non-Oscillating, Voltage 120, 150 Watts, Height 16 In.,...More

Electric Garage Heater,4.0/3.0kW,240V
  • CADET
  • Electric Garage Heater, 4.0/3.0kW, 240VElectric Garage Heater,4.0/3.0kW,240V
  • Item # 31LK68
  • Mfr. Model # RCP402S
  • Electric Garage Heater, 4.0/3.0 kW, 13,648/9,100 BtuH, Voltage 240, 60 Hz, 1 Phase, 16.7/11.1 Amps AC, Air...More

Heater Mounted Thermostat,2 Poles,25A
  • CADET
  • Heater Mounted Thermostat, 2 Poles, 25AHeater Mounted Thermostat,2 Poles,25A
  • Item # 31LK67
  • Mfr. Model # BTF2W
  • Heater Mounted Thermostat, Voltage 120 to 240, For Use With Baseboards Heaters, 25 Amps AC, Number of Poles...More

Heater Mounted Thermostat,1 Pole,25A
  • CADET
  • Heater Mounted Thermostat, 1 Pole, 25AHeater Mounted Thermostat,1 Pole,25A
  • Item # 31LK66
  • Mfr. Model # BTF1W
  • Heater Mounted Thermostat, Voltage 120 to 240, For Use With Baseboards Heaters, 25 Amps AC, Number of Poles...More

Electric Baseboard Heater,1125/1500W
  • CADET
  • Electric Baseboard Heater, 1125/1500WElectric Baseboard Heater,1125/1500W
  • Item # 31LK61
  • Mfr. Model # 6F1500W
  • Electric Baseboard Heater, Conventional, Residential, Voltage 208/240, 1 Phase, BtuH Output 3838/5118,...More

Hydronic Electric Baseboard Heater,60 Hz
  • CADET
  • Hydronic Electric Baseboard Heater, 60 HzHydronic Electric Baseboard Heater,60 Hz
  • Item # 31LK32
  • Mfr. Model # EBHN750W
  • Hydronic Electric Baseboard Heater, Conventional, Residential, Voltage 208/240, 1 Phase, BtuH Output...More

Electric Baseboard Heater,1500/2000W
  • CADET
  • Electric Baseboard Heater, 1500/2000WElectric Baseboard Heater,1500/2000W
  • Item # 31LK62
  • Mfr. Model # 8F2000W
  • Electric Baseboard Heater, Conventional, Residential, Voltage 208/240, 1 Phase, BtuH Output 5118/6824,...More

Electric Baseboard Heater,750/1000W
  • CADET
  • Electric Baseboard Heater, 750/1000WElectric Baseboard Heater,750/1000W
  • Item # 31LK59
  • Mfr. Model # 4F1000W
  • Electric Baseboard Heater, Conventional, Residential, Voltage 208/240, 1 Phase, BtuH Output 2559/3412,...More

Hydronic Electric Baseboard Heater,60 Hz
  • CADET
  • Hydronic Electric Baseboard Heater, 60 HzHydronic Electric Baseboard Heater,60 Hz
  • Item # 31LK38
  • Mfr. Model # EBHN1500W
  • Hydronic Electric Baseboard Heater, Conventional, Residential, Voltage 208/240, 1 Phase, BtuH Output...More

Hydronic Heater Mounted Thermostat ,25A
  • CADET
  • Hydronic Heater Mounted Thermostat , 25AHydronic Heater Mounted Thermostat ,25A
  • Item # 31LK40
  • Mfr. Model # EBKNW
  • Hydronic Heater Mounted Thermostat, Voltage 120 to 240, For Use With Hydronic Baseboards Heaters, 25 Amps AC,...More

Electric Baseboard Heater,262/350W
  • CADET
  • Electric Baseboard Heater, 262/350WElectric Baseboard Heater,262/350W
  • Item # 31LK56
  • Mfr. Model # 2F350W
  • Electric Baseboard Heater, Conventional, Residential, Voltage 208/240, 1 Phase, BtuH Output 893/1194,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More