Skip Content

Filter Results By

Applied Filters Clear All

Electric Heaters and Accessories

9 Results Found that Include 37 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • DAYTON
    • Hazardous Location Unit HeaterHazardous Location Unit Heater
    • Multiple product options available

      Hazardous Location Unit Heater, Heater Type Fan Forced, 3, Voltage 480, 60, Contactor Coil Voltage 24, Housing Material 14 ga. Steel Cabinet, Housing Finish Gray Epoxy...More

    • DAYTON
    • Electric Unit HeaterElectric Unit Heater
    • Multiple product options available

      Electric Unit Heater, Mounting Type Vertical or Horizontal, 60, Housing Finish Neutral Gray Powder Coated and Includes Adjustable Air Outlet Louvers; Varies by Voltage,...More

    Electric Air Heater,Fan Forced,480V,60kW
    • HEAT WAGON
    • Electric Air Heater, Fan Forced, 480V, 60kWElectric Radiant Heater
    • Item # 5PFX5
    • Mfr. Model # P6000
    • Electric Radiant Heater, Heater Type Fan Forced, Non-Oscillating, Voltage 480, 24,000/48,000/60,000 Watts,...More

    • QMARK
    • Hazardous Location Unit HeaterHazardous Location Unit Heater
    • Multiple product options available

      Hazardous Location Unit Heater, Heater Type Fan Forced, 3, Voltage 480, Overall Depth 21", 60, Contactor Coil Voltage 24, Cabinet Depth 11-1/16", Housing Material Heavy...More

    • QMARK
    • Electric Unit HeaterElectric Unit Heater
    • Multiple product options available

      Electric Unit Heater, Mounting Type Vertical or Horizontal, 60, Housing Material 20 ga. Steel, Housing Finish Polyester Powder Coat, Features Enclosed Motor, Adjustable...More

    • QMARK
    • Electric Radiant HeaterElectric Radiant Heater
    • Multiple product options available

      Electric Radiant Heater, Heater Type Fan Forced, Non-Oscillating, Height 38-1/2", Width 44", Depth 25-1/2", 60, 3, NEMA Plug Configuration Hard Wired, Color Red, Number...More

    • DAYTON
    • Electric Washdown HeaterElectric Washdown Heater
    • Multiple product options available

      Electric Washdown Heater, Voltage 480, 3, 60, Grille Stainless Steel, Housing Material 16 Gauge 304 Stainless Steel, Manufacturers Warranty Length 1 yr. and Includes...More

    Infrared Panel Heater,240V,38226 BtuH
    • FOSTORIA
    • Infrared Panel Heater, 240V, 38226 BtuHElectric Infrared Panel Heater
    • Item # 3HML3
    • Mfr. Model # HP-11-QT
    • Electric Infrared Panel Heater, Indoor, 11200 Watts, BtuH Output 38226, Voltage 240, 46.70 Amps @ 1 Phase,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More