Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By
Ratings

Electric Heaters and Accessories

11 Results Found that Include 16 Products

Results per page: 16 | 32 | 48
    Electric Unit Heater,30 kW,480 V
    • DAYTON
    • Electric Unit Heater, 30 kW, 480 VElectric Unit Heater,30 kW,480 V
    • Item # 2YU78
    • Mfr. Model # 2YU78
    • Electric Unit Heater, Mounting Type Vertical or Horizontal, Voltage 480, 30.0 kW, 3 Phase, 102,300 BtuH, 60...More

    • DAYTON
    • Electric Unit HeaterElectric Unit Heater
    • Multiple product options available

      Electric Unit Heater, Mounting Type Vertical or Horizontal, 60, Housing Finish Neutral Gray Powder Coated and Includes Adjustable Air Outlet Louvers; Varies by Voltage,...More

    Electric Unit Heater,22.5/30 kW,240/208V
    • DAYTON
    • Electric Unit Heater, 22.5/30 kW, 240/208VElectric Unit Heater,22.5/30 kW,240/208V
    • Item # 2YU77
    • Mfr. Model # 2YU77
    • Electric Unit Heater, Mounting Type Vertical or Horizontal, Voltage 208/240, 22.5/30.0 kW, 3 Phase,...More

    Electric Salamander Htr,Fan Forced,480V
    • FOSTORIA
    • Electric Salamander Htr, Fan Forced, 480VElectric Salamander Heater
    • Item # 5JNK8
    • Mfr. Model # FES-4548-3
    • Electric Salamander Heater, Heater Type Fan Forced, Non-Oscillating, Voltage 480, 45000 Watts, Height 42 In.,...More

    • FOSTORIA
    • Infrared Contactor EnclosureInfrared Contactor Enclosure
    • Multiple product options available

      Infrared Contactor Enclosure, Mounting Type Wall, Material Steel, For Use With All Fostoria Electric Infrared Heaters, Depth 7", 3 or 1, NEMA Rating 1, Manufacturers...More

    Hazardous Location Wall Heater,66 In. W
    • QMARK
    • Hazardous Location Wall Heater, 66 In. WHazardous Location Wall Heater
    • Item # 5NF12
    • Mfr. Model # ICG760483
    • Hazardous Location Wall Heater, Heater Type Convection, 7.6 kW, 25930 BtuH Output, Voltage 480, 9 Amps AC, 3...More

    Electric Unit Heater,Steel,1320 cfm
    • QMARK
    • Electric Unit Heater, Steel, 1320 cfmElectric Unit Heater,Steel,1320 cfm
    • Item # 20CA24
    • Mfr. Model # MUH206
    • Electric Unit Heater, Mounting Type Wall or Ceiling, Vertical or Horizontal, Voltage 600, 20.0 kW, 3 Phase,...More

    Electric Unit Heater,Steel,1320 cfm
    • QMARK
    • Electric Unit Heater, Steel, 1320 cfmElectric Unit Heater,Steel,1320 cfm
    • Item # 20CA22
    • Mfr. Model # MUH202
    • Electric Unit Heater, Mounting Type Wall or Ceiling, Vertical or Horizontal, Voltage 240/208, 20.0/15.0 kW, 3...More

    Electric Unit Heater,Steel,1320 cfm
    • QMARK
    • Electric Unit Heater, Steel, 1320 cfmElectric Unit Heater,Steel,1320 cfm
    • Item # 20CA23
    • Mfr. Model # MUH204
    • Electric Unit Heater, Mounting Type Wall or Ceiling, Vertical or Horizontal, Voltage 480, 20.0 kW, 3 Phase,...More

    Electric Washdown Heater,34130 BtuH,480V
    • DAYTON
    • Electric Washdown Heater, 34130 BtuH, 480VElectric Washdown Heater
    • Item # 2CJG1
    • Mfr. Model # 2CJG1
    • Electric Washdown Heater, 34,130 BtuH, Voltage 480, 3 Phase, Air Flow 700 cfm, 60 Hz, 12.1 Amps AC, 10.0 kW,...More

    • QMARK
    • Electric Washdown HeaterElectric Washdown Heater
    • Multiple product options available

      Electric Washdown Heater, Voltage 480, 3, 60, Grille Stainless Steel, Housing Material 16 Gauge 304 Stainless Steel, Features Totally Enclosed Motor, Manufacturers...More

    Results per page: 16 | 32 | 48