Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Electric Heaters and Accessories

21 Results Found that Include 35 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Electric Unit Heater,5 kw,277V
    • QMARK
    • Electric Unit Heater, 5 kw, 277VElectric Unit Heater,5 kw,277V
    • Item # 20CA10
    • Mfr. Model # MUH0571
    • Electric Unit Heater, Mounting Type Wall or Ceiling, Vertical or Horizontal, Voltage 277, 5.0 kW, 1 Phase,...More

    Electric Unit Heater,7.5 kW,208 V
    • DAYTON
    • Electric Unit Heater, 7.5 kW, 208 VElectric Unit Heater
    • Item # 2YU68
    • Mfr. Model # 2YU68
    • Electric Unit Heater, Mounting Type Vertical or Horizontal, Voltage 208, 7.5 kW, 1 or 3 Phase, 25,600 BtuH,...More

    • QMARK
    • Electric Unit HeaterElectric Unit Heater
    • Multiple product options available

      Electric Unit Heater, Mounting Type Vertical or Horizontal, 60, Housing Material 20 ga. Steel, Housing Finish Polyester Powder Coat, Features Enclosed Motor, Adjustable...More

    Electric Unit Heater,10 kW,208 V
    • DAYTON
    • Electric Unit Heater, 10 kW, 208 VElectric Unit Heater,10 kW,208 V
    • Item # 2YU71
    • Mfr. Model # 2YU71
    • Electric Unit Heater, Mounting Type Vertical or Horizontal, Voltage 208, 10.0 kW, 1 or 3 Phase, 34,100 BtuH,...More

    Electric Unit Heater,7.5 kW,3 Phase
    • DAYTON
    • Electric Unit Heater, 7.5 kW, 3 PhaseElectric Unit Heater,7.5 kW,3 Phase
    • Item # 2YU67
    • Mfr. Model # 2YU67
    • Electric Unit Heater, Mounting Type Vertical or Horizontal, Voltage 480, 7.5 kW, 3 Phase, 25,600 BtuH, 60 Hz,...More

    Electric Unit Heater,10./7.5 kW,240/208V
    • DAYTON
    • Electric Unit Heater, 10./7.5 kW, 240/208VElectric Unit Heater,10./7.5 kW,240/208V
    • Item # 2YU69
    • Mfr. Model # 2YU69
    • Electric Unit Heater, Mounting Type Vertical or Horizontal, Voltage 208/240, 7.5/10.0 kW, 1 or 3 Phase,...More

    Electric Unit Heater,7.5/5.6 kW,240/208V
    • DAYTON
    • Electric Unit Heater, 7.5/5.6 kW, 240/208VElectric Unit Heater,7.5/5.6 kW,240/208V
    • Item # 2YU66
    • Mfr. Model # 2YU66
    • Electric Unit Heater, Mounting Type Vertical or Horizontal, Voltage 208/240, 5.6/7.5 kW, 1 or 3 Phase,...More

    Self Regulating Heat Cable,100ft L, 240V
    • RAYCHEM
    • Self Regulating Heat Cable, 100ft L, 240VSelf Regulating Heating Cable
    • Item # 4E518
    • Mfr. Model # H622100
    • Self Regulating Heating Cable, Mounting Location Wet or Dry, Cable Length 100 ft., Max. Circuit Length 375...More

    Electric Infrared Heater,Indoor,208V
    • FOSTORIA
    • Electric Infrared Heater, Indoor, 208VElectric Infrared Heater,Indoor,208V
    • Item # 20HN47
    • Mfr. Model # MR-1320-3
    • Electric Infrared Heater, Indoor, Mounting Type Ceiling, 13,500 Watts, BtuH Output 46,076, Voltage 208, 37.5...More

    Electric Infrared Heater,Indoor,240V
    • FOSTORIA
    • Electric Infrared Heater, Indoor, 240VElectric Infrared Heater,Indoor,240V
    • Item # 20HN48
    • Mfr. Model # MR-1324-3
    • Electric Infrared Heater, Indoor, Mounting Type Ceiling, 13,500 Watts, BtuH Output 46,076, Voltage 240, 33...More

    Electric Infrared Heater,Indoor,480V
    • FOSTORIA
    • Electric Infrared Heater, Indoor, 480VElectric Infrared Heater,Indoor,480V
    • Item # 20HN49
    • Mfr. Model # MR-1348-3
    • Electric Infrared Heater, Indoor, Mounting Type Ceiling, 13,500 Watts, BtuH Output 46,076, Voltage 480, 29...More

    • FOSTORIA
    • Electric Infrared HeaterElectric Infrared Heater
    • Multiple product options available

      Electric Infrared Heater; Varies by Indoor/Outdoor, Mounting Type, Watts, BtuH Output, Voltage, Amps @ 1 Phase, Amps @ 3 Phase, Beam Pattern, Number of Lamps, Height,...More

    Self Regulating Heating Cable,250ft,120V
    • GRAINGER APPROVED
    • Self Regulating Heating Cable, 250ft, 120VSelf Regulating Heating Cable
    • Item # 13R079
    • Mfr. Model # 13R079
    • Self Regulating Heating Cable, Mounting Location Dry, Cable Length 250 ft., Max. Circuit Length 250 ft.,...More

    Analog Variable Heat Control,6 In. W
    • SOLAIRA
    • Analog Variable Heat Control, 6 In. WAnalog Variable Heat Control
    • Item # 11Z958
    • Mfr. Model # SHP18280SOL
    • Analog Variable Heat Control, Mounting Type Surface, Material Steel, For Use With All Solaira Alpha, XL, Cosy...More

    • THERMOSOFT
    • Electric Floor Heating MatElectric Floor Heating Mat
    • Multiple product options available

      Electric Floor Heating Mat, Depth 1/8", Min. Bend Radius 1-1/4", Heating Cable Spacing 3", Ambient Temp. Range 32 to 104°F, Cold Lead 10 ft., 2-Wire 16 AWG, Plus Ground...More

    • THERMOSOFT
    • Electric Floor Heating KitElectric Floor Heating Kit
    • Multiple product options available

      Electric Floor Heating Kit, 11, Depth 1/8", Min. Bend Radius 1-1/4", Heating Cable Spacing 3", Ambient Temp. Range 32 to 104°F, Heating Cable Construction 2 Wire,...More

    Electric Unit Heater,5 kw,347V
    • QMARK
    • Electric Unit Heater, 5 kw, 347VElectric Unit Heater,5 kw,347V
    • Item # 20CA08
    • Mfr. Model # MUH0531
    • Electric Unit Heater, Mounting Type Wall or Ceiling, Vertical or Horizontal, Voltage 347, 5.0 kW, 1 Phase,...More

    • DAYTON
    • Electric Infrared HeaterElectric Infrared Heater
    • Multiple product options available

      Electric Infrared Heater and Cord Type Hard Wired; Varies by Indoor/Outdoor, Mounting Type, Watts, BtuH Output, Voltage, Amps @ 1 Phase, Amps @ 3 Phase, Beam Pattern,...More

    Architectural Electric  Heater,208V
    • DAYTON
    • Architectural Electric Heater, 208VElectric Baseboard Heater
    • Item # 3TKA9
    • Mfr. Model # 3TKA9
    • Electric Baseboard Heater, Conventional, Architectural, Voltage 208, 1 Phase, BtuH Output 5120, Mounting Type...More

    Variable Heat Control,120/208-240V
    • SOLAIRA
    • Variable Heat Control, 120/208-240VVariable Heat Control,120/208-240V
    • Item # 20HN33
    • Mfr. Model # SMRTV30-DV
    • Digital Variable Heat Control, Mounting Type Wall, Surface, Material UL Rated Polymer, Aluminum and Circuit...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More