Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Electric Heaters and Accessories

16 Results Found that Include 36 Products

Results per page: 16 | 32 | 48
    Self Regulating Heat Cable,100 ft L,120V
    • RAYCHEM
    • Self Regulating Heat Cable, 100 ft L, 120VSelf Regulating Heating Cable
    • Item # 4E516
    • Mfr. Model # H612100
    • Self Regulating Heating Cable, Mounting Location Wet or Dry, Cable Length 100 ft., Max. Circuit Length 200...More

    Electric Unit Heater,5 kW,480 V
    • DAYTON
    • Electric Unit Heater, 5 kW, 480 VElectric Unit Heater,5 kW,480 V
    • Item # 2YU63
    • Mfr. Model # 2YU63
    • Electric Unit Heater, Mounting Type Vertical or Horizontal, Voltage 480, 5.0 kW, 3 Phase, 17,000 BtuH, 60 Hz,...More

    Unit Heater,5KW,480V
    • QMARK
    • Unit Heater, 5KW, 480VElectric Unit Heater
    • Item # 25D235
    • Mfr. Model # MUH0541
    • Electric Unit Heater, Mounting Type Vertical or Horizontal, Voltage 480, 5.0 kW, 3 Phase, 17,000 BtuH, 60 Hz,...More

    • SOLAIRA
    • Electric Infrared HeaterElectric Infrared Heater
    • Multiple product options available

      Electric Infrared Heater, Indoor/Outdoor Indoor/Outdoor, Beam Pattern 50°, Housing Material 6061 Aircraft Aluminum and 1; Varies by Mounting Type, Watts, BtuH Output,...More

    Electric Unit Heater,3 kW,480 V
    • DAYTON
    • Electric Unit Heater, 3 kW, 480 VElectric Unit Heater,3 kW,480 V
    • Item # 2YU59
    • Mfr. Model # 2YU59
    • Electric Unit Heater, Mounting Type Vertical or Horizontal, Voltage 480, 3.0 kW, 3 Phase, 10,200 BtuH, 60 Hz,...More

    Self Regulating Heating Cable,100ft,240V
    • GRAINGER APPROVED
    • Self Regulating Heating Cable, 100ft, 240VSelf Regulating Heating Cable
    • Item # 13R078
    • Mfr. Model # 13R078
    • Self Regulating Heating Cable, Mounting Location Wet or Dry, Cable Length 100 ft., Max. Circuit Length 350...More

    • FOSTORIA
    • Electric Infrared HeaterElectric Infrared Heater
    • Multiple product options available

      Electric Infrared Heater; Varies by Indoor/Outdoor, Mounting Type, Watts, BtuH Output, Voltage, Amps @ 1 Phase, Amps @ 3 Phase, Beam Pattern, Number of Lamps, Height,...More

    Electric Floor Heating Mat,50 ft. L
    • THERMOSOFT
    • Electric Floor Heating Mat, 50 ft. LElectric Floor Heating Mat
    • Item # 14C443
    • Mfr. Model # WW50-120
    • Electric Floor Heating Mat, Voltage 120, 12 Watts Per Square Ft., Heating Area 75 sq. ft., Depth 1/8 In.,...More

    Electric Floor Heating Kit,18-2/5 ft. L
    • RAYCHEM
    • Electric Floor Heating Kit, 18-2/5 ft. LElectric Floor Heating Kit
    • Item # 1RZZ6
    • Mfr. Model # QUICKNET-30-1
    • Electric Floor Heating Kit, Voltage 120, 12 Watts Per Square Ft., Heating Area 30 sq. ft., Depth 3/16 In.,...More

    Radiant Quartz Heater,21,325 BtuH,230V
    • TEMPCO
    • Radiant Quartz Heater, 21,325 BtuH, 230VElectric Radiant Quartz Infrared Heater
    • Item # 4TDA8
    • Mfr. Model # CRA80032
    • Electric Radiant Quartz Infrared Heater, Indoor, Mounting Type Horizontal Only, 6250 Watts, BtuH Output...More

    Electric Unit Heater,Steel,350 cfm
    • QMARK
    • Electric Unit Heater, Steel, 350 cfmElectric Unit Heater,Steel,350 cfm
    • Item # 20CA07
    • Mfr. Model # MUH0371
    • Electric Unit Heater, Mounting Type Wall or Ceiling, Vertical or Horizontal, Voltage 277, 3.0 kW, 1 Phase,...More

    Electric Unit Heater,Steel,350 cfm
    • QMARK
    • Electric Unit Heater, Steel, 350 cfmElectric Unit Heater,Steel,350 cfm
    • Item # 20CA05
    • Mfr. Model # MUH0331
    • Electric Unit Heater, Mounting Type Wall or Ceiling, Vertical or Horizontal, Voltage 347, 3.0 kW, 1 Phase,...More

    • DAYTON
    • Electric Infrared HeaterElectric Infrared Heater
    • Multiple product options available

      Electric Infrared Heater and Cord Type Hard Wired; Varies by Indoor/Outdoor, Mounting Type, Watts, BtuH Output, Voltage, Amps @ 1 Phase, Amps @ 3 Phase, Beam Pattern,...More

    Electric Floor Heating Kit,40 sq. ft.
    • GRAINGER APPROVED
    • Electric Floor Heating Kit, 40 sq. ft.Electric Floor Heating Kit
    • Item # 6MJV9
    • Mfr. Model # WarmMat-040-1
    • Electric Floor Heating Kit, Voltage 120, 12 Watts Per Square Ft., Heating Area 40 sq. ft., Depth 1/8 In.,...More

    Results per page: 16 | 32 | 48