Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Electric Heaters and Accessories

11 Results Found that Include 17 Products

Results per page: 16 | 32 | 48
    Self Regulating Heating Cable,100ft,120V
    • GRAINGER APPROVED
    • Self Regulating Heating Cable, 100ft, 120VSelf Regulating Heating Cable
    • Item # 13R077
    • Mfr. Model # 13R077
    • Self Regulating Heating Cable, Mounting Location Wet or Dry, Cable Length 100 ft., Max. Circuit Length 200...More

    • FOSTORIA
    • Electric Infrared HeaterElectric Infrared Heater
    • Multiple product options available

      Electric Infrared Heater; Varies by Indoor/Outdoor, Mounting Type, Watts, BtuH Output, Voltage, Amps @ 1 Phase, Amps @ 3 Phase, Beam Pattern, Number of Lamps, Height,...More

    Self Regulating Heat Cable,100ft L, 240V
    • RAYCHEM
    • Self Regulating Heat Cable, 100ft L, 240VSelf Regulating Heating Cable
    • Item # 4E514
    • Mfr. Model # H621100
    • Self Regulating Heating Cable, Mounting Location Dry, Cable Length 100 ft., Max. Circuit Length 350 ft.,...More

    Ground Fault Sensing Switch,10-1/3 In. W
    Slope Top Electric Heater,6399/8533 BtuH
    • QMARK
    • Slope Top Electric Heater, 6399/8533 BtuHElectric Baseboard Heater
    • Item # 3UH13
    • Mfr. Model # 3UH13
    • Electric Baseboard Heater, Slope Top, Commercial, Voltage 208/240, 1 Phase, BtuH Output 6399/8533, Mounting...More

    • THERMOSOFT
    • Electric Floor Heating KitElectric Floor Heating Kit
    • Multiple product options available

      Electric Floor Heating Kit, 11, Depth 1/8", Min. Bend Radius 1-1/4", Heating Cable Spacing 3", Ambient Temp. Range 32 to 104°F, Heating Cable Construction 2 Wire,...More

    Electric Floor Heating Kit,12 ft. L
    • RAYCHEM
    • Electric Floor Heating Kit, 12 ft. LElectric Floor Heating Kit
    • Item # 1RZZ5
    • Mfr. Model # QUICKNET-20-1
    • Electric Floor Heating Kit, Voltage 120, 12 Watts Per Square Ft., Heating Area 20 sq. ft., Depth 3/16 In.,...More

    Radiant Quartz Heater,17,060 BtuH,230V
    • TEMPCO
    • Radiant Quartz Heater, 17,060 BtuH, 230VElectric Radiant Quartz Infrared Heater
    • Item # 4TDA7
    • Mfr. Model # CRA80031
    • Electric Radiant Quartz Infrared Heater, Indoor, Mounting Type Horizontal Only, 5000 Watts, BtuH Output...More

    Sensor APS Control,6 In. W
    • FOSTORIA
    • Sensor APS Control, 6 In. WSensor APS Control,6 In. W
    • Item # 5JNF7
    • Mfr. Model # CIT-1
    • Sensor APS Control, Mounting Type Multi, Material Plastic/Aluminum, For Use With Mfr. No. APS-3C, Voltage...More

    Non Regulated Heating Cable,400 ft.,120V
    • GRAINGER APPROVED
    • Non Regulated Heating Cable, 400 ft., 120VNon Regulated Heating Cable
    • Item # 6MJY1
    • Mfr. Model # WarmCable-1200-1
    • Non Regulated Heating Cable, Mounting Location Dry, Cable Length 400 ft., Max. Circuit Length 300 ft.,...More

    Results per page: 16 | 32 | 48