Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Electric Heaters and Accessories

30 Results Found that Include 76 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Electric Unit Heater,5.0/3.7 kW,240/208V
    • DAYTON
    • Electric Unit Heater, 5.0/3.7 kW, 240/208VElectric Unit Heater,5.0/3.7 kW,240/208V
    • Item # 2YU62
    • Mfr. Model # 2YU62
    • Electric Unit Heater, Mounting Type Vertical or Horizontal, Voltage 208/240, 3.7/5.0 kW, 1 or 3 Phase,...More

    • QMARK
    • Electric Unit HeaterElectric Unit Heater
    • Multiple product options available

      Electric Unit Heater, Mounting Type Vertical or Horizontal, 60, Housing Material 20 ga. Steel, Housing Finish Polyester Powder Coat, Features Enclosed Motor, Adjustable...More

    Electric Infrared Heater,Indoor,480V
    • FOSTORIA
    • Electric Infrared Heater, Indoor, 480VElectric Infrared Heater,Indoor,480V
    • Item # 20HN46
    • Mfr. Model # MR-648-3
    • Electric Infrared Heater, Indoor, Mounting Type Ceiling, 6000 Watts, BtuH Output 20,478, Voltage 480, 13 Amps...More

    Electric Unit Heater,5 kW,208 V
    • DAYTON
    • Electric Unit Heater, 5 kW, 208 VElectric Unit Heater,5 kW,208 V
    • Item # 2YU65
    • Mfr. Model # 2YU65
    • Electric Unit Heater, Mounting Type Vertical or Horizontal, Voltage 208, 5.0 kW, 1 or 3 Phase, 17,000 BtuH,...More

    Commercial  Wall Heater,3000/2250W
    • MARKEL PRODUCTS
    • Commercial Wall Heater, 3000/2250WCommercial Wall Heater,3000/2250W
    • Item # 31TR53
    • Mfr. Model # HF3325TD-RP
    • Commercial/Architectural Electric Wall Heater, Mounting Type Recessed or Surface, 3000/2250 Watts, 10,240...More

    Electric Unit Heater,5 kW,277 V
    • DAYTON
    • Electric Unit Heater, 5 kW, 277 VElectric Unit Heater
    • Item # 2YU64
    • Mfr. Model # 2YU64
    • Electric Unit Heater, Mounting Type Vertical or Horizontal, Voltage 277, 5.0 kW, 1 Phase, 17,000 BtuH, 60 Hz,...More

    Self Regulating Heating Cable,100ft,240V
    • GRAINGER APPROVED
    • Self Regulating Heating Cable, 100ft, 240VSelf Regulating Heating Cable
    • Item # 13R076
    • Mfr. Model # 13R076
    • Self Regulating Heating Cable, Mounting Location Dry, Cable Length 100 ft., Max. Circuit Length 350 ft.,...More

    • SOLAIRA
    • Electric Infrared HeaterElectric Infrared Heater
    • Multiple product options available

      Electric Infrared Heater, Indoor/Outdoor Indoor/Outdoor, Beam Pattern 50°, Housing Material 6061 Aircraft Aluminum and 1; Varies by Mounting Type, Watts, BtuH Output,...More

    Electric Heater,5.0/3.3 3.7/2.5  kW
    • DAYTON
    • Electric Heater, 5.0/3.3 3.7/2.5 kWElectric Heater,5.0/3.3 3.7/2.5 kW
    • Item # 4E169
    • Mfr. Model # 4E169
    • Electric Utility Heater, 5.0/3.3 3.7/2.5 kW, 17065/11372, 12800, 8533 BtuH, Voltage 240/208, 60 Hz, 1 Phase,...More

    Commercial Wall Heater,Tamper Proof,Brnz
    • DAYTON
    • Commercial Wall Heater, Tamper Proof, BrnzCommercial Wall Heater,Tamper Proof,Brnz
    • Item # 5E184
    • Mfr. Model # 5E184
    • Commercial Electric Wall Heater, Mounting Type Recessed or Surface, 3000/1500, 4000/2000 Watts, 10,236/5118,...More

    Self Regulating Heat Cable,100 ft L,120V
    • RAYCHEM
    • Self Regulating Heat Cable, 100 ft L, 120VSelf Regulating Heating Cable
    • Item # 4E512
    • Mfr. Model # H611100
    • Self Regulating Heating Cable, Mounting Location Dry, Cable Length 100 ft., Max. Circuit Length 200 ft.,...More

    Electric Infrared Heater,Indoor,240V
    • FOSTORIA
    • Electric Infrared Heater, Indoor, 240VElectric Infrared Heater,Indoor,240V
    • Item # 20HN45
    • Mfr. Model # MR-624-3
    • Electric Infrared Heater, Indoor, Mounting Type Ceiling, 6000 Watts, BtuH Output 20,478, Voltage 240, 25 Amps...More

    Electric Floor Heating Kit,20 sq. ft.
    • GRAINGER APPROVED
    • Electric Floor Heating Kit, 20 sq. ft.Electric Floor Heating Kit
    • Item # 6MJV7
    • Mfr. Model # WarmMat-020-1
    • Electric Floor Heating Kit, Voltage 120, 12 Watts Per Square Ft., Heating Area 20 sq. ft., Depth 1/8 In.,...More

    • FOSTORIA
    • Electric Infrared HeaterElectric Infrared Heater
    • Multiple product options available

      Electric Infrared Heater; Varies by Indoor/Outdoor, Mounting Type, Watts, BtuH Output, Voltage, Amps @ 1 Phase, Amps @ 3 Phase, Beam Pattern, Number of Lamps, Height,...More

    • GRAINGER APPROVED
    • Non Regulated Heating CableNon Regulated Heating Cable
    • Multiple product options available

      Non Regulated Heating Cable, Mounting Location Dry, Voltage 120, 3, 0.025, Number of Conductors 2, Plug Type NEMA 5-15, Features 22-28 AWG/Solid Conductor, FEP...More

    • THERMOSOFT
    • Electric Floor Heating KitElectric Floor Heating Kit
    • Multiple product options available

      Electric Floor Heating Kit, 11, Depth 1/8", Min. Bend Radius 1-1/4", Heating Cable Spacing 3", Ambient Temp. Range 32 to 104°F, Heating Cable Construction 2 Wire,...More

    • THERMOSOFT
    • Electric Floor Heating MatElectric Floor Heating Mat
    • Multiple product options available

      Electric Floor Heating Mat, Depth 1/8", Min. Bend Radius 1-1/4", Heating Cable Spacing 3", Ambient Temp. Range 32 to 104°F, Cold Lead 10 ft., 2-Wire 16 AWG, Plus Ground...More

    Radiant Quartz Heater,15,354 BtuH,230V
    • TEMPCO
    • Radiant Quartz Heater, 15,354 BtuH, 230VElectric Radiant Quartz Infrared Heater
    • Item # 4TDA6
    • Mfr. Model # CRA80030
    • Electric Radiant Quartz Infrared Heater, Indoor, Mounting Type Horizontal Only, 4500 Watts, BtuH Output...More

    Commercial  Wall Heater,1500/1125W
    • MARKEL PRODUCTS
    • Commercial Wall Heater, 1500/1125WCommercial Wall Heater,1500/1125W
    • Item # 31TR52
    • Mfr. Model # HF3323TD-RP
    • Commercial/Architectural Electric Wall Heater, Mounting Type Recessed or Surface, 1500/1125 Watts, 5120 BtuH,...More

    Commercial  Wall Heater,4000/3000W
    • MARKEL PRODUCTS
    • Commercial Wall Heater, 4000/3000WCommercial Wall Heater,4000/3000W
    • Item # 31TR54
    • Mfr. Model # HF3326TD-RP
    • Commercial/Architectural Electric Wall Heater, Mounting Type Recessed or Surface, 4000/3000 Watts, 13,658...More

    Commercial  Wall Heater,4800W
    • MARKEL PRODUCTS
    • Commercial Wall Heater, 4800WCommercial Wall Heater,4800W
    • Item # 31TR57
    • Mfr. Model # G3327TD-RP
    • Commercial/Architectural Electric Wall Heater, Mounting Type Recessed or Surface, 4800 Watts, 16,560 BtuH,...More

    Commercial  Wall Heater,1500/750W
    • MARKEL PRODUCTS
    • Commercial Wall Heater, 1500/750WCommercial Wall Heater,1500/750W
    • Item # 31TR51
    • Mfr. Model # E3323TD-RP
    • Commercial/Architectural Electric Wall Heater, Mounting Type Recessed or Surface, 1500/750 Watts, 5120 BtuH,...More

    Commercial  Wall Heater,4000W
    • MARKEL PRODUCTS
    • Commercial Wall Heater, 4000WCommercial Wall Heater,4000W
    • Item # 31TR56
    • Mfr. Model # G3326TD-RP
    • Commercial/Architectural Electric Wall Heater, Mounting Type Recessed or Surface, 4000 Watts, 13,658 BtuH,...More

    Commercial  Wall Heater,3000W
    • MARKEL PRODUCTS
    • Commercial Wall Heater, 3000WCommercial Wall Heater,3000W
    • Item # 31TR55
    • Mfr. Model # G3325TD-RP
    • Commercial/Architectural Electric Wall Heater, Mounting Type Recessed or Surface, 3000 Watts, 10,240 BtuH,...More

    Electric IR Heater,65in. L,15354 BtuH
    • AURA
    • Electric IR Heater, 65in. L, 15354 BtuHElectric IR Heater,65in. L,15354 BtuH
    • Item # 39EP74
    • Mfr. Model # ARMW6560240S
    • Electric Infrared Heater, Outdoor, Mounting Type Wall, 6000 Watts, BtuH Output 15,354, Voltage 208-240, 25...More

    Electric Infrared Heater,Indoor,208V
    • FOSTORIA
    • Electric Infrared Heater, Indoor, 208VElectric Infrared Heater,Indoor,208V
    • Item # 20HN44
    • Mfr. Model # MR-620-3
    • Electric Infrared Heater, Indoor, Mounting Type Ceiling, 6000 Watts, BtuH Output 20,478, Voltage 208, 29 Amps...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More