Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Electric Heaters and Accessories

34 Results Found that Include 77 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • DAYTON
  • Electric Utility HeaterElectric Utility Heater
  • Multiple product options available

    Electric Utility Heater, 60, 1, Temp. Rise 60°F, Air Flow 270 cfm, Width 14", Depth 11-1/4", Height 12-1/2", Housing Material Steel, Housing Finish Baked Enamel,...More

  • FOSTORIA
  • Electric Infrared HeaterElectric Infrared Heater
  • Multiple product options available

    Electric Infrared Heater; Varies by Indoor/Outdoor, Mounting Type, Watts, BtuH Output, Voltage, Amps @ 1 Phase, Amps @ 3 Phase, Beam Pattern, Number of Lamps, Height,...More

  • SOLAIRA
  • Electric Infrared HeaterElectric Infrared Heater
  • Multiple product options available

    Electric Infrared Heater, Indoor/Outdoor Indoor/Outdoor, Beam Pattern 50°, Housing Material 6061 Aircraft Aluminum and 1; Varies by Mounting Type, Watts, BtuH Output,...More

Electric Unit Heater,3 kW,277 V
  • DAYTON
  • Electric Unit Heater, 3 kW, 277 VElectric Unit Heater,3 kW,277 V
  • Item # 2YU60
  • Mfr. Model # 2YU60
  • Electric Unit Heater, Mounting Type Vertical or Horizontal, Voltage 277, 3.0 kW, 1 Phase, 10,200 BtuH, 60 Hz,...More

  • DAYTON
  • Electric Unit HeaterElectric Unit Heater
  • Multiple product options available

    Electric Unit Heater, Mounting Type Vertical or Horizontal, 60, Housing Finish Neutral Gray Powder Coated and Includes Adjustable Air Outlet Louvers; Varies by Voltage,...More

Heater,Wall,Built in Thermostat,277 Volt
  • DAYTON
  • Heater, Wall, Built in Thermostat, 277 VoltHeater,Wall,Built in Thermostat,277 Volt
  • Item # 3UF59
  • Mfr. Model # 3UF59
  • Commercial Electric Wall Heater, Mounting Type Recessed or Surface, 3000/1500 Watts, 10236/5118 BtuH, Voltage...More

Freeze Protection Heater,2.5/1.95 kW
  • DAYTON
  • Freeze Protection Heater, 2.5/1.95 kWFreeze Protection Heater,2.5/1.95 kW
  • Item # 2HDA1
  • Mfr. Model # 2HDA1
  • Freeze Protection Heater, 2.5/1.95 kW, 8530/6650 BtuH, Voltage 240/208, 50/60 Hz, 1 Phase, 10.7/9.42 Amps AC,...More

Heater,Wall,Built in Thermostat,240/277
  • DAYTON
  • Heater, Wall, Built in Thermostat, 240/277Heater,Wall,Built in Thermostat,240/277
  • Item # 3UF61
  • Mfr. Model # 3UF61
  • Commercial Electric Wall Heater, Mounting Type Recessed or Surface, 3000/1500, 4000/2000 Watts, 10236/5118,...More

Heater,Wall,Built in Thermostat
  • DAYTON
  • Heater, Wall, Built in ThermostatHeater,Wall,Built in Thermostat
  • Item # 3UF63
  • Mfr. Model # 3UF63
  • Commercial Electric Wall Heater, Mounting Type Recessed or Surface, 3600/4800 Watts, 12,287/16,382 BtuH,...More

Electric Infrared Heater,5120 BtuH,120V
  • HOT ZONE
  • Electric Infrared Heater, 5120 BtuH, 120VElectric Infrared Heater,5120 BtuH,120V
  • Item # 6DMK8
  • Mfr. Model # GHZE15120AF
  • Electric Infrared Heater, Indoor/Outdoor, Mounting Type Floor Stand, 1500 Watts, BtuH Output 5120, Voltage...More

Electric Garage Heater,5.0/4.0kW,240V
  • CADET
  • Electric Garage Heater, 5.0/4.0kW, 240VElectric Garage Heater,5.0/4.0kW,240V
  • Item # 31LK69
  • Mfr. Model # RCP502S
  • Electric Garage Heater, 5.0/4.0 kW, 17,060/11,378 BtuH, Voltage 240, 60 Hz, 1 Phase, 20.8/13.9 Amps AC, Air...More

  • DAYTON
  • Hydronic Electric Baseboard HeaterHydronic Electric Baseboard Heater
  • Multiple product options available

    Hydronic Electric Baseboard Heater, Conventional, Commercial, 1, Mounting Type Floor, Depth 3", Height 8-3/8", 60, Color Navajo White and Housing Material 18 ga. Steel;...More

Self Regulating Heating Cable Kit,100ft
  • GRAINGER APPROVED
  • Self Regulating Heating Cable Kit, 100ftSelf Regulating Heating Cable
  • Item # 13R075
  • Mfr. Model # 13R075
  • Self Regulating Heating Cable Kit, Mounting Location Dry, Cable Length 100 ft., Max. Circuit Length 200 ft.,...More

Variable Heat Control Knob,5 In. W
  • FOSTORIA
  • Variable Heat Control Knob, 5 In. WVariable Heat Control Knob,5 In. W
  • Item # 1UMN2
  • Mfr. Model # VHC-32
  • Variable Heat Control Knob, For Use With Mfr. No. 222-30-TH-240V, 222-60-TH-240V, 222-30-THSS-208V to...More

  • THERMOSOFT
  • Electric Floor Heating KitElectric Floor Heating Kit
  • Multiple product options available

    Electric Floor Heating Kit, 11, Depth 1/8", Min. Bend Radius 1-1/4", Heating Cable Spacing 3", Ambient Temp. Range 32 to 104°F, Heating Cable Construction 2 Wire,...More

Commercial Wall Heater,3000/1125W
  • MARKEL PRODUCTS
  • Commercial Wall Heater, 3000/1125WCommercial Wall Heater,3000/1125W
  • Item # 31TR48
  • Mfr. Model # HF3315T2RPW
  • Commercial Electric Wall Heater, Mounting Type Recessed or Surface, 3000/1125 Watts, 10,240 BtuH, Voltage...More

  • DAYTON
  • Electric Infrared HeaterElectric Infrared Heater
  • Multiple product options available

    Electric Infrared Heater and Cord Type Hard Wired; Varies by Indoor/Outdoor, Mounting Type, Watts, BtuH Output, Voltage, Amps @ 1 Phase, Amps @ 3 Phase, Beam Pattern,...More

Self Regulating Heat Cable,100 ft L,120V
  • RAYCHEM
  • Self Regulating Heat Cable, 100 ft L, 120VSelf Regulating Heating Cable
  • Item # 6E896
  • Mfr. Model # H311100
  • Self Regulating Heating Cable, Mounting Location Dry, Cable Length 100 ft., Max. Circuit Length 250 ft.,...More

Vented Enclosure,8 In. W,14 In. D
  • SOLAIRA
  • Vented Enclosure, 8 In. W, 14 In. DVented Enclosure
  • Item # 11Z959
  • Mfr. Model # SHE80ENCLOSE
  • Vented Enclosure, Mounting Type Surface, Material Steel, For Use With Solaira SHP 80 Amp Control, Width 8...More

  • GRAINGER APPROVED
  • Non Regulated Heating CableNon Regulated Heating Cable
  • Multiple product options available

    Non Regulated Heating Cable, Mounting Location Dry, Voltage 120, 3, 0.025, Number of Conductors 2, Plug Type NEMA 5-15, Features 22-28 AWG/Solid Conductor, FEP...More

Electric Unit Heater, 205cfm,30,000BtuH
  • MARADYNE
  • Electric Unit Heater, 205cfm, 30,000BtuHElectric Unit Heater, 205cfm,30,000BtuH
  • Item # 39RV10
  • Mfr. Model # H-90012
  • Electric Unit Heater, Mounting Type Floor, Voltage 12, 1.0 kW, 30,000 BtuH, Air Flow 205 cfm, Width 16-1/2...More

Occupancy Monitor for heater,208-240V
  • SOLAIRA
  • Occupancy Monitor for heater, 208-240VOccupancy Monitor for heater,208-240V
  • Item # 20HN40
  • Mfr. Model # SMRTOCC60
  • Occupancy Monitor for heater, Mounting Type Wall, Surface, Material UL Rated Polymer, Aluminum and Circuit...More

  • THERMOSOFT
  • Electric Floor Heating MatElectric Floor Heating Mat
  • Multiple product options available

    Electric Floor Heating Mat, Depth 1/8", Min. Bend Radius 1-1/4", Heating Cable Spacing 3", Ambient Temp. Range 32 to 104°F, Cold Lead 10 ft., 2-Wire 16 AWG, Plus Ground...More

  • TEMPCO
  • Electric Radiant Quartz Infrared HeaterElectric Radiant Quartz Infrared Heater
  • Multiple product options available

    Electric Radiant Quartz Infrared Heater, Indoor/Outdoor Indoor, Mounting Type Horizontal Only, Voltage 230, Height 3-1/2", Width 3-11/16", Housing Material Aluminum, 1,...More

Commercial Wall Heater,1500/750W
  • MARKEL PRODUCTS
  • Commercial Wall Heater, 1500/750WCommercial Wall Heater,1500/750W
  • Item # 31TR47
  • Mfr. Model # E3313TRPW
  • Commercial Electric Wall Heater, Mounting Type Recessed or Surface, 1500/750 Watts, 5120 BtuH, Voltage 120,...More

Radiant Quartz Heater Element,6.25kW
Duct Splice Kit
Commercial Wall Heater,4000/1500W
  • MARKEL PRODUCTS
  • Commercial Wall Heater, 4000/1500WCommercial Wall Heater,4000/1500W
  • Item # 31TR49
  • Mfr. Model # HF3316T2RPW
  • Commercial Electric Wall Heater, Mounting Type Recessed or Surface, 4000/1500 Watts, 13,658 BtuH, Voltage...More

Electric Floor Heating Kit,60 sq. ft.
  • GRAINGER APPROVED
  • Electric Floor Heating Kit, 60 sq. ft.Electric Floor Heating Kit
  • Item # 6MJW1
  • Mfr. Model # WarmMat-060-1
  • Electric Floor Heating Kit, Voltage 120, 12 Watts Per Square Ft., Heating Area 60 sq. ft., Depth 1/8 In.,...More

Electric IR Heater,37in. L,10236 BtuH
  • AURA
  • Electric IR Heater, 37in. L, 10236 BtuHElectric IR Heater,37in. L,10236 BtuH
  • Item # 39EP73
  • Mfr. Model # ARMW3730240S
  • Electric Infrared Heater, Outdoor, Mounting Type Wall, 3000 Watts, BtuH Output 10,236, Voltage 208-240, 12.5...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More