Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Electric Heaters and Accessories

29 Results Found that Include 46 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Self Regulating Heating Cable Kit,100ft
    • GRAINGER APPROVED
    • Self Regulating Heating Cable Kit, 100ftSelf Regulating Heating Cable
    • Item # 13R074
    • Mfr. Model # 13R074
    • Self Regulating Heating Cable Kit, Mounting Location Dry, Cable Length 100 ft., Max. Circuit Length 250 ft.,...More

    • DAYTON
    • Electric Radiant Ceiling HeaterElectric Radiant Ceiling Heater
    • Multiple product options available

      Electric Radiant Ceiling Heater, Mounting Type T Bar Ceilings, 1, Width 24", Height 1", Finish Birch White Baked Enamel Electrostatic Painting, 60, Features T-Bar Grip...More

    Electric Garage Heater,4.0/3.0kW,240V
    • CADET
    • Electric Garage Heater, 4.0/3.0kW, 240VElectric Garage Heater,4.0/3.0kW,240V
    • Item # 31LK68
    • Mfr. Model # RCP402S
    • Electric Garage Heater, 4.0/3.0 kW, 13,648/9,100 BtuH, Voltage 240, 60 Hz, 1 Phase, 16.7/11.1 Amps AC, Air...More

    Self Regulating Heat Cable,50 ft. L,240V
    • RAYCHEM
    • Self Regulating Heat Cable, 50 ft. L, 240VSelf Regulating Heating Cable
    • Item # 2VEV9
    • Mfr. Model # H622050
    • Self Regulating Heating Cable, Mounting Location Wet or Dry, Cable Length 50 ft., Max. Circuit Length 375...More

    • QMARK
    • Electric Radiant Ceiling HeaterElectric Radiant Ceiling Heater
    • Multiple product options available

      Electric Radiant Ceiling Heater, Mounting Type T Bar Ceilings, 1, Width 24", Height 1", Finish Powder Coat, 60, Features Dual Function Heat, Unique Hanging System and...More

    Commercial Electric Wall Heater,Plastic
    • QMARK
    • Commercial Electric Wall Heater, PlasticCommercial Electric Wall Heater
    • Item # 3TKA3
    • Mfr. Model # ECP1024
    • Commercial Electric Wall Heater, Mounting Type Recessed or Surface, 750/1000 Watts, 2560/3413 BtuH, Voltage...More

    Slope Top Electric Heater,2560 BtuH,36in
    • DAYTON
    • Slope Top Electric Heater, 2560 BtuH, 36inSlope Top Electric Heater,2560 BtuH,36in
    • Item # 3ENE3
    • Mfr. Model # 3ENE3
    • Electric Baseboard Heater, Slope Top, Commercial, Voltage 120, 1 Phase, BtuH Output 2560, Mounting Type...More

    Electric Infrared Heater,10918 BtuH,240V
    • DAYTON
    • Electric Infrared Heater, 10918 BtuH, 240VElectric Infrared Heater
    • Item # 1UCR2
    • Mfr. Model # 1UCR2
    • Electric Infrared Heater, Indoor/Outdoor, Mounting Type Chain Permanent, 3200 Watts, BtuH Output 10918,...More

    • DAYTON
    • Hydronic Electric Baseboard HeaterHydronic Electric Baseboard Heater
    • Multiple product options available

      Hydronic Electric Baseboard Heater, Conventional, Commercial, 1, Mounting Type Floor, Depth 3", Height 8-3/8", 60, Color Navajo White and Housing Material 18 ga. Steel;...More

    Commercial Electric Wall Heater,White
    • BROAN
    • Commercial Electric Wall Heater, WhiteCommercial Electric Wall Heater
    • Item # 5EFR1
    • Mfr. Model # 198
    • Commercial Electric Wall Heater, Mounting Type Recessed or Surface, 1500/3000, 2000/4000 Watts, 5120/10,240,...More

    Field Installed Cable Kit,25 ft.
    • GRAINGER APPROVED
    • Electric Floor Heating KitElectric Floor Heating Kit
    • Multiple product options available

      Electric Floor Heating Kit, Voltage 120, 12, Depth 1/8", Width 20", Min. Bend Radius 5/8", Heating Cable Spacing 3", Ambient Temp. Range 32 to 104°F, Heating Cable...More

    Infrared Panel Heater,120V,5120 BtuH
    • FOSTORIA
    • Infrared Panel Heater, 120V, 5120 BtuHElectric Infrared Panel Heater
    • Item # 5JNK7
    • Mfr. Model # PCH-48C
    • Electric Infrared Panel Heater, Indoor, 1500 Watts, BtuH Output 5120, Voltage 120, 12.5 Amps @ 1 Phase, -...More

    • SOLAIRA
    • Electric Infrared HeaterElectric Infrared Heater
    • Multiple product options available

      Electric Infrared Heater, Indoor/Outdoor Indoor/Outdoor, Beam Pattern 50°, Housing Material 6061 Aircraft Aluminum and 1; Varies by Mounting Type, Watts, BtuH Output,...More

    Radiant Quartz Heater,8530 BtuH,230V
    • TEMPCO
    • Radiant Quartz Heater, 8530 BtuH, 230VElectric Radiant Quartz Infrared Heater
    • Item # 4TDA1
    • Mfr. Model # CRA80025
    • Electric Radiant Quartz Infrared Heater, Indoor, Mounting Type Horizontal Only, 2500 Watts, BtuH Output 8530,...More

    • FOSTORIA
    • Electric Infrared HeaterElectric Infrared Heater
    • Multiple product options available

      Electric Infrared Heater; Varies by Indoor/Outdoor, Mounting Type, Watts, BtuH Output, Voltage, Amps @ 1 Phase, Amps @ 3 Phase, Beam Pattern, Number of Lamps, Height,...More

    Vented Enclosure,8 In. W,12 In. D
    • SOLAIRA
    • Vented Enclosure, 8 In. W, 12 In. DVented Enclosure
    • Item # 11Z957
    • Mfr. Model # SHE30ENCLOSE
    • Vented Enclosure, Mounting Type Surface, Material Steel, For Use With Solaira SHP 30 Amp Control, Width 8...More

    • GRAINGER APPROVED
    • Non Regulated Heating CableNon Regulated Heating Cable
    • Multiple product options available

      Non Regulated Heating Cable, Mounting Location Dry, Voltage 120, 3, 0.025, Number of Conductors 2, Plug Type NEMA 5-15, Features 22-28 AWG/Solid Conductor, FEP...More

    Timer control for Heater,208-240V
    • SOLAIRA
    • Timer control for Heater, 208-240VTimer control for Heater,208-240V
    • Item # 20HN38
    • Mfr. Model # SMRTTIM60
    • Timer control for Heater, Mounting Type Wall, Surface, Material UL Rated Polymer, Aluminum and Circuit Board,...More

    Occupancy Monitor for heater,208-240V
    • SOLAIRA
    • Occupancy Monitor for heater, 208-240VOccupancy Monitor for heater,208-240V
    • Item # 20HN39
    • Mfr. Model # SMRTOCC40
    • Occupancy Monitor for heater, Mounting Type Wall, Surface, Material UL Rated Polymer, Aluminum and Circuit...More

    Floor Heating System,37.5 sq. ft,120V
    • THERMOSOFT
    • Floor Heating System, 37.5 sq. ft, 120VElectric Floor Heating Kit
    • Item # 35Z796
    • Mfr. Model # 18FF120-25
    • Electric Floor Heating Kit, Voltage 120, 11 Watts Per Square Ft., Heating Area 38 sq. ft., Depth 1/8 In.,...More

    Replacement Quartz Heater,83-1/2 In. L
    Mounting Frame,Ceiling,Stainless Steel
    • FOSTORIA
    • Mounting Frame, Ceiling, Stainless SteelMounting Frame
    • Item # 2KDE3
    • Mfr. Model # RMF-463-SS
    • Mounting Frame, Mounting Type Ceiling, Material Stainless Steel, For Use With Mfr. No. 463-30-THSS-480V,...More

    Step Controller,50/60 Hz,Unit Mounted
    • DAYTON
    • Step Controller, 50/60 Hz, Unit MountedStep Controller,50/60 Hz,Unit Mounted
    • Item # 30KA30
    • Mfr. Model # 30KA30
    • Step Controller, Voltage Range 0 to 10VDC, Mounting Type Unit Mounted, 5mA Amps AC, Fits KW 60, 80, 100,...More

    Electric IR Heater,18in.L,5118 BtuH,120V
    • AURA
    • Electric IR Heater, 18in.L, 5118 BtuH, 120VElectric IR Heater,18in.L,5118 BtuH,120V
    • Item # 39EP75
    • Mfr. Model # AURAPP15120SS
    • Electric Infrared Heater, Outdoor, Mounting Type Standing Unit, 1500 Watts, BtuH Output 5118, Voltage 120,...More

    Variable Heat Control,120/208-240V
    • SOLAIRA
    • Variable Heat Control, 120/208-240VVariable Heat Control,120/208-240V
    • Item # 20HN32
    • Mfr. Model # SMRTV16-DV
    • Digital Variable Heat Control, Mounting Type Wall, Surface, Material UL Rated Polymer, Aluminum and Circuit...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More