Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Electric Heaters and Accessories

49 Results Found that Include 88 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • GRAINGER APPROVED
  • Self Regulating Heating CableSelf Regulating Heating Cable
  • Multiple product options available

    Self Regulating Heating Cable and Standards UL515,UL1588,IEEE515.IEEE515.1 and CAN/CSA-C22.2 No. 130-03; Varies by Mounting Location, Cable Length, Max. Circuit Length...More

Electric Utility Heater,5.0 kW
  • DIMPLEX
  • Electric Utility Heater, 5.0 kWElectric Utility Heater
  • Item # 14C621
  • Mfr. Model # CUH05B31T
  • Electric Utility Heater, 5.0 kW, 17,065 BtuH, Voltage 208/240, 60 Hz, 1 Phase, 20.8 Amps AC, Temp. Rise 45...More

Electric Wooden Box Htr,Fan Forced,120V
  • GRAINGER APPROVED
  • Electric Wooden Box Htr, Fan Forced, 120VElectric Wooden Box Htr,Fan Forced,120V
  • Item # 12H976
  • Mfr. Model # 12H976
  • Electric Wooden Box Heater, Heater Type Fan Forced, Non-Oscillating, Voltage 120, 1500 Watts, Height 15-7/16...More

Electric Htr,comm,120V,1800W,Bronze
  • DAYTON
  • Electric Htr, comm, 120V, 1800W, BronzeElectric Htr,comm,120V,1800W,Bronze
  • Item # 2HAC6
  • Mfr. Model # 2HAC6
  • Commercial Electric Wall Heater, Mounting Type Recessed or Surface, 1800 Watts, 6142 BtuH, Voltage 120, Wall...More

Electric Flat Panel Radiant Htr,120V
  • DAYTON
  • Electric Flat Panel Radiant Htr, 120VElectric Flat Panel Radiant Htr,120V
  • Item # 2HAE2
  • Mfr. Model # 2HAE2
  • Electric Flat Panel Heater, Heater Type Radiant, Non-Oscillating, Voltage 120, 1500/1000/500 Watts, Height...More

Electric Heater,4.8kW,15,086 BtuH
  • TPI CORP.
  • Electric Heater, 4.8kW, 15,086 BtuHElectric Heater,4.8kW,15,086 BtuH
  • Item # 31XL70
  • Mfr. Model # HF5848TC
  • Portable Electric Heater, 4.8 kW, 15,086 BtuH, Voltage 240/208, 60 Hz, 1 Phase, 20.0/17.3 Amps AC, Temp. Rise...More

Residential Electric Wall Heater,208/240
  • BROAN
  • Residential Electric Wall Heater, 208/240Commercial Electric Wall Heater
  • Item # 5EFR0
  • Mfr. Model # 194
  • Commercial Electric Wall Heater, Mounting Type Recessed or Surface, 1125/2250, 1500/3000 Watts, 3840/7680,...More

  • FOSTORIA
  • Electric Infrared HeaterElectric Infrared Heater
  • Multiple product options available

    Electric Infrared Heater; Varies by Indoor/Outdoor, Mounting Type, Watts, BtuH Output, Voltage, Amps @ 1 Phase, Amps @ 3 Phase, Beam Pattern, Number of Lamps, Height,...More

Electric Space Heater,Fan Forced,120V
  • AIR KING
  • Electric Space Heater, Fan Forced, 120VElectric Space Heater,Fan Forced,120V
  • Item # 16D138
  • Mfr. Model # 8101
  • Electric Space Heater, Heater Type Fan Forced, Non-Oscillating, Voltage 120, 1500/900 Watts, Height 16-9/16...More

Electric Infrared Heater,Indoor,480V
  • FOSTORIA
  • Electric Infrared Heater, Indoor, 480VElectric Infrared Heater,Indoor,480V
  • Item # 20HN43
  • Mfr. Model # MR-448-1
  • Electric Infrared Heater, Indoor, Mounting Type Ceiling, 4500 Watts, BtuH Output 15,359, Voltage 480, 9.5...More

Electric Infrared Heater,Indoor,240V
  • FOSTORIA
  • Electric Infrared Heater, Indoor, 240VElectric Infrared Heater,Indoor,240V
  • Item # 20HN42
  • Mfr. Model # MR-424-1
  • Electric Infrared Heater, Indoor, Mounting Type Ceiling, 4500 Watts, BtuH Output 15,359, Voltage 240, 18.8...More

  • DAYTON
  • Hydronic Electric Baseboard HeaterHydronic Electric Baseboard Heater
  • Multiple product options available

    Hydronic Electric Baseboard Heater, Conventional, Commercial, 1, Mounting Type Floor, Depth 3", Height 8-3/8", 60, Color Navajo White and Housing Material 18 ga. Steel;...More

Radiant Quartz Heater,6824 BtuH,230V
  • TEMPCO
  • Radiant Quartz Heater, 6824 BtuH, 230VElectric Radiant Quartz Infrared Heater
  • Item # 4TCZ9
  • Mfr. Model # CRA80024
  • Electric Radiant Quartz Infrared Heater, Indoor, Mounting Type Horizontal Only, 2000 Watts, BtuH Output 6824,...More

Electric Infrared Heater,Indoor,208V
  • FOSTORIA
  • Electric Infrared Heater, Indoor, 208VElectric Infrared Heater,Indoor,208V
  • Item # 20HN41
  • Mfr. Model # MR-420-1
  • Electric Infrared Heater, Indoor, Mounting Type Ceiling, 4500 Watts, BtuH Output 15,359, Voltage 208, 21.6...More

Hydronic Electric Baseboard Heater,60 Hz
  • CADET
  • Hydronic Electric Baseboard Heater, 60 HzHydronic Electric Baseboard Heater,60 Hz
  • Item # 31LK38
  • Mfr. Model # EBHN1500W
  • Hydronic Electric Baseboard Heater, Conventional, Residential, Voltage 240/208, 1 Phase, BtuH Output...More

Hydronic Electric Baseboard Heater,60 Hz
  • CADET
  • Hydronic Electric Baseboard Heater, 60 HzHydronic Electric Baseboard Heater,60 Hz
  • Item # 31LK36
  • Mfr. Model # EBHN1250W
  • Hydronic Electric Baseboard Heater, Conventional, Residential, Voltage 240/208, 1 Phase, BtuH Output...More

Electric Wall Heater,1000/1500/1600W
  • CADET
  • Electric Wall Heater, 1000/1500/1600WElectric Wall Heater,1000/1500/1600W
  • Item # 31LK42
  • Mfr. Model # CEC163TW
  • Electric Wall Heater, Mounting Type Recessed, 1000/1500/1600 Watts, 3414/5120/5460 BtuH, Voltage 120/208/240,...More

Hydronic Electric Baseboard Heater,60 Hz
  • CADET
  • Hydronic Electric Baseboard Heater, 60 HzHydronic Electric Baseboard Heater,60 Hz
  • Item # 31LK34
  • Mfr. Model # EBHN1000W
  • Hydronic Electric Baseboard Heater, Conventional, Residential, Voltage 240/208, 1 Phase, BtuH Output...More

Hydronic Electric Baseboard Heater,60 Hz
  • CADET
  • Hydronic Electric Baseboard Heater, 60 HzHydronic Electric Baseboard Heater,60 Hz
  • Item # 31LK37
  • Mfr. Model # EBHN1250WRH
  • Hydronic Electric Baseboard Heater, Conventional, Residential, Voltage 240/208, 1 Phase, BtuH Output...More

Commercial Wall Heater,2250/500W
  • MARKEL PRODUCTS
  • Commercial Wall Heater, 2250/500WCommercial Wall Heater,2250/500W
  • Item # 31TR44
  • Mfr. Model # F30522T2DWB
  • Commercial/Architectural Electric Wall Heater, Mounting Type Recessed or Surface, 2250/500 Watts, 7680 BtuH,...More

Commercial Wall Heater,2250/500W
  • MARKEL PRODUCTS
  • Commercial Wall Heater, 2250/500WCommercial Wall Heater,2250/500W
  • Item # 31TR45
  • Mfr. Model # H30522T2DWB
  • Commercial/Architectural Electric Wall Heater, Mounting Type Recessed or Surface, 2250/500 Watts, 7680 BtuH,...More

Commercial Wall Heater Heater,1500/750W
  • MARKEL PRODUCTS
  • Commercial Wall Heater Heater, 1500/750WCommercial Wall Heater Heater,1500/750W
  • Item # 31TR43
  • Mfr. Model # E3055T2DWB
  • Commercial/Architectural Electric Wall Heater, Mounting Type Recessed or Surface, 1500/750 Watts, 5120 BtuH,...More

Field Installed Cable Kit,25 ft.
Disconnect Switch,Unit Mounted
  • DAYTON
  • Disconnect Switch, Unit MountedDisconnect Switch
  • Item # 2YU94
  • Mfr. Model # 2YU94
  • Disconnect Switch, Voltage Range 120 to 600, 1 or 3 Phase, Mounting Type Unit Mounted, 63 Amps AC, Fits KW -,...More

Residential Electric Wall Heater,White
  • BROAN
  • Residential Electric Wall Heater, WhiteResidential Electric Wall Heater
  • Item # 5EFP9
  • Mfr. Model # 192
  • Residential Electric Wall Heater, Mounting Type Recessed or Surface, 750/1500, 1000/2000 Watts, 2560/5120,...More

Thermostat,Unit Mt,120/208/240,Slope Top
  • QMARK
  • Thermostat, Unit Mt, 120/208/240, Slope TopThermostat,Unit Mt,120/208/240,Slope Top
  • Item # 3UH14
  • Mfr. Model # 3UH14
  • Thermostat, Unit Mount, Voltage 120/208/240, Unit Mount, For Use With Slope Top Baseboard Heaters, 24/24/24...More

Electric Heater,5.0kW,17000 BtuH,240V
  • PRO-TEMP
  • Electric Heater, 5.0kW, 17000 BtuH, 240VElectric Heater,5.0kW,17000 BtuH,240V
  • Item # 32MY67
  • Mfr. Model # PT-05-240-GH
  • Electric Heater, 5.0 kW, 17,000 BtuH, Voltage 240, 60 Hz, 1 Phase, 30.0 Amps AC, Temp. Rise 72 Degrees F, Air...More

Disconnect Switch,6 In. W,4 In. D
  • FOSTORIA
  • Disconnect Switch, 6 In. W, 4 In. DDisconnect Switch,6 In. W,4 In. D
  • Item # 2KDC8
  • Mfr. Model # DC-SK-1
  • Disconnect Switch, Mounting Type Surface, For Use With All FHK-2 FHK-4, FHK-6, FHK-13, MR-4, MR-6, MR-13, &...More

Field Installed Cable Kit,600AC,25 ft. L
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More