Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Electric Heaters and Accessories

71 Results Found that Include 137 Products

Results per page: 16 | 32 | 48
Clear Quartz Lamp,Horizontal,3.65kW
  • FOSTORIA
  • Clear Quartz Lamp, Horizontal, 3.65kWClear Quartz Lamp
  • Item # 1UMN5
  • Mfr. Model # 04406702
  • Clear Quartz Lamp, For Use With Mfr. No. 462-30-THSS-480V, 462-60-THSS-480V, 463-30-THSS-480V,...More

Heater,Wall,12.6 A,120V,Northern Wht
  • DAYTON
  • Heater, Wall, 12.6 A, 120V, Northern WhtHeater,Wall,12.6 A,120V,Northern Wht
  • Item # 5ZK52
  • Mfr. Model # 5ZK52
  • Commercial Electric Wall Heater, Mounting Type Recessed or Surface, 1500/1125/750/375 Watts,...More

  • FOSTORIA
  • Electric Infrared HeaterElectric Infrared Heater
  • Multiple product options available

    Electric Infrared Heater; Varies by Indoor/Outdoor, Mounting Type, Watts, BtuH Output, Voltage, Amps @ 1 Phase, Amps @ 3 Phase, Beam Pattern, Number of Lamps, Height,...More

  • QMARK
  • Electric Radiant Ceiling HeaterElectric Radiant Ceiling Heater
  • Multiple product options available

    Electric Radiant Ceiling Heater, Mounting Type T Bar Ceilings, 1, Width 24", Height 1", Finish Powder Coat, 60, Features Dual Function Heat, Unique Hanging System and...More

Electric Utility Heater,4.0 kW
  • DIMPLEX
  • Electric Utility Heater, 4.0 kWElectric Utility Heater
  • Item # 14C620
  • Mfr. Model # DGWH4031
  • Electric Utility Heater, 4.0 kW, 13,652 BtuH, Voltage 240, 60 Hz, 1 Phase, 16.7 Amps AC, Temp. Rise 40...More

Infrared Replacement Heater Element,480V
  • FOSTORIA
  • Infrared Replacement Heater Element, 480VInfrared Replacement Heater Element,480V
  • Item # 30PL19
  • Mfr. Model # 642-21016
  • Infrared Replacement Heater Element, Voltage 480, 4500 Watts, For Use With Mfr. No. CH-448-1A, FHK-448-1A,...More

  • DAYTON
  • Electric Radiant Cove HeaterElectric Radiant Cove Heater
  • Multiple product options available

    Electric Radiant Cove Heater, Mounting Type Wall Mount near Ceiling, Voltage 240, 1, 60, Color Off White, Finish High Temperature Textured Paint, Depth 3", Height...More

  • GRAINGER APPROVED
  • Self Regulating Heating CableSelf Regulating Heating Cable
  • Multiple product options available

    Self Regulating Heating Cable and Standards UL515,UL1588,IEEE515.IEEE515.1 and CAN/CSA-C22.2 No. 130-03; Varies by Mounting Location, Cable Length, Max. Circuit Length...More

Infrared Replacement Heating Element
  • FOSTORIA
  • Infrared Replacement Heating ElementInfrared Replacement Heating Element
  • Item # 20HN57
  • Mfr. Model # 64215016
  • Indoor Infrared Replacement Heating Element, Voltage 480, 4500 Watts, For Use With Mfr. No. MR-448-1,...More

Commercial/Residential Heater,2000/1500W
  • MARKEL PRODUCTS
  • Commercial/Residential Heater, 2000/1500WCommercial/Residential Heater,2000/1500W
  • Item # 31TR37
  • Mfr. Model # HF4320T2RPW
  • Commercial/Residential Electric Wall Heater, Mounting Type Recessed or Surface, 2000/1500 Watts, 6826 BtuH,...More

  • DAYTON
  • Electric Radiant Ceiling HeaterElectric Radiant Ceiling Heater
  • Multiple product options available

    Electric Radiant Ceiling Heater, Mounting Type T Bar Ceilings, 1, Width 24", Height 1", Finish Birch White Baked Enamel Electrostatic Painting, 60, Features T-Bar Grip...More

Disconnect Switch,Unit Mounted,Relay
  • DAYTON
  • Disconnect Switch, Unit Mounted, RelayDisconnect Switch
  • Item # 2YU93
  • Mfr. Model # 2YU93
  • Disconnect Switch, Voltage Range 120 to 600, 1 or 3 Phase, Mounting Type Unit Mounted, 25 Amps AC, Fits KW -,...More

Shop Heater and Light,Ceiling,780W,6.5A
  • GRAINGER APPROVED
  • Shop Heater and Light, Ceiling, 780W, 6.5AShop Heater and Light,Ceiling,780W,6.5A
  • Item # 30PL20
  • Mfr. Model # 30PL20
  • Shop Heater and Light, Indoor, Mounting Type Ceiling, 780 Watts, BtuH Output 2217, Voltage 120, 6.5 Amps @ 1...More

Digital Programmable Thermostat,40-104F
  • RAYCHEM
  • Digital Programmable Thermostat, 40-104FDigital Programmable Thermostat,40-104F
  • Item # 1TAA4
  • Mfr. Model # QUICKSTAT-TC
  • Digital Programmable Thermostat, Voltage 120, Control Range 40 to 104 Degrees F, Programs per Week 5+2, For...More

Precision Panel Convector Heater,8.34A
  • DIMPLEX
  • Precision Panel Convector Heater, 8.34APrecision Panel Convector Heater,8.34A
  • Item # 32ZN52
  • Mfr. Model # PPC2000
  • Precision Panel Convector Heater, Mounting Type Surface, 2000/1500 Watts, 6826/5120 BtuH, Voltage 240/208,...More

Commercial/Residential Heater,1500/1125W
  • MARKEL PRODUCTS
  • Commercial/Residential Heater, 1500/1125WCommercial/Residential Heater,1500/1125W
  • Item # 31TR40
  • Mfr. Model # HF3215T2RPW
  • Commercial/Residential Electric Wall Heater, Mounting Type Recessed or Surface, 1500/1125 Watts, 5120 BtuH,...More

  • DAYTON
  • Electric Baseboard HeaterElectric Baseboard Heater
  • Multiple product options available

    Electric Baseboard Heater, Non-Oscillating, Voltage 120, 60, 1, Cord Length 72" and Manufacturers Warranty Length 1 yr.; Varies by Heater Type, Watts, Height, Width and...More

  • DAYTON
  • Hydronic Electric Baseboard HeaterHydronic Electric Baseboard Heater
  • Multiple product options available

    Hydronic Electric Baseboard Heater, Conventional, Commercial, 1, Mounting Type Floor, Depth 3", Height 8-3/8", 60, Color Navajo White and Housing Material 18 ga. Steel;...More

Electric Space Htr,Fan Forced,240/208V
  • DAYTON
  • Electric Space Htr, Fan Forced, 240/208VElectric Space Heater
  • Item # 3VU36
  • Mfr. Model # 3VU36
  • Electric Space Heater, Heater Type Fan Forced, Non-Oscillating, Voltage 240/208, 5600/4200 Watts, Height...More

Infrared Replacement Heater Element,208V
  • FOSTORIA
  • Infrared Replacement Heater Element, 208VInfrared Replacement Heater Element,208V
  • Item # 30PL17
  • Mfr. Model # 642-21010
  • Infrared Replacement Heater Element, Voltage 208, 4500 Watts, For Use With Mfr. No. CH-420-1A, CH13203A,...More

Electric Heater,4.0kW,13,652 BtuH
  • TPI CORP.
  • Electric Heater, 4.0kW, 13,652 BtuHElectric Heater,4.0kW,13,652 BtuH
  • Item # 31XL69
  • Mfr. Model # HF5840TC
  • Portable Electric Heater, 4.0 kW, 13,652 BtuH, Voltage 240/208, 60 Hz, 1 Phase, 16.6/14.4 Amps AC, Temp. Rise...More

Infrared Replacement Heater Element,240V
  • FOSTORIA
  • Infrared Replacement Heater Element, 240VInfrared Replacement Heater Element,240V
  • Item # 30PL18
  • Mfr. Model # 642-21012
  • Infrared Replacement Heater Element, Voltage 240, 4500 Watts, For Use With Mfr. No. CH-424-1A, FHK-424-1A,...More

Radiant Ceiling Heater,120V,4266 BtuH
  • BROAN
  • Radiant Ceiling Heater, 120V, 4266 BtuHElectric Radiant Ceiling Heater
  • Item # 5EFR6
  • Mfr. Model # 157
  • Electric Radiant Ceiling Heater, Mounting Type Surface, 1250 Watts, 4266 BtuH, Voltage 120, 1 Phase, 10.7...More

Electric Space Htr,Fan Forced,240V,4.8
  • DIMPLEX
  • Electric Space Htr, Fan Forced, 240V, 4.8Electric Space Htr,Fan Forced,240V,4.8
  • Item # 14C622
  • Mfr. Model # EMC4240
  • Electric Space Heater, Heater Type Fan Forced, Non-Oscillating, Voltage 240, 4800 Watts, Height 11 In., Width...More

Disconnect Switch,Unit,600V,60 Hz
  • DAYTON
  • Disconnect Switch, Unit, 600V, 60 HzDisconnect Switch,Unit,600V,60 Hz
  • Item # 2YU45
  • Mfr. Model # 2YU45
  • Disconnect Switch, Mounting Type Unit, Voltage 600, 60 Hz, 3 Phase, 30 Amps AC, Switch Type 3 Pole, For Use...More

  • GRAINGER APPROVED
  • Non Regulated Heating CableNon Regulated Heating Cable
  • Multiple product options available

    Non Regulated Heating Cable, Mounting Location Dry, Voltage 120, 3, 0.025, Number of Conductors 2, Plug Type NEMA 5-15, Features 22-28 AWG/Solid Conductor, FEP...More

Pedestal,for DBA Series Baseboard
  • DAYTON
  • Pedestal, for DBA Series BaseboardPedestal,for DBA Series Baseboard
  • Item # 2KML4
  • Mfr. Model # 2KML4
  • Architectural Pedestal, Voltage -, Architectural Pedestal, For Use With 2KMK4, 2KMK5, 2KMK6, 2KMK7, 2KMK8,...More

Electric Radiant Cove Heater,750W,240V
  • DAYTON
  • Electric Radiant Cove Heater, 750W, 240VElectric Radiant Cove Heater,750W,240V
  • Item # 3UH05
  • Mfr. Model # 3UH05
  • Electric Radiant Cove Heater, Mounting Type Wall Mount near Ceiling, Voltage 240, 750 Watts, 2560 BtuH, 1...More

Results per page: 16 | 32 | 48