Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Electric Heaters and Accessories

131 Results Found that Include 205 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Electric Flat Panel Heater,Radiant,120V
  • QMARK
  • Electric Flat Panel Heater, Radiant, 120VElectric Flat Panel Heater,Radiant,120V
  • Item # 1DKW3
  • Mfr. Model # 202slb
  • Electric Flat Panel Heater, Heater Type Radiant, Non-Oscillating, Voltage 120, 170 Watts, Height 15 In.,...More

Portable Electric Heater,1500/900/600W
  • DAYTON
  • Portable Electric Heater, 1500/900/600WPortable Electric Heater,1500/900/600W
  • Item # 32MY13
  • Mfr. Model # 32MY13
  • Portable Electric Heater, Heater Type Radiant, Non-Oscillating, Voltage 120, 1500/900/600 Watts, Height...More

  • DAYTON
  • Electric Space HeaterElectric Space Heater
  • Multiple product options available

    Electric Space Heater, 60, 1, Cord Length 72", Manufacturers Warranty Length 1 yr., Standards UL/cUL and Standards UL/CUL; Varies by Heater Type,...More

Unit Mounted Thermostat,25A,120 To 277V
Thermostat,Unit Mounted
  • DAYTON
  • Thermostat, Unit MountedThermostat,Unit Mounted
  • Item # 2YU33
  • Mfr. Model # 2YU33
  • Thermostat, Temp. Range 40 Degrees to 120 Degrees F, Voltage Range 24 to 277, 1 Phase, Mounting Type Unit...More

Mounting Bracket,Wall/Ceiling,3 to 10kW
Radiant Ceiling Heater,120V,4266 BtuH
  • BROAN
  • Radiant Ceiling Heater, 120V, 4266 BtuHElectric Radiant Ceiling Heater
  • Item # 5EFR5
  • Mfr. Model # 154
  • Electric Radiant Ceiling Heater, Mounting Type Surface, 1250 Watts, 4266 BtuH, Voltage 120, 1 Phase, 10.7...More

Portable Electric Heater,Radiant,120V
  • DAYTON
  • Portable Electric Heater, Radiant, 120VPortable Electric Heater,Radiant,120V
  • Item # 32MY14
  • Mfr. Model # 32MY14
  • Portable Electric Heater, Heater Type Radiant, Non-Oscillating, Voltage 120, 1500/900/Auto Watts, Height...More

  • BROAN
  • Residential Electric Wall HeaterResidential Electric Wall Heater
  • Multiple product options available

    Residential Electric Wall Heater, Wall Opening Depth 3-3/4", Color White, 60, 1, Finish Baked Enamel, Manufacturers Warranty Length 1 yr. and Standards UL; Varies by...More

Infrared Replacement Heater Element,480V
  • FOSTORIA
  • Infrared Replacement Heater Element, 480VInfrared Replacement Heater Element,480V
  • Item # 30PL16
  • Mfr. Model # 642-21008
  • Infrared Replacement Heater Element, Voltage 480, 2000 Watts, For Use With Mfr. No. FHK-648-3A, CH6483A,...More

  • FOSTORIA
  • Quartz Tube with StudQuartz Tube with Stud
  • Multiple product options available

    Quartz Tube with Stud, Remarks Requires 1 Heating Element and Includes 10 to 32 Threaded Terminations with Nuts; Varies by For Use With, kW and Voltage

Electric Space Heater,Fan Forced,120V
  • AIR KING
  • Electric Space Heater, Fan Forced, 120VElectric Space Heater,Fan Forced,120V
  • Item # 1DKX3
  • Mfr. Model # 8900
  • Electric Space Heater, Heater Type Fan Forced, Non-Oscillating, Voltage 120, 1500/900 Watts, Height 11-3/8...More

  • AIR KING
  • Electric Pedestal HeaterElectric Pedestal Heater
  • Multiple product options available

    Electric Pedestal Heater, Heater Type Fan Forced, Oscillating, Voltage 120, 1500/900, 60, 1, 12.5/7.0, 1.5/0.9, 5118/3070, Cord Length 72", NEMA Plug Configuration...More

Electric Flat Panel Heater,Radiant,120V
  • TRI LITE
  • Electric Flat Panel Heater, Radiant, 120VElectric Flat Panel Heater,Radiant,120V
  • Item # 6YPX7
  • Mfr. Model # NCL-150
  • Electric Flat Panel Heater, Heater Type Radiant, Non-Oscillating, Voltage 120, 150 Watts, Height 16 In.,...More

Thermostat,Unit,120-277V,60 Hz
  • DAYTON
  • Thermostat, Unit, 120-277V, 60 HzThermostat
  • Item # 2YU46
  • Mfr. Model # 2YU46
  • Thermostat, Mounting Type Unit, Voltage 120-277, 60 Hz, 1 Phase, 25 Amps AC, Switch Type SPST, Temp. Range 45...More

Electric Wall Heater,2000W,6825 BtuH
  • CADET
  • Electric Wall Heater, 2000W, 6825 BtuHElectric Wall Heater,2000W,6825 BtuH
  • Item # 31LK53
  • Mfr. Model # CSC202TW
  • Electric Wall Heater, Mounting Type Recessed, 2000 Watts, 6825 BtuH, Voltage 240/208, Wall Opening Height...More

Electric Space Heater,120V,1500/1200W
  • BROAN
  • Electric Space Heater, 120V, 1500/1200WElectric Space Heater,120V,1500/1200W
  • Item # 31AC22
  • Mfr. Model # 6201
  • Electric Space Heater, Heater Type Fan Forced, Non-Oscillating, Voltage 120, 1500/1200 Watts, Height 6-1/2...More

Electric Space Heater,Radiant/Fan Forced
  • MARKEL PRODUCTS
  • Electric Space Heater, Radiant/Fan ForcedElectric Space Heater,Radiant/Fan Forced
  • Item # 31TR31
  • Mfr. Model # 198-TMC
  • Electric Space Heater, Heater Type Radiant and Fan Forced, Non-Oscillating, Voltage 120, 1500/900/600 Watts,...More

Security Front Cover
  • DAYTON
  • Security Front CoverSecurity Front Cover
  • Item # 3UG58
  • Mfr. Model # 3UG58
  • Security Front Cover, Mounting Type Surface, Outside Height 19-1/4 In., Outside Width 15-3/4 In., Color...More

  • GRAINGER APPROVED
  • Self Regulating Heating CableSelf Regulating Heating Cable
  • Multiple product options available

    Self Regulating Heating Cable and Standards UL515,UL1588,IEEE515.IEEE515.1 and CAN/CSA-C22.2 No. 130-03; Varies by Mounting Location, Cable Length, Max. Circuit Length...More

Electric Space Htr,Fan Forced,120V,0.01
  • AIR KING
  • Electric Space Htr, Fan Forced, 120V, 0.01Electric Space Htr,Fan Forced,120V,0.01
  • Item # 6DMH6
  • Mfr. Model # 8602
  • Electric Space Heater, Heater Type Fan Forced, Non-Oscillating, Voltage 120, 1500/900 Watts, Height 24-15/16...More

Variable Heat Controller,7 In. W,5 In. D
  • FOSTORIA
  • Variable Heat Controller, 7 In. W, 5 In. DVariable Heat Controller,7 In. W,5 In. D
  • Item # 5JNF5
  • Mfr. Model # VHC-15
  • Variable Heat Controller, Mounting Type Wall, Material Aluminum, For Use With Mfr. No. OCH-46-120V-G,...More

Fan Only Switch,Unit Mounted
  • DAYTON
  • Fan Only Switch, Unit MountedFan Only Switch,Unit Mounted
  • Item # 2YU82
  • Mfr. Model # 2YU82
  • Fan Only Switch, Voltage Range 24 to 277, 1 Phase, Mounting Type Unit Mounted, - Amps AC, Fits KW -, 60 Hz,...More

Electric Wall Heater,1000V,3113 BtuH
  • CADET
  • Electric Wall Heater, 1000V, 3113 BtuHElectric Wall Heater,1000V,3113 BtuH
  • Item # 31LK51
  • Mfr. Model # CSC102TW
  • Electric Wall Heater, Mounting Type Recessed, 1000 Watts, 3113 BtuH, Voltage 240/208, Wall Opening Height...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More