Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Electric Heaters and Accessories

24 Results Found that Include 30 Products

Results per page: 16 | 32 | 48
    Mounting Bracket,3-10 KW Heaters
    • QMARK
    • Mounting Bracket, 3-10 KW HeatersMounting Bracket
    • Item # 25D242
    • Mfr. Model # B10
    • Mounting Bracket, Mounting Type Wall and Ceiling, Pattern Angle Horizontal or Vertical, Fits KW 3.0 to 10.0,...More

    Electric Space Heater,Radiant/Fan Forced
    • TPI CORP.
    • Electric Space Heater, Radiant/Fan ForcedElectric Space Heater,Radiant/Fan Forced
    • Item # 31TR33
    • Mfr. Model # 188-TASA
    • Electric Space Heater, Heater Type Radiant and Fan Forced, Non-Oscillating, Voltage 120, 1500/1300 Watts,...More

    Electric Flat Panel Heater,Radiant,120V
    • SENGOKU
    • Electric Flat Panel Heater, Radiant, 120VElectric Flat Panel Heater,Radiant,120V
    • Item # 4NHG9
    • Mfr. Model # SP160
    • Electric Flat Panel Heater, Heater Type Radiant, Non-Oscillating, Voltage 120, 150 Watts, Height 15 In.,...More

    Thermostat,Unit Mount,120/208/240/277
    • DAYTON
    • Thermostat, Unit Mount, 120/208/240/277Thermostat, Unit Mount
    • Item # 3UG32
    • Mfr. Model # 3UG32
    • Thermostat, Unit Mount, Voltage 120/208/240/277, Unit Mount, For Use With Hydronic Baseboard Heaters,...More

    Electric Space Heater,120V,750W,6ft Crd
    • COZY
    • Electric Space Heater, 120V, 750W, 6ft CrdElectric Space Heater,120V,750W,6ft Crd
    • Item # 35WX78
    • Mfr. Model # ESH
    • Electric Space Heater, Heater Type Ceramic, Non-Oscillating, Voltage 120, 750 Watts, Height 13 In., Width 9...More

    Adapter Plate
    • DAYTON
    • Adapter PlateAdapter Plate
    • Item # 5ZK60
    • Mfr. Model # 5ZK60
    • Wall Heater Adapter Plate, Metal, Mounting Type Surface, Outside Height 22 In., Outside Width 17 In., Color...More

    Self Regulating Heating Cable,12 ft,120V
    • GRAINGER APPROVED
    • Self Regulating Heating Cable, 12 ft, 120VSelf Regulating Heating Cable
    • Item # 13R102
    • Mfr. Model # 13R102
    • Self Regulating Heating Cable, Mounting Location Wet or Dry, Cable Length 12 ft., Max. Circuit Length 200...More

    Mounting Frame,White
    • QMARK
    • Mounting Frame, WhiteMounting Frame
    • Item # 18F256
    • Mfr. Model # HTWHSM
    • Mounting Frame, Mounting Type Surface, Frame Extends 3-3/4 In., Outside Height 19-3/16 In., Outside Width...More

    Electric Heated Rubber Mat,120V,0.09kW
    • TRI LITE
    • Electric Heated Rubber Mat, 120V, 0.09kWElectric Heated Rubber Mat
    • Item # 6YPY0
    • Mfr. Model # FWR
    • Electric Heated Rubber Mat, Non-Oscillating, Voltage 120, 90 Watts, Height 1/4 In., Width 20-1/2 In., Depth...More

    Self Regulating Heat Cable,6 ft. L,240V
    • RAYCHEM
    • Self Regulating Heat Cable, 6 ft. L, 240VSelf Regulating Heating Cable
    • Item # 4MC04
    • Mfr. Model # W52-6L
    • Self Regulating Heating Cable, Mounting Location Wet or Dry, Cable Length 6 ft., Max. Circuit Length 250 ft.,...More

    Electric Baseboard Heater,1250/937W
    • CADET
    • Electric Baseboard Heater, 1250/937WElectric Baseboard Heater,1250/937W
    • Item # 31LK60
    • Mfr. Model # 5F1250W
    • Electric Baseboard Heater, Conventional, Residential, Voltage 240/208, 1 Phase, BtuH Output 4265/3197,...More

    Electric Baseboard Heater,208V,1000W
    • DIMPLEX
    • Electric Baseboard Heater, 208V, 1000WElectric Baseboard Heater,208V,1000W
    • Item # 20UC66
    • Mfr. Model # LCM401021
    • Electric Baseboard Heater, Conventional, Residential, Voltage 208, 1 Phase, BtuH Output 3412, Mounting Type...More

    Electric Baseboard Heater,208V,1000W
    • DIMPLEX
    • Electric Baseboard Heater, 208V, 1000WElectric Baseboard Heater,208V,1000W
    • Item # 20UC47
    • Mfr. Model # LCM4010W21
    • Electric Baseboard Heater, Conventional, Residential, Voltage 208, 1 Phase, BtuH Output 3412, Mounting Type...More

    Electric Baseboard Heater,120V,1000W
    • DIMPLEX
    • Electric Baseboard Heater, 120V, 1000WElectric Baseboard Heater,120V,1000W
    • Item # 20UC46
    • Mfr. Model # LCM4010W11
    • Electric Baseboard Heater, Conventional, Residential, Voltage 120, 1 Phase, BtuH Output 3412, Mounting Type...More

    Electric Baseboard Heater,240V,1000W
    • DIMPLEX
    • Electric Baseboard Heater, 240V, 1000WElectric Baseboard Heater,240V,1000W
    • Item # 20UC67
    • Mfr. Model # LCM401031
    • Electric Baseboard Heater, Conventional, Residential, Voltage 240, 1 Phase, BtuH Output 3412, Mounting Type...More

    Electric Baseboard Heater,240V,1000W
    • DIMPLEX
    • Electric Baseboard Heater, 240V, 1000WElectric Baseboard Heater,240V,1000W
    • Item # 20UC48
    • Mfr. Model # LCM4010W31
    • Electric Baseboard Heater, Conventional, Residential, Voltage 240, 1 Phase, BtuH Output 3412, Mounting Type...More

    • DAYTON
    • Reusable FilterReusable Filter
    • Multiple product options available

      Reusable Filter, Mounting Type Unit Mounted, Depth 1" and Includes Installation Instructions; Varies by Width and Fits KW

    Dust Shield,15 KW Heaters
    Electric Baseboard Heater,120V,1000W
    • DIMPLEX
    • Electric Baseboard Heater, 120V, 1000WElectric Baseboard Heater,120V,1000W
    • Item # 20UC65
    • Mfr. Model # LCM401011
    • Electric Baseboard Heater, Conventional, Residential, Voltage 120, 1 Phase, BtuH Output 3412, Mounting Type...More

    Wire Guard,Stainless Steel
    Field Installed Cable Kit,25 ft. L,600AC
    Results per page: 16 | 32 | 48