Skip Content

Filter Results By

Applied Filters Clear All

Electric Heaters and Accessories

26 Results Found that Include 28 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Flat Panel Heater,Radiant,120V,400W
    • DAYTON
    • Flat Panel Heater, Radiant, 120V, 400WElectric Flat Panel Heater
    • Item # 34CF04
    • Mfr. Model # 34CF04
    • Electric Flat Panel Heater, Heater Type Radiant, Non-Oscillating, Voltage 120, 400 Watts, Height 14-7/8 In.,...More

    Electric Baseboard Heater,120V,500W
    • DIMPLEX
    • Electric Baseboard Heater, 120V, 500WElectric Baseboard Heater,120V,500W
    • Item # 20UC40
    • Mfr. Model # LCM2505W11
    • Electric Baseboard Heater, Conventional, Residential, Voltage 120, 1 Phase, BtuH Output 1706, Mounting Type...More

    Frame,Surface Mount
    • DAYTON
    • Frame, Surface MountMounting Frame
    • Item # 5ZK62
    • Mfr. Model # 5ZK62
    • Mounting Frame, Mounting Type Surface, Frame Extends 3-1/2 In., Outside Height 12-1/4 In., Outside Width...More

    Self Regulating Heating Cable,6 ft.,120V
    • GRAINGER APPROVED
    • Self Regulating Heating Cable, 6 ft., 120VSelf Regulating Heating Cable
    • Item # 13R101
    • Mfr. Model # 13R101
    • Self Regulating Heating Cable, Mounting Location Wet or Dry, Cable Length 6 ft., Max. Circuit Length 200 ft.,...More

    Bimetal Thermostat,Built In,45 to 85 F
    • DAYTON
    • Bimetal Thermostat, Built In, 45 to 85 FBimetal Thermostat,Built In,45 to 85 F
    • Item # 2YV12
    • Mfr. Model # 2YV12
    • Bimetal Thermostat, Mounting Type Surface, Color Natural, For Use With 2YV10 and 2YV11, Voltage 120/240,...More

    Hydronic Heater Mounted Thermostat ,25A
    • CADET
    • Hydronic Heater Mounted Thermostat , 25AHydronic Heater Mounted Thermostat ,25A
    • Item # 31LK40
    • Mfr. Model # EBKNW
    • Hydronic Heater Mounted Thermostat, Voltage 120 to 240, For Use With Hydronic Baseboards Heaters, 25 Amps AC,...More

    Electric Baseboard Heater,240V,500W
    • DIMPLEX
    • Electric Baseboard Heater, 240V, 500WElectric Baseboard Heater,240V,500W
    • Item # 20UC61
    • Mfr. Model # LCM250531
    • Electric Baseboard Heater, Conventional, Residential, Voltage 240, 1 Phase, BtuH Output 1706, Mounting Type...More

    Electric Baseboard Heater,120V,750W
    • DIMPLEX
    • Electric Baseboard Heater, 120V, 750WElectric Baseboard Heater,120V,750W
    • Item # 20UC62
    • Mfr. Model # LCM300711
    • Electric Baseboard Heater, Conventional, Residential, Voltage 120, 1 Phase, BtuH Output 2559, Mounting Type...More

    Electric Baseboard Heater,120V,500W
    • DIMPLEX
    • Electric Baseboard Heater, 120V, 500WElectric Baseboard Heater,120V,500W
    • Item # 20UC59
    • Mfr. Model # LCM250511
    • Electric Baseboard Heater, Conventional, Residential, Voltage 120, 1 Phase, BtuH Output 1706, Mounting Type...More

    Electric Baseboard Heater,120V,750W
    • DIMPLEX
    • Electric Baseboard Heater, 120V, 750WElectric Baseboard Heater,120V,750W
    • Item # 20UC43
    • Mfr. Model # LCM3007W11
    • Electric Baseboard Heater, Conventional, Residential, Voltage 120, 1 Phase, BtuH Output 2559, Mounting Type...More

    Trim Kit,Unit,
    • DAYTON
    • Trim Kit, Unit,Trim Kit,Unit,
    • Item # 2YU47
    • Mfr. Model # 2YU47
    • Trim Kit, Mounting Type Unit, For Use With 2YU35, 2YU36, 2YU37, 2YU38, 2YU39, 2YU40, 2YU41, 2YU42, and 2YU43,...More

    Electric Baseboard Heater,563/750W
    • CADET
    • Electric Baseboard Heater, 563/750WElectric Baseboard Heater,563/750W
    • Item # 31LK58
    • Mfr. Model # 3F750W
    • Electric Baseboard Heater, Conventional, Residential, Voltage 208/240, 1 Phase, BtuH Output 1920/2559,...More

    Fan Switch,Unit Mounted
    • QMARK
    • Fan Switch, Unit MountedFan Switch,Unit Mounted
    • Item # 25D247
    • Mfr. Model # MCFS
    • Fan Switch, Voltage Range 250 to 600, 1 or 3 Phase, 6 Amps AC, Fits KW 3.0 to 15.0, 60 Hz, Width 3/4 In.,...More

    • FOSTORIA
    • Wire GuardWire Guard
    • Multiple product options available

      Wire Guard; Varies by Material and For Use With

    Heater Accessory,Mounting Frame,White
    • MARKEL PRODUCTS
    • Heater Accessory, Mounting Frame, WhiteHeater Accessory,Mounting Frame,White
    • Item # 31TR42
    • Mfr. Model # 303EX32RW
    • Wall Heater Accessory, Surface Mounting Frame, Mounting Type Mounted, Frame Extends 4 In., Outside Height 13...More

    Heater Accessory,Mounting Frame,Brown
    • MARKEL PRODUCTS
    • Heater Accessory, Mounting Frame, BrownHeater Accessory,Mounting Frame,Brown
    • Item # 31TR46
    • Mfr. Model # 305EX32
    • Wall Heater Accessory, Surface Mounting Frame, Mounting Type Mounted, Frame Extends 4 In., Outside Height...More

    Heating Cables,24V,18W,6 ft.
    • FIBERTHERMICS
    • Heating Cables, 24V, 18W, 6 ft.Heating Cables,24V,18W,6 ft.
    • Item # 40WY21
    • Mfr. Model # IT0603-24
    • Heating Cables, Cable Length 6 ft., Max. Circuit Length 50 ft., Voltage 24, 3 Watts per Foot @ 40F, 0.125...More

    Heating Cables,24V,18W,6 ft.,Coaxial
    • FIBERTHERMICS
    • Heating Cables, 24V, 18W, 6 ft., CoaxialHeating Cables,24V,18W,6 ft.,Coaxial
    • Item # 40WY22
    • Mfr. Model # IT0603P-24
    • Heating Cables, Cable Length 6 ft., Max. Circuit Length 50 ft., Voltage 24, 3 Watts per Foot @ 40F, 0.125...More

    Heating Cables,36V,18W,6 ft.
    • FIBERTHERMICS
    • Heating Cables, 36V, 18W, 6 ft.Heating Cables,36V,18W,6 ft.
    • Item # 40WY33
    • Mfr. Model # IT0603-36
    • Heating Cables, Cable Length 6 ft., Max. Circuit Length 50 ft., Voltage 36, 3 Watts per Foot @ 40F, 0.083...More

    Electric Baseboard Heater,208V,750W
    • DIMPLEX
    • Electric Baseboard Heater, 208V, 750WElectric Baseboard Heater,208V,750W
    • Item # 20UC63
    • Mfr. Model # LCM300721
    • Electric Baseboard Heater, Conventional, Residential, Voltage 208, 1 Phase, BtuH Output 2559, Mounting Type...More

    Electric Baseboard Heater,240V,750W
    • DIMPLEX
    • Electric Baseboard Heater, 240V, 750WElectric Baseboard Heater,240V,750W
    • Item # 20UC64
    • Mfr. Model # LCM300731
    • Electric Baseboard Heater, Conventional, Residential, Voltage 240, 1 Phase, BtuH Output 2559, Mounting Type...More

    Electric Baseboard Heater,208V,500W
    • DIMPLEX
    • Electric Baseboard Heater, 208V, 500WElectric Baseboard Heater,208V,500W
    • Item # 20UC60
    • Mfr. Model # LCM250521
    • Electric Baseboard Heater, Conventional, Residential, Voltage 208, 1 Phase, BtuH Output 1706, Mounting Type...More

    Electric Baseboard Heater,208V,500W
    • DIMPLEX
    • Electric Baseboard Heater, 208V, 500WElectric Baseboard Heater,208V,500W
    • Item # 20UC41
    • Mfr. Model # LCM2505W21
    • Electric Baseboard Heater, Conventional, Residential, Voltage 208, 1 Phase, BtuH Output 1706, Mounting Type...More

    Electric Baseboard Heater,240V,750W
    • DIMPLEX
    • Electric Baseboard Heater, 240V, 750WElectric Baseboard Heater,240V,750W
    • Item # 20UC45
    • Mfr. Model # LCM3007W31
    • Electric Baseboard Heater, Conventional, Residential, Voltage 240, 1 Phase, BtuH Output 2559, Mounting Type...More

    Electric Baseboard Heater,208V,750W
    • DIMPLEX
    • Electric Baseboard Heater, 208V, 750WElectric Baseboard Heater,208V,750W
    • Item # 20UC44
    • Mfr. Model # LCM3007W21
    • Electric Baseboard Heater, Conventional, Residential, Voltage 208, 1 Phase, BtuH Output 2559, Mounting Type...More

    Electric Baseboard Heater,240V,500W
    • DIMPLEX
    • Electric Baseboard Heater, 240V, 500WElectric Baseboard Heater,240V,500W
    • Item # 20UC42
    • Mfr. Model # LCM2505W31
    • Electric Baseboard Heater, Conventional, Residential, Voltage 240, 1 Phase, BtuH Output 1706, Mounting Type...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More