Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Electric Heaters and Accessories

10 Results Found that Include 10 Products

Results per page: 16 | 32 | 48
    Temperature Control,1 In. D,Electrical
    Thrmostat,Wall,120/208/240/277,Bsbrd Htr
    • DAYTON
    • Thrmostat, Wall, 120/208/240/277, Bsbrd HtrThermostat, Wall
    • Item # 3UH07
    • Mfr. Model # 3UH07
    • Thermostat, Wall, Voltage 120/208/240/277, Wall Mount, For Use With Baseboard Heaters, 22/22/18 Amps AC,...More

    Application Tape
    • GRAINGER APPROVED
    • Application TapeApplication Tape
    • Item # 13R091
    • Mfr. Model # 13R091
    • Application Tape, For Use With 13R074-13R079, 13R080-13R087, Standards cULus, Includes (1) Roll Glass Cloth...More

    Heater Stand,14 In. L,3-1/2 In. H
    Coil Kit,31-1/2in.L,6600W @ 240V
    • SUPCO
    • Coil Kit, 31-1/2in.L, 6600W @ 240VCoil Kit,31-1/2in.L,6600W @ 240V
    • Item # 32MY08
    • Mfr. Model # DH520
    • Universal Coil Kit, Coil Length 31-1/2 In., Outside Dia. 3/8 In., Watts @ 208 V 5000, Watts @ 240 V 6600,...More

    Inside Corner Sect,Rsdntl Baseboard Htr
    • DAYTON
    • Inside Corner Sect, Rsdntl Baseboard HtrInside Corner Section
    • Item # 3UG88
    • Mfr. Model # 3UG88
    • Inside Corner Section, Voltage -, Inside, For Use With Residential Baseboard Heaters, - Amps AC, Number of...More

    Downspout Hanger
    Coil Kit,26in.L,6000W @ 240V
    • SUPCO
    • Coil Kit, 26in.L, 6000W @ 240VCoil Kit,26in.L,6000W @ 240V
    • Item # 32MY09
    • Mfr. Model # DH534
    • Universal Coil Kit, Coil Length 26 In., Outside Dia. 3/8 In., Watts @ 208 V 4500, Watts @ 240 V 6000, Coil...More

    Heater Clamp Assembly,5/8 In. W
    • TEMPCO
    • Heater Clamp Assembly, 5/8 In. WHeater Clamp Assembly,5/8 In. W
    • Item # 4TDC9
    • Mfr. Model # CRK00042
    • Heater Clamp Assembly, Mounting Type Pipe, Material Stainless Steel/Plastic, For Use With Gemini Series...More

    Disposable Filter,Unit Mounted,10 In. H
    • DAYTON
    • Disposable Filter, Unit Mounted, 10 In. HDisposable Filter
    • Item # 3TKC3
    • Mfr. Model # 3TKC3
    • Disposable Filter, Mounting Type Unit Mounted, Fits KW 3 to 5, Width 12 In., Depth 1 In., Height 10 In., For...More

    Results per page: 16 | 32 | 48