Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Electric Heaters and Accessories

87 Results Found that Include 367 Products

Results per page: 16 | 32 | 48
  • DAYTON
  • Electric Space HeaterElectric Space Heater
  • Multiple product options available

    Electric Space Heater, 60, 1, Cord Length 72", Manufacturers Warranty Length 1 yr., Standards UL/cUL and Standards UL/CUL; Varies by Heater Type,...More

Portable Electric Heater,1500/900/600W
  • DAYTON
  • Portable Electric Heater, 1500/900/600WPortable Electric Heater,1500/900/600W
  • Item # 32MY13
  • Mfr. Model # 32MY13
  • Portable Electric Heater, Heater Type Radiant, Non-Oscillating, Voltage 120, 1500/900/600 Watts, Height...More

Thermostat,Unit Mounted
  • DAYTON
  • Thermostat, Unit MountedThermostat,Unit Mounted
  • Item # 2YU33
  • Mfr. Model # 2YU33
  • Thermostat, Temp. Range 40 Degrees to 120 Degrees F, Voltage Range 24 to 277, 1 Phase, Mounting Type Unit...More

Mounting Bracket,Wall/Ceiling,3 to 10kW
Heater,Wall,12.6 A,120V,Northern Wht
  • DAYTON
  • Heater, Wall, 12.6 A, 120V, Northern WhtHeater,Wall,12.6 A,120V,Northern Wht
  • Item # 5ZK52
  • Mfr. Model # 5ZK52
  • Commercial Electric Wall Heater, Mounting Type Recessed or Surface, 1500/1125/750/375 Watts,...More

  • DAYTON
  • Electric Utility HeaterElectric Utility Heater
  • Multiple product options available

    Electric Utility Heater, 60, 1, Temp. Rise 60°F, Air Flow 270 cfm, Width 14", Depth 11-1/4", Height 12-1/2", Housing Material Steel, Housing Finish Baked Enamel,...More

  • DAYTON
  • Thermostat, Unit MountThermostat, Unit Mount
  • Multiple product options available

    Thermostat, Unit Mount, Voltage 120/208/240/277, Unit Mount, 22/22/18, Temp. Range 40° to 100°F, Finish Northern White and Temp. Range (F) 40 to 100; Varies by For Use...More

Flat Panel Heater,Radiant,120V,400W
  • DAYTON
  • Flat Panel Heater, Radiant, 120V, 400WFlat Panel Heater,Radiant,120V,400W
  • Item # 34CF04
  • Mfr. Model # 34CF04
  • Electric Flat Panel Heater, Heater Type Radiant, Non-Oscillating, Voltage 120, 400 Watts, Height 14-7/8 In.,...More

Electric Unit Heater,5 kW,480 V
  • DAYTON
  • Electric Unit Heater, 5 kW, 480 VElectric Unit Heater,5 kW,480 V
  • Item # 2YU63
  • Mfr. Model # 2YU63
  • Electric Unit Heater, Mounting Type Vertical or Horizontal, Voltage 480, 5.0 kW, 3 Phase, 17,000 BtuH, 60 Hz,...More

Electric Unit Heater,10 kW,480 V
  • DAYTON
  • Electric Unit Heater, 10 kW, 480 VElectric Unit Heater,10 kW,480 V
  • Item # 2YU70
  • Mfr. Model # 2YU70
  • Electric Unit Heater, Mounting Type Vertical or Horizontal, Voltage 480, 10.0 kW, 3 Phase, 34,100 BtuH, 60...More

  • DAYTON
  • Electric Baseboard HeaterElectric Baseboard Heater
  • Multiple product options available

    Electric Baseboard Heater, Non-Oscillating, Voltage 120, 60, 1, Cord Length 72" and Manufacturers Warranty Length 1 yr.; Varies by Heater Type, Watts, Height, Width and...More

Electric Unit Heater,5.0/3.7 kW,240/208V
  • DAYTON
  • Electric Unit Heater, 5.0/3.7 kW, 240/208VElectric Unit Heater,5.0/3.7 kW,240/208V
  • Item # 2YU62
  • Mfr. Model # 2YU62
  • Electric Unit Heater, Mounting Type Vertical or Horizontal, Voltage 208/240, 3.7/5.0 kW, 1 or 3 Phase,...More

  • DAYTON
  • Mounting FrameMounting Frame
  • Multiple product options available

    Mounting Frame; Varies by Mounting Type, Frame Extends, Outside Height, Outside Width, Color and For Use With

  • DAYTON
  • Thermostat, WallThermostat, Wall
  • Multiple product options available

    Thermostat, Wall, Voltage 120/208/240/277, Wall Mount, For Use With Baseboard Heaters, 22/22/18, Temp. Range 50° to 80°F, Finish Northern White, Temp. Range (F) 50 to...More

Electric Unit Heater,15 kW,480 V
  • DAYTON
  • Electric Unit Heater, 15 kW, 480 VElectric Unit Heater,15 kW,480 V
  • Item # 2YU73
  • Mfr. Model # 2YU73
  • Electric Unit Heater, Mounting Type Vertical or Horizontal, Voltage 480, 15.0 kW, 3 Phase, 51,200 BtuH, 60...More

Cord Set,30 A
  • DAYTON
  • Cord Set, 30 ACord Set,30 A
  • Item # 4E170
  • Mfr. Model # 4E170
  • Cord Set 6 Ft, Mounting Type Surface, Color Black, For Use With 4E169, Voltage 250, 30 Amps AC, Includes NEMA...More

Portable Electric Heater,Radiant,120V
  • DAYTON
  • Portable Electric Heater, Radiant, 120VPortable Electric Heater,Radiant,120V
  • Item # 32MY14
  • Mfr. Model # 32MY14
  • Portable Electric Heater, Heater Type Radiant, Non-Oscillating, Voltage 120, 1500/900/Auto Watts, Height...More

Electric Unit Heater,7.5 kW,3 Phase
  • DAYTON
  • Electric Unit Heater, 7.5 kW, 3 PhaseElectric Unit Heater,7.5 kW,3 Phase
  • Item # 2YU67
  • Mfr. Model # 2YU67
  • Electric Unit Heater, Mounting Type Vertical or Horizontal, Voltage 480, 7.5 kW, 3 Phase, 25,600 BtuH, 60 Hz,...More

Electric Unit Heater,10./7.5 kW,240/208V
  • DAYTON
  • Electric Unit Heater, 10./7.5 kW, 240/208VElectric Unit Heater,10./7.5 kW,240/208V
  • Item # 2YU69
  • Mfr. Model # 2YU69
  • Electric Unit Heater, Mounting Type Vertical or Horizontal, Voltage 208/240, 7.5/10.0 kW, 1 or 3 Phase,...More

Electric Unit Heater,5 kW,208 V
  • DAYTON
  • Electric Unit Heater, 5 kW, 208 VElectric Unit Heater,5 kW,208 V
  • Item # 2YU65
  • Mfr. Model # 2YU65
  • Electric Unit Heater, Mounting Type Vertical or Horizontal, Voltage 208, 5.0 kW, 1 or 3 Phase, 17,000 BtuH,...More

Electric Unit Heater,20 kW,480 V
  • DAYTON
  • Electric Unit Heater, 20 kW, 480 VElectric Unit Heater,20 kW,480 V
  • Item # 2YU76
  • Mfr. Model # 2YU76
  • Electric Unit Heater, Mounting Type Vertical or Horizontal, Voltage 480, 20.0 kW, 3 Phase, 68,200 BtuH, 60...More

  • DAYTON
  • ThermostatThermostat
  • Multiple product options available

    Thermostat, Voltage 120-277, 60, 1, For Use With 2YU35, 2YU36, 2YU37, 2YU38, 2YU39, 2YU40, 2YU41, 2YU42, and 2YU43 and Includes Mounting Hardware; Varies by Mounting TypeMore

  • DAYTON
  • Electric Salamander HeaterElectric Salamander Heater
  • Multiple product options available

    Electric Salamander Heater, Heater Type Fan Forced, Non-Oscillating, Height 38-1/2", 60, 3, NEMA Plug Configuration Hard Wired, Color Black/Orange, Number of Heat...More

Electric Heater,5.0/3.3 3.7/2.5  kW
  • DAYTON
  • Electric Heater, 5.0/3.3 3.7/2.5 kWElectric Heater,5.0/3.3 3.7/2.5 kW
  • Item # 4E169
  • Mfr. Model # 4E169
  • Electric Utility Heater, 5.0/3.3 3.7/2.5 kW, 17065/11372, 12800, 8533 BtuH, Voltage 240/208, 60 Hz, 1 Phase,...More

Electric Unit Heater,7.5/5.6 kW,240/208V
  • DAYTON
  • Electric Unit Heater, 7.5/5.6 kW, 240/208VElectric Unit Heater,7.5/5.6 kW,240/208V
  • Item # 2YU66
  • Mfr. Model # 2YU66
  • Electric Unit Heater, Mounting Type Vertical or Horizontal, Voltage 208/240, 5.6/7.5 kW, 1 or 3 Phase,...More

  • DAYTON
  • Electric Unit HeaterElectric Unit Heater
  • Multiple product options available

    Electric Unit Heater, Mounting Type Vertical or Horizontal, 60, Housing Finish Neutral Gray Powder Coated and Includes Adjustable Air Outlet Louvers; Varies by Voltage,...More

  • DAYTON
  • Electric Radiant Ceiling HeaterElectric Radiant Ceiling Heater
  • Multiple product options available

    Electric Radiant Ceiling Heater, Mounting Type T Bar Ceilings, 1, Width 24", Height 1", Finish Birch White Baked Enamel Electrostatic Painting, 60, Features T-Bar Grip...More

Results per page: 16 | 32 | 48