Skip Content

Filter Results By

Applied Filters Clear All

Electric Heaters and Accessories

41 Results Found that Include 194 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Electric Flat Panel Heater,Radiant,120V
  • QMARK
  • Electric Flat Panel Heater, Radiant, 120VElectric Flat Panel Heater,Radiant,120V
  • Item # 1DKW3
  • Mfr. Model # 202slb
  • Electric Flat Panel Heater, Heater Type Radiant, Non-Oscillating, Voltage 120, 170 Watts, Height 15 In.,...More

Unit Mounted Thermostat,25A,120 To 277V
  • QMARK
  • Mounting BracketMounting Bracket
  • Multiple product options available

    Mounting Bracket, Mounting Type Wall and Ceiling, Pattern Angle Horizontal or Vertical, Width 2-5/16", Depth 20-1/2", Height 10" and For Use With MUH Unit Heaters;...More

  • QMARK
  • Mounting FrameMounting Frame
  • Multiple product options available

    Mounting Frame, Mounting Type Surface, Frame Extends 3-3/4", Standards ETL and Includes Mounting Frame; Varies by Outside Height, Outside Width, Color and For Use With

  • QMARK
  • 34,000 BtuH, Electric Cabinet Unit Heaters34,000 BtuH, Electric Cabinet Unit Heaters
  • Multiple product options available

    Electric Cabinet Unit Heater, Mounting Type Wall Mount, 1 or 3, 34,000, 60, 500, 400, High kW 10, Low kW 6.7, Width 45", Depth 9-7/8", Height 26-3/8" and Standards UL...More

  • QMARK
  • Electric Unit HeaterElectric Unit Heater
  • Multiple product options available

    Electric Unit Heater, Mounting Type Vertical or Horizontal, 60, Housing Material 20 ga. Steel, Housing Finish Polyester Powder Coat, Features Enclosed Motor, Adjustable...More

  • QMARK
  • Electric Convection Ceiling HeaterElectric Convection Ceiling Heater
  • Multiple product options available

    Electric Convection Ceiling Heater, Finish Powder Coat, 60, Air Temp. Rise 42°, Features Directional Airflow, Reduced Wattage and Standards cULus; Varies by Mounting...More

  • QMARK
  • 17,000 BtuH, Electric Cabinet Unit Heaters17,000 BtuH, Electric Cabinet Unit Heaters
  • Multiple product options available

    Electric Cabinet Unit Heater, Mounting Type Wall Mount, 1 or 3, 17,000, 60, 250, 200, High kW 5, Low kW 3.3, Width 35", Depth 9-7/8", Height 26-3/8" and Standards UL...More

  • QMARK
  • Electric Washdown HeaterElectric Washdown Heater
  • Multiple product options available

    Electric Washdown Heater, Voltage 480, 3, 60, Grille Stainless Steel, Housing Material 16 Gauge 304 Stainless Steel, Features Totally Enclosed Motor, Manufacturers...More

  • QMARK
  • Electric Radiant Ceiling HeaterElectric Radiant Ceiling Heater
  • Multiple product options available

    Electric Radiant Ceiling Heater, Mounting Type T Bar Ceilings, 1, Width 24", Height 1", Finish Powder Coat, 60, Features Dual Function Heat, Unique Hanging System and...More

Disconnect Switch,208-600V,25A
  • QMARK
  • Disconnect Switch, 208-600V, 25ADisconnect Switch,208-600V,25A
  • Item # 25D248
  • Mfr. Model # DS25
  • Disconnect Switch, Voltage Range 208 to 600, 1 or 3 Phase, 25 Amps AC, Fits KW 3.0 to 15.0, 60 Hz, Width...More

Fan Switch,Unit Mounted
  • QMARK
  • Fan Switch, Unit MountedFan Switch,Unit Mounted
  • Item # 25D247
  • Mfr. Model # MCFS
  • Fan Switch, Voltage Range 250 to 600, 1 or 3 Phase, 6 Amps AC, Fits KW 3.0 to 15.0, 60 Hz, Width 3/4 In.,...More

Electric Salamander Htr,Convection,240V
  • QMARK
  • Electric Salamander Htr, Convection, 240VElectric Salamander Htr,Convection,240V
  • Item # 2KMN1
  • Mfr. Model # TBX104
  • Electric Salamander Heater, Heater Type Convection, Non-Oscillating, Voltage 240, 10000 Watts, Height 29-3/4...More

  • QMARK
  • TransformerTransformer
  • Multiple product options available

    Transformer, Mounting Type Unit, 60, 1, 22, Length 4-1/2", Width 2-1/4", For Use With CDF Series Heaters and Includes Relay; Varies by Voltage

Disconnect Switch,Unit Mounted
  • QMARK
  • Disconnect Switch, Unit MountedDisconnect Switch,Unit Mounted
  • Item # 20CA43
  • Mfr. Model # MPDS60
  • Disconnect Switch, Voltage Range 208 to 600VAC, 1 or 3 Phase, Mounting Type Unit Mounted, 60 Amps AC, Fits KW...More

Flexible Duct,25 ft. L
  • QMARK
  • Electric Radiant HeaterElectric Radiant Heater
  • Multiple product options available

    Electric Radiant Heater, Heater Type Fan Forced, Non-Oscillating, Height 38-1/2", Width 44", Depth 25-1/2", 60, 3, NEMA Plug Configuration Hard Wired, Color Red, Number...More

Thermostat,Unit,240V,60 Hz
  • QMARK
  • Thermostat, Unit, 240V, 60 HzThermostat,Unit,240V,60 Hz
  • Item # 39K894
  • Mfr. Model # CDFT
  • Thermostat, Mounting Type Unit, Voltage 240, 60 Hz, 1 Phase, 22 Amps AC, Temp. Range 45 to 95 Degrees F,...More

Thermostat,Unit Mt,120/208/240,Slope Top
  • QMARK
  • Thermostat, Unit Mt, 120/208/240, Slope TopThermostat,Unit Mt,120/208/240,Slope Top
  • Item # 3UH14
  • Mfr. Model # 3UH14
  • Thermostat, Unit Mount, Voltage 120/208/240, Unit Mount, For Use With Slope Top Baseboard Heaters, 24/24/24...More

  • QMARK
  • Electric Wall HeaterElectric Wall Heater
  • Multiple product options available

    Electric Wall Heater, Mounting Type Recessed or Surface, Wall Opening Height 18-1/2", Wall Opening Width 14-3/4", Wall Opening Depth 3-1/2", 60, 1, Air Temp. Rise 147°F,...More

  • QMARK
  • Hazardous Location Wall HeaterHazardous Location Wall Heater
  • Multiple product options available

    Hazardous Location Wall Heater, Heater Type Convection, Overall Height 20", Overall Depth 9", 60, Cabinet Depth 8-1/2", Cabinet Height 20", Housing Material Heavy Gauge...More

Disconnect Switch,Unit,277V,60 Hz
Trim Kit,Unit,For CDF Heaters
  • QMARK
  • Hazardous Location Unit HeaterHazardous Location Unit Heater
  • Multiple product options available

    Hazardous Location Unit Heater, Heater Type Fan Forced, 3, Voltage 480, Overall Depth 21", 60, Contactor Coil Voltage 24, Cabinet Depth 11-1/16", Housing Material Heavy...More

Radial Difuser,Unit Front,18in H
  • QMARK
  • Radial Difuser, Unit Front, 18in HRadial Difuser,Unit Front,18in H
  • Item # 20CA44
  • Mfr. Model # MRDL
  • Radial Difuser, Floor Coverage Dia. 75 ft., Mounting Type Unit Front, Downflow, Pattern Angle Adjustable,...More

Mounting Bracket,Wall/Ceiling
  • QMARK
  • Mounting Bracket, Wall/CeilingMounting Bracket,Wall/Ceiling
  • Item # 20CA40
  • Mfr. Model # B30
  • Mounting Bracket, Mounting Type Wall/Ceiling, Fits KW 25 to 30, Width 10-1/2 In., Depth 35-9/16 In., Height...More

  • QMARK
  • Dust ShieldDust Shield
  • Multiple product options available

    Dust Shield, Width 19-1/2" and For Use With MUH Unit Heaters; Varies by Fits KW

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More