Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
Shop By
Ratings

6 Results Found that Include 7 Products 

 |  Results per page: 16 | 32 | 48

    Electric Flat Panel Heater, Radiant, 120V

    TRI LITE

    Grainger Item # 6YPX7 | Mfr. Model # NCL-150

    Catalog Page # NA

    Electric Flat Panel Heater, Heater Type Radiant, Non-Oscillating, Voltage 120, 150 Watts, Height 16 In.,...More

    Electric Heated Rubber Mat

    TRI LITE

    Multiple product options available

    Heater Stand, 14 In. L, 3-1/2 In. H

    TRI LITE

    Grainger Item # 6YPY2 | Mfr. Model # Stand

    Catalog Page # NA

    Heater Stand, Width 14 In., For Use With Mfr. No. NCL-150

    Electric Carpet Foot Warmer, 120V, 0.05kW

    TRI LITE

    Grainger Item # 6YPX9 | Mfr. Model # NCFR

    Catalog Page # 4273 (PDF)

    Electric Carpeted Foot Warmer, Non-Oscillating, Voltage 120, 50 Watts, Height 1 In., Width 20 In., Depth 14...More

    Temperature Control, 1 In. D, Electrical

    TRI LITE

    Grainger Item # 6YPY3 | Mfr. Model # Hi/Lo

    Catalog Page # 4273 (PDF)

    Temperature Control, Voltage 115, For Use With Mfr. No. NCL-150, NCT, NCFR, Hi/Lo, FWL

    Electric Carpeted Foot Warmer, 120V, 75W

    TRI LITE

    Grainger Item # 6YPX8 | Mfr. Model # NCT

    Catalog Page # 4273 (PDF)

    Electric Carpeted Foot Warmer, Non-Oscillating, Voltage 120, 75 Watts, Height 1/2 In., Width 18 In., Depth 19...More

     |  Results per page: 16 | 32 | 48
      loader image