Skip Content

Filter Results By

Applied Filters Clear All

Electric Heaters and Accessories

51 Results Found that Include 211 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • FOSTORIA
  • Electric Salamander HeaterElectric Salamander Heater
  • Multiple product options available

    Electric Salamander Heater, Heater Type Fan Forced, Non-Oscillating, 60, NEMA Plug Configuration Hard Wired, Number of Heat Settings 1 and Manufacturers Warranty Length...More

  • FOSTORIA
  • Electric Infrared HeaterElectric Infrared Heater
  • Multiple product options available

    Electric Infrared Heater; Varies by Indoor/Outdoor, Mounting Type, Watts, BtuH Output, Voltage, Amps @ 1 Phase, Amps @ 3 Phase, Beam Pattern, Number of Lamps, Height,...More

Variable Heat Controller,7 In. W,5 In. D
  • FOSTORIA
  • Variable Heat Controller, 7 In. W, 5 In. DVariable Heat Controller,7 In. W,5 In. D
  • Item # 5JNF5
  • Mfr. Model # VHC-15
  • Variable Heat Controller, Mounting Type Wall, Material Aluminum, For Use With Mfr. No. OCH-46-120V-G,...More

  • FOSTORIA
  • Quartz Tube with StudQuartz Tube with Stud
  • Multiple product options available

    Quartz Tube with Stud, Remarks Requires 1 Heating Element and Includes 10 to 32 Threaded Terminations with Nuts; Varies by For Use With, kW and Voltage

Ground Fault Sensing Switch,10-1/3 In. W
  • FOSTORIA
  • Electric Infrared Panel HeaterElectric Infrared Panel Heater
  • Multiple product options available

    Electric Infrared Panel Heater, Indoor/Outdoor Indoor and Cord Length 15 ft.; Varies by Watts, BtuH Output, Voltage, Amps @ 1 Phase, Amps @ 3 Phase, Number of Lamps,...More

Portable Heater, 240V, 9000W
  • FOSTORIA
  • Portable Heater, 240V, 9000WPortable Heater, 240V, 9000W
  • Item # 20HN58
  • Mfr. Model # FES-0924-1C
  • Portable Heater, Heater Type Fan Forced Heater, Non-Oscillating, Voltage 240, 9000 Watts, Height 38-1/2 In.,...More

  • FOSTORIA
  • Wire GuardWire Guard
  • Multiple product options available

    Wire Guard; Varies by Material and For Use With

Cart,38 In. H,16 In. W
Wall Mounting Bracket,Vertical Surface
Disconnect Switch,6 In. W,4 In. D
  • FOSTORIA
  • Disconnect Switch, 6 In. W, 4 In. DDisconnect Switch,6 In. W,4 In. D
  • Item # 2KDC8
  • Mfr. Model # DC-SK-1
  • Disconnect Switch, Mounting Type Surface, For Use With All FHK-2 FHK-4, FHK-6, FHK-13, MR-4, MR-6, MR-13, &...More

Variable Heat Control Knob,5 In. W
  • FOSTORIA
  • Variable Heat Control Knob, 5 In. WVariable Heat Control Knob,5 In. W
  • Item # 1UMN2
  • Mfr. Model # VHC-32
  • Variable Heat Control Knob, For Use With Mfr. No. 222-30-TH-240V, 222-60-TH-240V, 222-30-THSS-208V to...More

Quartz Lamp, 2250-Watts,480V,Och-57
Scr Power Controller-80Amp Max Enclosed
Quartz Lamp, 3000-Watts,277V,Och-57
Quartz Lamp, 2000-Watts,208V,Och-46
  • FOSTORIA
  • Infrared Contactor EnclosureInfrared Contactor Enclosure
  • Multiple product options available

    Infrared Contactor Enclosure, Mounting Type Wall, Material Steel, For Use With All Fostoria Electric Infrared Heaters, Depth 7", 3 or 1, NEMA Rating 1, Manufacturers...More

Quartz Lamp, 2500-Watts,480V,342/343
Nema 1,3-Pole,600V,30Ampmx,208/240V-Coil
  • FOSTORIA
  • Nema 1,3-Pole, 600V, 30Ampmx, 208/240V-CoilNema 1,3-Pole,600V,30Ampmx,208/240V-Coil
  • Item # 29XR46
  • Mfr. Model # FEC-30-240
  • Enclosure, Mounting Type Surface, Wall, Material Steel, For Use With Products That Require 30A Remote...More

Quartz Lamp, 1000-Watts,240V,Mm-18A
Nema 1,3-Pole,600V,50Ampmax,120V-Coil
  • FOSTORIA
  • Nema 1,3-Pole, 600V, 50Ampmax, 120V-CoilNema 1,3-Pole,600V,50Ampmax,120V-Coil
  • Item # 29XR47
  • Mfr. Model # FEC-60-120
  • Enclosure, Mounting Type Surface, Wall, Material Steel, For Use With Products That Require 60A Remote...More

Quartz Lamp, 2500-Watts,277V,Mm-33A
Master Controller,12 In. W
  • FOSTORIA
  • Master Controller, 12 In. WMaster Controller,12 In. W
  • Item # 5JNF6
  • Mfr. Model # APS-3C
  • Master Controller, Mounting Type Wall, Material Polycarbonate, For Use With FPC PANELS (120V with Control...More

Quartz Lamp, 500-Watts,120V,Mm-13A
Nema 1,3-Pole,600V,50Ampmx,208/240V-Coil
  • FOSTORIA
  • Nema 1,3-Pole, 600V, 50Ampmx, 208/240V-CoilNema 1,3-Pole,600V,50Ampmx,208/240V-Coil
  • Item # 29XR48
  • Mfr. Model # FEC-60-240
  • Enclosure, Mounting Type Surface, Wall, Material Steel, For Use With Products That Require 60A Remote...More

Quartz Lamp, 2500-Watts,600V,Mm-33A
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More