Skip Content

Filter Results By

Applied Filters Clear All

Electric Heaters and Accessories

14 Results Found that Include 18 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Heating Cable Plug In Cord Set
    • DAYTON
    • Electric Space HeaterElectric Space Heater
    • Multiple product options available

      Electric Space Heater, 60, 1, Cord Length 72", Manufacturers Warranty Length 1 yr., Standards UL/cUL and Standards UL/CUL; Varies by Heater Type,...More

    Electric Baseboard Htr,Convection,120V,
    • DAYTON
    • Electric Baseboard Htr, Convection, 120V,Electric Baseboard Heater
    • Item # 1VNX4
    • Mfr. Model # 1VNX4
    • Electric Baseboard Heater, Heater Type Convection, Non-Oscillating, Voltage 120, 1500 Watts, Height 9-1/16...More

    • DAYTON
    • Mounting FrameMounting Frame
    • Multiple product options available

      Mounting Frame; Varies by Mounting Type, Frame Extends, Outside Height, Outside Width, Color and For Use With

    Electric Carpeted Foot Warmer,120V,75W
    • TRI LITE
    • Electric Carpeted Foot Warmer, 120V, 75WElectric Carpeted Foot Warmer
    • Item # 6YPX8
    • Mfr. Model # NCT
    • Electric Carpeted Foot Warmer, Non-Oscillating, Voltage 120, 75 Watts, Height 1/2 In., Width 18 In., Depth 19...More

    Quartz Tube with Wire,Horizontal,0.45kW
    • FOSTORIA
    • Quartz Tube with Wire, Horizontal, 0.45kWQuartz Tube with Wire
    • Item # 1UMN9
    • Mfr. Model # 04403502
    • Quartz Tube with Wire, For Use With Mfr. No. FFH-912B, 0.45kW kW, Voltage 120, 450 Watts, Remarks Requires 2...More

    Mounting Frame,Recess,24 In.L,24 In.W
    • DAYTON
    • Mounting Frame, Recess, 24 In.L, 24 In.WMounting Frame
    • Item # 2YU96
    • Mfr. Model # 2YU96
    • Mounting Frame, Mounting Type Recess, Length 24 In., Width 24 In., For Use With 2YU50, 2YU51, 2YU52 and...More

    Thermostat,Integral,600V,50-85 Degrees F
    Self Regulating Heating Cable,18 ft,120V
    • GRAINGER APPROVED
    • Self Regulating Heating Cable, 18 ft, 120VSelf Regulating Heating Cable
    • Item # 13R103
    • Mfr. Model # 13R103
    • Self Regulating Heating Cable, Mounting Location Wet or Dry, Cable Length 18 ft., Max. Circuit Length 200...More

    Wire Guard,Stainless Steel
    • FOSTORIA
    • Wire Guard, Stainless SteelWire Guard
    • Item # 2KDD4
    • Mfr. Model # CHWG-462
    • Wire Guard, Material Stainless Steel, For Use With Mfr. No. 462-90-TH-480V, 462-90-THSS-480V, 462-30-TH-480V,...More

    • THERMOSOFT
    • Electric Floor Heating KitElectric Floor Heating Kit
    • Multiple product options available

      Electric Floor Heating Kit, 11, Depth 1/8", Min. Bend Radius 1-1/4", Heating Cable Spacing 3", Ambient Temp. Range 32 to 104°F, Heating Cable Construction 2 Wire,...More

    T-Bar Adapter Kit,Surface,24 In.L
    • OUELLET
    • T-Bar Adapter Kit, Surface, 24 In.LT-Bar Adapter Kit,Surface,24 In.L
    • Item # 20W354
    • Mfr. Model # ODSA-T-BAR-BL
    • T-Bar Adapter Kit, Mounting Type Surface, Length 24 In., Width 24 In., For Use With Mfr. No. ODSAU05000BL,...More

    Disposable Filter,Unit Mounted,3 to 5kW
    • DAYTON
    • Disposable Filter, Unit Mounted, 3 to 5kWDisposable Filter
    • Item # 2KMN4
    • Mfr. Model # 2KMN4
    • Disposable Filter, Mounting Type Unit Mounted, Fits KW 3 to 5, Width 14 In., Depth 1 In., Height 12-1/2 In.,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More