Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Electric Heaters and Accessories

22 Results Found that Include 26 Products

Results per page: 16 | 32 | 48
    Self Regulating Heat Cable,12 ft. L,120V
    • RAYCHEM
    • Self Regulating Heat Cable, 12 ft. L, 120VSelf Regulating Heating Cable
    • Item # 4E529
    • Mfr. Model # W51-12P
    • Self Regulating Heating Cable, Mounting Location Wet or Dry, Cable Length 12 ft., Max. Circuit Length 250...More

    Electric Space Heater,Fan Forced,120V
    • AIR KING
    • Electric Space Heater, Fan Forced, 120VElectric Space Heater,Fan Forced,120V
    • Item # 3DZR7
    • Mfr. Model # 8945
    • Electric Space Heater, Heater Type Fan Forced, Non-Oscillating, Voltage 120, 1500/900 Watts, Height 11-3/4...More

    Mounting Frame,17-3/4 In. W,21-5/8 In. H
    • BROAN
    • Mounting Frame, 17-3/4 In. W, 21-5/8 In. HMounting Frame
    • Item # 5EFR8
    • Mfr. Model # 85
    • Mounting Frame, Mounting Type Surface, Frame Extends 3-3/4 In., Outside Height 21-5/8 In., Outside Width...More

    • DAYTON
    • Electric Space HeaterElectric Space Heater
    • Multiple product options available

      Electric Space Heater, 60, 1, Cord Length 72", Manufacturers Warranty Length 1 yr., Standards UL/cUL and Standards UL/CUL; Varies by Heater Type,...More

    Cord Set,30 A
    • DAYTON
    • Cord Set, 30 ACord Set,30 A
    • Item # 4E170
    • Mfr. Model # 4E170
    • Cord Set 6 Ft, Mounting Type Surface, Color Black, For Use With 4E169, Voltage 250, 30 Amps AC, Includes NEMA...More

    Plug In Cord Set
    • GRAINGER APPROVED
    • Plug In Cord SetPlug In Cord Set
    • Item # 13R089
    • Mfr. Model # 13R089
    • Plug In Cord Set, For Use With 13R074, 13R075, 13R077, 13R079, 13R080, 13R081, 13R084, 13R085, Standards...More

    • GRAINGER APPROVED
    • Self Regulating Heating CableSelf Regulating Heating Cable
    • Multiple product options available

      Self Regulating Heating Cable and Standards UL515,UL1588,IEEE515.IEEE515.1 and CAN/CSA-C22.2 No. 130-03; Varies by Mounting Location, Cable Length, Max. Circuit Length...More

    Electric Baseboard Heater,1500/1125W
    • CADET
    • Electric Baseboard Heater, 1500/1125WElectric Baseboard Heater,1500/1125W
    • Item # 31LK61
    • Mfr. Model # 6F1500W
    • Electric Baseboard Heater, Conventional, Residential, Voltage 240/208, 1 Phase, BtuH Output 5118/3838,...More

    Surface Mounting Frame
    • QMARK
    • Surface Mounting FrameSurface Mounting Frame
    • Item # 39K910
    • Mfr. Model # AWHSM
    • Surface Mounting Frame, Mounting Type Surface, Outside Height 19-5/8 In., Outside Width 15-7/8 In., Color...More

    Temperature Sensor,240V
    • SOLAIRA
    • Temperature Sensor, 240VTemperature Sensor,240V
    • Item # 20HN35
    • Mfr. Model # SMRTVTEM-R
    • Temperature Sensor, Mounting Type Wall, Surface, Material UL Rated Polymer, Aluminum and Circuit Board, For...More

    Electric Baseboard Heater,1500W
    • CADET
    • Electric Baseboard Heater, 1500WElectric Baseboard Heater,1500W
    • Item # 31LK65
    • Mfr. Model # 6F1500-1W
    • Electric Baseboard Heater, Conventional, Residential, Voltage 120, 1 Phase, BtuH Output 5118, Mounting Type...More

    Floor Heating Installation Tool Kit
    • THERMOSOFT
    • Floor Heating Installation Tool KitFloor Heating Installation Tool Kit
    • Item # 14C471
    • Mfr. Model # IK-TAMK
    • Floor Heating Installation Tool Kit, For Use With Radiant Floor Heating Systems, Includes InstAlarm...More

    Electric Baseboard Heater,240V,1250W
    • DIMPLEX
    • Electric Baseboard Heater, 240V, 1250WElectric Baseboard Heater,240V,1250W
    • Item # 20UC51
    • Mfr. Model # LCM5012W31
    • Electric Baseboard Heater, Conventional, Residential, Voltage 240, 1 Phase, BtuH Output 4265, Mounting Type...More

    Electric Baseboard Heater,240V,1250W
    • DIMPLEX
    • Electric Baseboard Heater, 240V, 1250WElectric Baseboard Heater,240V,1250W
    • Item # 20UC69
    • Mfr. Model # LCM501231
    • Electric Baseboard Heater, Conventional, Residential, Voltage 240, 1 Phase, BtuH Output 4265, Mounting Type...More

    Thermostat Kt,Tamperproof,120/240V
    • DIMPLEX
    • Thermostat Kt, Tamperproof, 120/240VThermostat Kit, Tamperproof
    • Item # 14C616
    • Mfr. Model # DTKT-DP
    • Thermostat Kit, Tamperproof, Voltage 120/240, Tamperproof, For Use With LC Series Heaters, 17 Amps AC, Number...More

    Electric Baseboard Heater,208V,1250W
    • DIMPLEX
    • Electric Baseboard Heater, 208V, 1250WElectric Baseboard Heater,208V,1250W
    • Item # 20UC50
    • Mfr. Model # LCM5012W21
    • Electric Baseboard Heater, Conventional, Residential, Voltage 208, 1 Phase, BtuH Output 4265, Mounting Type...More

    Electric Baseboard Heater,208V,1250W
    • DIMPLEX
    • Electric Baseboard Heater, 208V, 1250WElectric Baseboard Heater,208V,1250W
    • Item # 20UC68
    • Mfr. Model # LCM501221
    • Electric Baseboard Heater, Conventional, Residential, Voltage 208, 1 Phase, BtuH Output 4265, Mounting Type...More

    Electric Floor Heating Repair Kit
    • RAYCHEM
    • Electric Floor Heating Repair KitElectric Floor Heating Repair Kit
    • Item # 1TAA5
    • Mfr. Model # QUICKNET-RK
    • Floor-Heating Repair Kit, Voltage -, - Watts Per Square Ft., Heating Cable Construction -, Cold Lead -,...More

    • QMARK
    • TransformerTransformer
    • Multiple product options available

      Transformer, Mounting Type Unit, 60, 1, 22, Length 4-1/2", Width 2-1/4", For Use With CDF Series Heaters and Includes Relay; Varies by Voltage

    Electric Baseboard Heater,120V,1250W
    • DIMPLEX
    • Electric Baseboard Heater, 120V, 1250WElectric Baseboard Heater,120V,1250W
    • Item # 20UC49
    • Mfr. Model # LCM5012W11
    • Electric Baseboard Heater, Conventional, Residential, Voltage 120, 1 Phase, BtuH Output 4265, Mounting Type...More

    Wire Guard,Nickel Plated Steel
    Results per page: 16 | 32 | 48