Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Electric Heaters and Accessories

27 Results Found that Include 47 Products 

 |  Results per page: 16 | 32 | 48

    Electric Space Heater

    DAYTON

    Multiple product options available

    Electric Radiator Heater, Radiant, 120V,

    DAYTON

    Grainger Item # 1VNX9 | Mfr. Model # 1VNX9

    Catalog Page # 4273 (PDF)

    Electric Radiant Heater, Heater Type Radiant, Non-Oscillating, Voltage 120, 1500/900/600 Watts, Height 23-1/2...More

    Mounting Bracket

    DAYTON

    Multiple product options available

    Electric Baseboard Heater

    DAYTON

    Multiple product options available

    Commercial Electric Wall Heater

    DAYTON

    Multiple product options available

    Thermostat

    DAYTON

    Multiple product options available

    Thermostat, Unit, 120-277V, 60 Hz

    DAYTON

    Grainger Item # 2YU46 | Mfr. Model # 2YU46

    Catalog Page # 4281 (PDF)

    Thermostat, Mounting Type Unit, Voltage 120-277, 60 Hz, 1 Phase, 25 Amps AC, Switch Type SPST, Temp. Range 45...More

    Electric Baseboard Heater

    DAYTON

    Multiple product options available

    Security Front Cover

    DAYTON

    Grainger Item # 3UG58 | Mfr. Model # 3UG58

    Catalog Page # 4278 (PDF)

    Security Front Cover, Mounting Type Surface, Outside Height 19-1/4 In., Outside Width 15-3/4 In., Color...More

    Transformer

    DAYTON

    Multiple product options available

    Field Installed Cable Kit

    DAYTON

    Multiple product options available

    Fan Only Switch, Unit Mounted

    DAYTON

    Grainger Item # 2YU82 | Mfr. Model # 2YU82

    Catalog Page # 4279 (PDF)

    Fan Only Switch, Voltage Range 24 to 277, 1 Phase, Mounting Type Unit Mounted, - Amps AC, Fits KW -, 60 Hz,...More

    Mounting Frame

    DAYTON

    Multiple product options available

    Wall Mounting Bracket

    DAYTON

    Grainger Item # 1RKU1 | Mfr. Model # 1RKU1

    Catalog Page # 4274 (PDF)

    Wall Mounting Bracket, Width 3-1/2 In., For Use With Dayton Electric Salamander Heaters

    Remote Bulb Thermostat, Built In, 55-115 F

    DAYTON

    Grainger Item # 2YU88 | Mfr. Model # 2YU88

    Catalog Page # 4278 (PDF)

    Remote Bulb Thermostat, Mounting Type Surface, Color Black, For Use With 2YU86 and 2YU87, Voltage 120/240,...More

    Rear Outlet Duct Kit, For Use With 2YV14

    DAYTON

    Grainger Item # 2YV15 | Mfr. Model # 2YV15

    Catalog Page # 4278 (PDF)

    Duct Kit, Mounting Type Surface, Frame Extends Up to 10 In., Outside Height 9-3/4 In., Outside Width 13-3/4...More

    Mounting Bracket, Wall/Ceiling, 3 to 10kW

    DAYTON

    Grainger Item # 2YV16 | Mfr. Model # 2YV16

    Catalog Page # 4279 (PDF)

    Mounting Bracket, - Phase, Mounting Type Wall/Ceiling, - Amps AC, Fits KW 3 to 10, - Hz, Switch Type -, For...More

    Cart

    DAYTON

    Grainger Item # 1UCT7 | Mfr. Model # 1UCT7

    Catalog Page # 4285 (PDF)

    Cart, Width 18 In., For Use With 1UCR6, 1UCR7

    Reusable Filter

    DAYTON

    Multiple product options available

    Inside Corner, for DBA Series Baseboard

    DAYTON

    Grainger Item # 2KML2 | Mfr. Model # 2KML2

    Catalog Page # 4275 (PDF)

    Architectural Inside Corner, Voltage -, Architectural Inside Corner, For Use With 2KMK4, 2KMK5, 2KMK6, 2KMK7,...More

    Adjstble Louver Kit, Unt Mounted, 3 to 5kW

    DAYTON

    Grainger Item # 2KMN8 | Mfr. Model # 2KMN8

    Catalog Page # 4281 (PDF)

    Adjustable Louver Kit, Mounting Type Unit Mounted, Fits KW 3 to 5, Width 14 In., Depth 1 In., Height 12-1/2...More

    Outside Corner, for DBA Series Baseboard

    DAYTON

    Grainger Item # 2KML3 | Mfr. Model # 2KML3

    Catalog Page # 4275 (PDF)

    Architectural Outside Corner, Voltage -, Architectural Outside Corner, For Use With 2KMK4, 2KMK5, 2KMK6,...More

    Outside Corner Section, 5GKG4 to 5GKH1

    DAYTON

    Grainger Item # 5GKH3 | Mfr. Model # 5GKH3

    Catalog Page # 4275 (PDF)

    Outside Corner Section, Voltage -, 180 - 270 Deg (6 In. longest side), For Use With...More

    Inside Corner Section, 5GKG4 to 5GKH1

    DAYTON

    Grainger Item # 5GKH2 | Mfr. Model # 5GKH2

    Catalog Page # 4275 (PDF)

    Inside Corner Section, Voltage -, 90 - 180 Deg, For Use With 5GKG4,5GKG5,5GKG6,5GKG7,5GKG8,5GKG9,5GKH1, -...More

    Thermostat, 50/60 Hz, Wall

    DAYTON

    Grainger Item # 30KA31 | Mfr. Model # 30KA31

    Catalog Page # NA

    Thermostat, Temp. Range 50 Degrees to 90 Degrees F, Voltage Range 0 to 10VDC, Mounting Type Wall, 20mA Amps...More

    Disposable Filter, Unit Mounted, 17 In. H

    DAYTON

    Grainger Item # 2KMN6 | Mfr. Model # 2KMN6

    Catalog Page # 4281 (PDF)

    Disposable Filter, Mounting Type Unit Mounted, Fits KW 7.5 to 15, Width 13-1/2 In., Depth 1 In., Height 17...More

    Diffuser, Unit Mounted, 7.5, 10, 15kW

    DAYTON

    Grainger Item # 2YU34 | Mfr. Model # 2YU34

    Catalog Page # 4279 (PDF)

    Diffuser, - Phase, Mounting Type Unit Mounted, - Amps AC, Fits KW 7.5, 10, 15, - Hz, Switch Type -, For Use...More

     |  Results per page: 16 | 32 | 48
      loader image