Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
    Ratings

    Electric Heaters and Accessories

    5 Results Found that Include 7 Products 

    Results per page: 16 | 32 | 48
      • DAYTON
      • Electric Space Heater
      • Multiple product options available

        Electric Space Heater, 60, 1, Cord Length 72", Manufacturers Warranty Length 1 yr., Standards UL/cUL and Standards UL/CUL; Varies by Heater Type,...More

      Frame,Surface Mount
      • DAYTON
      • Frame, Surface Mount
      • Item # 3UF66
      • Mfr. Model # 3UF66
      • Mounting Frame, Mounting Type Surface, Frame Extends 3-3/4 In., Outside Height 18-1/4 In., Outside Width...More

      • DAYTON
      • Electric Baseboard Heater
      • Multiple product options available

        Electric Baseboard Heater, 1 and 60; Varies by Housing Style, Primary Application, Voltage, BtuH Output, Mounting Type, Length, Depth and Color

      Cord Set,30 A
      • DAYTON
      • Cord Set, 30 A
      • Item # 4E170
      • Mfr. Model # 4E170
      • Cord Set 6 Ft, Mounting Type Surface, Color Black, For Use With 4E169, Voltage 250, 30 Amps AC, Includes NEMA...More

      Mounting Frame,Recess,24 In.L,24 In.W
      • DAYTON
      • Mounting Frame, Recess, 24 In.L, 24 In.W
      • Item # 2YU96
      • Mfr. Model # 2YU96
      • Mounting Frame, Mounting Type Recess, Length 24 In., Width 24 In., For Use With 2YU50, 2YU51, 2YU52 and...More

      Results per page: 16 | 32 | 48