Skip Content

Filter Results By

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Electric Heaters and Accessories

106 Results Found that Include 260 Products

Results per page: 16 | 32 | 48
  • DAYTON
  • Electric Space HeaterElectric Space Heater
  • Multiple product options available

    Electric Space Heater, 60, 1, Cord Length 72", Manufacturers Warranty Length 1 yr., Standards UL/cUL and Standards UL/CUL; Varies by Heater Type,...More

Electric Space Heater,Fan Forced,120V
  • AIR KING
  • Electric Space Heater, Fan Forced, 120VElectric Space Heater,Fan Forced,120V
  • Item # 3DZR7
  • Mfr. Model # 8945
  • Electric Space Heater, Heater Type Fan Forced, Non-Oscillating, Voltage 120, 1500/900 Watts, Height 11-3/4...More

Electric Flat Panel Heater,Radiant,120V
  • SENGOKU
  • Electric Flat Panel Heater, Radiant, 120VElectric Flat Panel Heater,Radiant,120V
  • Item # 4NHG9
  • Mfr. Model # SP160
  • Electric Flat Panel Heater, Heater Type Radiant, Non-Oscillating, Voltage 120, 150 Watts, Height 15 In.,...More

  • BROAN
  • Residential Electric Wall HeaterResidential Electric Wall Heater
  • Multiple product options available

    Residential Electric Wall Heater, Wall Opening Depth 3-3/4", Color White, 60, 1, Finish Baked Enamel, Manufacturers Warranty Length 1 yr. and Standards UL; Varies by...More

  • BROAN
  • Commercial Electric Wall HeaterCommercial Electric Wall Heater
  • Multiple product options available

    Commercial Electric Wall Heater, Mounting Type Recessed or Surface, Voltage 208/240, Wall Opening Height 18", Wall Opening Width 14-1/4", Wall Opening Depth 3-3/4",...More

Heater,Wall,12.6 A,120V,Northern Wht
  • DAYTON
  • Heater, Wall, 12.6 A, 120V, Northern WhtHeater,Wall,12.6 A,120V,Northern Wht
  • Item # 5ZK52
  • Mfr. Model # 5ZK52
  • Commercial Electric Wall Heater, Mounting Type Recessed or Surface, 1500/1125/750/375 Watts,...More

Electric Pedestal Heater,Fan Forced,120V
  • AIR KING
  • Electric Pedestal Heater, Fan Forced, 120VElectric Pedestal Heater,Fan Forced,120V
  • Item # 2RA10
  • Mfr. Model # 8566
  • Electric Pedestal Heater, Heater Type Fan Forced, Oscillating, Voltage 120, 1500/900 Watts, Height 34 In.,...More

Electric Baseboard Htr,Radiant,120V
  • AIR KING
  • Electric Baseboard Htr, Radiant, 120VElectric Baseboard Htr,Radiant,120V
  • Item # 6DMH7
  • Mfr. Model # 8620
  • Electric Baseboard Heater, Heater Type Radiant, Non-Oscillating, Voltage 120, 1500 Watts, Height 9 In., Width...More

Proportional Baseboard Heater,208V,2000W
  • DIMPLEX
  • Proportional Baseboard Heater, 208V, 2000WProportional Baseboard Heater,208V,2000W
  • Item # 20UC91
  • Mfr. Model # PCM7520W21
  • Linear Proportional Baseboard Heater, Conventional, Residential, Voltage 208, 1 Phase, BtuH Output 6824,...More

Electric Htr,comm,120V,1800W,Bronze
  • DAYTON
  • Electric Htr, comm, 120V, 1800W, BronzeElectric Htr,comm,120V,1800W,Bronze
  • Item # 2HAC6
  • Mfr. Model # 2HAC6
  • Commercial Electric Wall Heater, Mounting Type Recessed or Surface, 1800 Watts, 6142 BtuH, Voltage 120, Wall...More

  • DAYTON
  • Electric Baseboard HeaterElectric Baseboard Heater
  • Multiple product options available

    Electric Baseboard Heater, Non-Oscillating, Voltage 120, 60, 1, Cord Length 72" and Manufacturers Warranty Length 1 yr.; Varies by Heater Type, Watts, Height, Width and...More

Electric Pedestal Heater,Fan Forced,120V
  • AIR KING
  • Electric Pedestal Heater, Fan Forced, 120VElectric Pedestal Heater
  • Item # 2PY99
  • Mfr. Model # 8132
  • Electric Pedestal Heater, Heater Type Fan Forced, Oscillating, Voltage 120, 1500/900 Watts, Height 23 In.,...More

Electric Baseboard Heater,240V,2500W
  • DIMPLEX
  • Electric Baseboard Heater, 240V, 2500WElectric Baseboard Heater,240V,2500W
  • Item # 20UC75
  • Mfr. Model # LCM902531
  • Electric Baseboard Heater, Conventional, Residential, Voltage 240, 1 Phase, BtuH Output 8530, Mounting Type...More

Commercial/Residential Wall Heater,1500W
  • MARKEL PRODUCTS
  • Commercial/Residential Wall Heater, 1500WCommercial/Residential Wall Heater,1500W
  • Item # 31TR36
  • Mfr. Model # E4315TRPW
  • Commercial/Residential Electric Wall Heater, Mounting Type Recessed or Surface, 1500 Watts, 5120 BtuH,...More

Commercial Wall Heater Heater,1500/750W
  • MARKEL PRODUCTS
  • Commercial Wall Heater Heater, 1500/750WCommercial Wall Heater Heater,1500/750W
  • Item # 31TR43
  • Mfr. Model # E3055T2DWB
  • Commercial/Architectural Electric Wall Heater, Mounting Type Recessed or Surface, 1500/750 Watts, 5120 BtuH,...More

  • DAYTON
  • Hydronic Electric Baseboard HeaterHydronic Electric Baseboard Heater
  • Multiple product options available

    Hydronic Electric Baseboard Heater, Conventional, Commercial, 1, Mounting Type Floor, Depth 3", Height 8-3/8", 60, Color Navajo White and Housing Material 18 ga. Steel;...More

Proportional Baseboard Heater,240V,2000W
  • DIMPLEX
  • Proportional Baseboard Heater, 240V, 2000WProportional Baseboard Heater,240V,2000W
  • Item # 20UC92
  • Mfr. Model # PCM7520W31
  • Linear Proportional Baseboard Heater, Conventional, Residential, Voltage 240, 1 Phase, BtuH Output 6824,...More

  • QMARK
  • Electric Wall HeaterElectric Wall Heater
  • Multiple product options available

    Electric Wall Heater, Mounting Type Recessed or Surface, Wall Opening Height 18-1/2", Wall Opening Width 14-3/4", Wall Opening Depth 3-1/2", 60, 1, Air Temp. Rise 147°F,...More

  • DAYTON
  • Electric Radiant Cove HeaterElectric Radiant Cove Heater
  • Multiple product options available

    Electric Radiant Cove Heater, Mounting Type Wall Mount near Ceiling, Voltage 240, 1, 60, Color Off White, Finish High Temperature Textured Paint, Depth 3", Height...More

Electric Radiant Cove Heater,750W,240V
  • DAYTON
  • Electric Radiant Cove Heater, 750W, 240VElectric Radiant Cove Heater,750W,240V
  • Item # 3UH05
  • Mfr. Model # 3UH05
  • Electric Radiant Cove Heater, Mounting Type Wall Mount near Ceiling, Voltage 240, 750 Watts, 2560 BtuH, 1...More

Proportional Baseboard Heater,240V,1250W
  • DIMPLEX
  • Proportional Baseboard Heater, 240V, 1250WProportional Baseboard Heater,240V,1250W
  • Item # 20UC87
  • Mfr. Model # PCM5012W31
  • Linear Proportional Baseboard Heater, Conventional, Residential, Voltage 240, 1 Phase, BtuH Output 4265,...More

Commercial Wall Heater,2250/1688W
  • MARKEL PRODUCTS
  • Commercial Wall Heater, 2250/1688WCommercial Wall Heater,2250/1688W
  • Item # 31TR41
  • Mfr. Model # HF3222T2RPW
  • Commercial/Residential Electric Wall Heater, Mounting Type Recessed or Surface, 2250/1688 Watts, 7680 BtuH,...More

Commercial Wall Heater,1500W
  • MARKEL PRODUCTS
  • Commercial Wall Heater, 1500WCommercial Wall Heater,1500W
  • Item # 31TR39
  • Mfr. Model # E3215TRPW
  • Commercial Electric Wall Heater, Mounting Type Recessed or Surface, 1500 Watts, 5120 BtuH, Voltage 120, Wall...More

Commercial/Residential Heater,1500/1125W
  • MARKEL PRODUCTS
  • Commercial/Residential Heater, 1500/1125WCommercial/Residential Heater,1500/1125W
  • Item # 31TR40
  • Mfr. Model # HF3215T2RPW
  • Commercial/Residential Electric Wall Heater, Mounting Type Recessed or Surface, 1500/1125 Watts, 5120 BtuH,...More

Commercial Wall Heater,2250/500W
  • MARKEL PRODUCTS
  • Commercial Wall Heater, 2250/500WCommercial Wall Heater,2250/500W
  • Item # 31TR45
  • Mfr. Model # H30522T2DWB
  • Commercial/Architectural Electric Wall Heater, Mounting Type Recessed or Surface, 2250/500 Watts, 7680 BtuH,...More

Commercial  Wall Heater,4000/3000W
  • MARKEL PRODUCTS
  • Commercial Wall Heater, 4000/3000WCommercial Wall Heater,4000/3000W
  • Item # 31TR54
  • Mfr. Model # HF3326TD-RP
  • Commercial/Architectural Electric Wall Heater, Mounting Type Recessed or Surface, 4000/3000 Watts, 13,658...More

Heater,Wall,Built in Thermostat,240/277
  • DAYTON
  • Heater, Wall, Built in Thermostat, 240/277Heater,Wall,Built in Thermostat,240/277
  • Item # 3UF61
  • Mfr. Model # 3UF61
  • Commercial Electric Wall Heater, Mounting Type Recessed or Surface, 3000/1500, 4000/2000 Watts, 10236/5118,...More

Results per page: 16 | 32 | 48