Filter Results By

Amps @ 120V
No Load RPM
Wheel Dia.
Arbor Hole
Collet Capacity
Price
Shop By
    Ratings

    Electric Hand and Die Grinders

    6 Results Found that Include 6 Products 

     |  Results per page: 16 | 32 | 48

      Grinder, Die, 2 In

      MILWAUKEE

      Grainger Item # 4Z818 | Mfr. Model # 5192

      Catalog Page # 998 (PDF)

      Die Grinder, Current @ 120 VAC 4.5 Amps, No Load Speed 21000 RPM, Size 2 Inches, Cord 8 Feet 2 Conductors,...More

      Grinder, Die, 2 In

      MILWAUKEE

      Grainger Item # 6Z283 | Mfr. Model # 5196

      Catalog Page # 998 (PDF)

      Die Grinder, Current @ 120 VAC 11.0 Amps, No Load Speed 14500 RPM, Size 2 Inches, Cord 8 Feet, 2 Conductors,...More

      Grinder, Die, 2 In

      MILWAUKEE

      Grainger Item # 1Y068 | Mfr. Model # 5194

      Catalog Page # 998 (PDF)

      Die Grinder, Current @ 120 VAC 4.5 Amps, No Load Speed 21000 RPM, Size 2 Inches, Cord 8 Feet, 2 Conductors,...More

      Grinder, Straight, 6 In

      MILWAUKEE

      Grainger Item # 6Z217 | Mfr. Model # 5243

      Catalog Page # 998 (PDF)

      6 In. Straight Hand Grinder, 15.0 Amps @ 120V, No Load RPM 5500, Wheel Dia. 6 In., Ball and Roller Bearings,...More

      Straight Grinder, 5 In, 7000 RPM

      MILWAUKEE

      Grainger Item # 1Y070 | Mfr. Model # 5223

      Catalog Page # 998 (PDF)

      Straight Grinder, 12.0 Amps @ 120V, No Load RPM 7000, Wheel Dia. 5 In., Arbor Hole 5/8, Collet Capacity 5...More

      Grinder, Straight, 3 In

      MILWAUKEE

      Grainger Item # 6Z222 | Mfr. Model # 5211

      Catalog Page # 998 (PDF)

      Straight Grinder, Current @ 120 VAC 11.0 Amps, No Load Speed 14500 RPM, Size 3 Inches, Cord 8 Feet, 2...More

       |  Results per page: 16 | 32 | 48
        loader image