Skip Content

Filter Results By

Amps @ 120V
No Load RPM
Wheel Dia.
Collet Capacity
Price

Electric Hand and Die Grinders

4 Results Found that Include 4 Products 

Results per page: 16 | 32 | 48
    Die Grinder,Var Spd,6.4 A,2 In
    • METABO
    • Die Grinder, Var Spd, 6.4 A, 2 In
    • Item # 36H113
    • Mfr. Model # GE710 Plus
    • Die Grinder, 6.4 Amps @ 120V, No Load RPM 10000 to 30500, Wheel Dia. 2 In., Collet Capacity 1/4 In., Straight...More

    Die Grinder,Var Spd,8.5 A, 3 In
    • METABO
    • Die Grinder, Var Spd, 8.5 A, 3 In
    • Item # 36H114
    • Mfr. Model # GE950 G Plus
    • Die Grinder, 8.5 Amps @ 120V, No Load RPM 2500 to 8700, Wheel Dia. 3 In., Collet Capacity 1/4 In., Straight...More

    Die Grinder,1/4 In
    • METABO
    • Die Grinder, 1/4 In
    • Item # 38D158
    • Mfr. Model # US600616760
    • Die Grinder, 6.4 Amps @ 120V, No Load RPM 10000 to 30500, Wheel Dia. 1/4 In., Ergonomic Handle Design,...More

    Die Grinder,Var Spd,6.4 A
    • METABO
    • Die Grinder, Var Spd, 6.4 A
    • Item # 36H112
    • Mfr. Model # GE710 Compact
    • Die Grinder, 6.4 Amps @ 120V, No Load RPM 13000 to 34000, Collet Capacity 1/4 In., Straight Handle Design,...More

    Results per page: 16 | 32 | 48