Skip Content

Filter Results By

Amps @ 120V
No Load RPM
Wheel Dia.
Arbor Hole
Collet Capacity
Price
Shop By

Electric Hand and Die Grinders

3 Results Found that Include 3 Products 

Results per page: 16 | 32 | 48
    Die Grinder,1 1/2 Wheel Cap,25,000 RPM
    • MAKITA
    • Die Grinder, 1 1/2 Wheel Cap, 25,000 RPM
    • Item # 3NLP3
    • Mfr. Model # GD0601
    • Die Grinder, 3.5 Amps @ 120V, No Load RPM 25,000, Wheel Dia. 1-1/2 In., Collet Capacity 1/4 In., Straight...More

    Die Grinder,2 In,6.6 A,120 V,7-28K RPM
    • MAKITA
    • Die Grinder, 2 In, 6.6 A, 120 V, 7-28K RPM
    • Item # 1GUC2
    • Mfr. Model # GD0800C
    • Die Grinder, 6.6 Amps @ 120V, No Load RPM 7000 to 28,000, Wheel Dia. 2 In., Arbor Hole 3.5 In., Collet...More

    Die Grinder, 1/4 In, 3.5 A
    • MAKITA
    • Die Grinder, 1/4 In, 3.5 A
    • Item # 14F111
    • Mfr. Model # GD0600
    • Die Grinder, Die, Free Speed (RPM) 25000, 1/4 In. Collet, Ball Bearing Type, Variable Speed No, Length (In.)...More

    Results per page: 16 | 32 | 48