Filter Results By

Applied Filters Clear All

Amps @ 120V
No Load RPM
Wheel Dia.
Arbor Hole
Collet Capacity
Brand
  • View MoreView Less
Price
Shop By

5 Results Found that Include 5 Products 

 |  Results per page: 16 | 32 | 48

    Grinder, Die, 1 1/2 In

    DEWALT

    Grainger Item # 4LF06 | Mfr. Model # DW887

    Catalog Page # 998 (PDF)

    1 1/2 In. Die Hand Grinder, 3.0 Amps @ 120V, No Load RPM 25,000, Wheel Dia. 1-1/2 In., Ball and Roller...More

    Die Grinder, 120 V, 1-1/2 In

    DEWALT

    Grainger Item # 24T878 | Mfr. Model # DW887N

    Catalog Page # 998 (PDF)

    Die Grinder, 3.8 Amps @ 120V, No Load RPM 25000, Wheel Dia. 1.5, Arbor Hole 1/4 In., Collet Capacity 1/4 In.,...More

    Grinder, Die, 2 In

    DEWALT

    Grainger Item # 4LF08 | Mfr. Model # DW888

    Catalog Page # 998 (PDF)

    Die Grinder, Current @ 120 VAC 5.0 Amps, No Load Speed 19000 RPM, Size 2 Inches, Cord 8 Feet, 2 Conductors,...More

    Grinder, Port, 2 1/2 In

    DEWALT

    Grainger Item # 4LF04 | Mfr. Model # DW880

    Catalog Page # 998 (PDF)

    Port Grinder, Current @ 120 VAC 5.0 Amps, No Load Speed 19000 RPM, Size 2 1/2 Inches, Cord 8 Feet, 2...More

    Grinder, Straight, 6 In

    DEWALT

    Grainger Item # 4LF05 | Mfr. Model # DW882

    Catalog Page # 998 (PDF)

    Straight Grinder, Current @ 120 VAC 13.0 Amps, No Load Speed 5700 RPM, Size 6 Inches, Cord 8 Feet, 2...More

     |  Results per page: 16 | 32 | 48
      loader image