Skip Content

Filter Results By

Applied Filters Clear All

Amps @ 120V
No Load RPM
Wheel Dia.
Arbor Hole
Collet Capacity
Brand
  • View MoreView Less
Price
Shop By
    Ratings

    Electric Hand and Die Grinders

    6 Results Found that Include 6 Products 

    Results per page: 16 | 32 | 48
      Grinder,Die,2 In
      • MILWAUKEE
      • Grinder, Die, 2 In
      • Item # 4Z818
      • Mfr. Model # 5192
      • Die Grinder, Current @ 120 VAC 4.5 Amps, No Load Speed 21000 RPM, Size 2 Inches, Cord 8 Feet 2 Conductors,...More

      Grinder,Die,2 In
      • MILWAUKEE
      • Grinder, Die, 2 In
      • Item # 6Z283
      • Mfr. Model # 5196
      • Die Grinder, Current @ 120 VAC 11.0 Amps, No Load Speed 14500 RPM, Size 2 Inches, Cord 8 Feet, 2 Conductors,...More

      Grinder,Straight,6 In
      • MILWAUKEE
      • Grinder, Straight, 6 In
      • Item # 6Z217
      • Mfr. Model # 5243
      • 6 In. Straight Hand Grinder, 15.0 Amps @ 120V, No Load RPM 5500, Wheel Dia. 6 In., Ball and Roller Bearings,...More

      Grinder,Die,2 In
      • MILWAUKEE
      • Grinder, Die, 2 In
      • Item # 1Y068
      • Mfr. Model # 5194
      • Die Grinder, Current @ 120 VAC 4.5 Amps, No Load Speed 21000 RPM, Size 2 Inches, Cord 8 Feet, 2 Conductors,...More

      Grinder,Straight,3 In
      • MILWAUKEE
      • Grinder, Straight, 3 In
      • Item # 6Z222
      • Mfr. Model # 5211
      • 3 In. Straight Hand Grinder, 11.0 Amps @ 120V, No Load RPM 14,500, Wheel Dia. 3 In., Ball and Roller...More

      Straight Grinder,5 In,7000 RPM
      • MILWAUKEE
      • Straight Grinder, 5 In, 7000 RPM
      • Item # 1Y070
      • Mfr. Model # 5223
      • Straight Grinder, 12.0 Amps @ 120V, No Load RPM 7000, Wheel Dia. 5 In., Arbor Hole 5/8, Collet Capacity 5...More

      Results per page: 16 | 32 | 48