Filter Results By

Applied Filters Clear All

Amps @ 120V
No Load RPM
Wheel Dia.
Arbor Hole
Collet Capacity
Brand
  • View MoreView Less
Price
Shop By

3 Results Found that Include 3 Products 

Makita Trade In And Trade Up
 |  Results per page: 16 | 32 | 48
    Compare

    Die Grinder, 1 1/2 Wheel Cap, 25, 000 RPM

    MAKITA

    Grainger Item # 3NLP3 | Mfr. Model # GD0601

    Catalog Page # 998 (PDF)

    Die Grinder, 3.5 Amps @ 120V, No Load RPM 25,000, Wheel Dia. 1-1/2 In., Collet Capacity 1/4 In., Straight...More

    Compare
    Compare

    Die Grinder, 2 In, 6.6 A, 120 V, 7-28K RPM

    MAKITA

    Grainger Item # 1GUC2 | Mfr. Model # GD0800C

    Catalog Page # 998 (PDF)

    Die Grinder, 6.6 Amps @ 120V, No Load RPM 7000 to 28,000, Wheel Dia. 2 In., Arbor Hole 3.5 In., Collet...More

    Compare
    Compare

    Die Grinder, 1/4 In, 3.5 A

    MAKITA

    Grainger Item # 14F111 | Mfr. Model # GD0600

    Catalog Page # NA

    Die Grinder, Die, Free Speed (RPM) 25000, 1/4 In. Collet, Ball Bearing Type, Variable Speed No, Length (In.)...More

    Compare
     |  Results per page: 16 | 32 | 48
      loader image