Skip Content

Filter Results By

Applied Filters Clear All

Item
Type
HP
  • View MoreView Less
Voltage
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Electric Confined Space Fans and Blowers

22 Results Found that Include 33 Products

Results per page: 16 | 32 | 48
    Conf.Sp. Fan,Axial,12 In,1 HP,115V
    • RAMFAN
    • Conf.Sp. Fan, Axial, 12 In, 1 HP, 115VConf.Sp. Fan,Axial,12 In,1 HP,115V
    • Item # 8NA17
    • Mfr. Model # UB30
    • Confined Space Fan, Axial, 1 HP HP, Duct Dia. 12 In., Material UV and Chemical Resistant Polyethelyne,...More

    Manhole Entry System,8 In,1/3 HP
    • RAMFAN
    • Manhole Entry System, 8 In, 1/3 HPManhole Entry System,8 In,1/3 HP
    • Item # 14H531
    • Mfr. Model # UB20/MED
    • Confined Space Fan Kit, Axial, 1/3 HP HP, Duct Dia. 8 In., Material UV resistant Polyethelyne, Blower/Fan...More

    Blower/Exhauster Kit,8 In,1/3 HP,230V
    • RAMFAN
    • Blower/Exhauster Kit, 8 In, 1/3 HP, 230VBlower/Exhauster Kit,8 In,1/3 HP,230V
    • Item # 20LP07
    • Mfr. Model # UB20
    • Confined Space Fan, Axial, 1/3 HP, Duct Dia. 8 In., Material UV Resistant Polyethylene, Blower/Fan Speed 2850...More

    Blower/Exhauster Kit,8 In, 1/3 HP,230V
    • RAMFAN
    • Blower/Exhauster Kit, 8 In, 1/3 HP, 230VBlower/Exhauster Kit,8 In, 1/3 HP,230V
    • Item # 20LP08
    • Mfr. Model # UB20
    • Confined Space Fan, Axial, 1/3 HP, Duct Dia. 8 In., Material UV Resistant Polyethylene, Blower/Fan Speed 2850...More

    Conf.Sp. Fan, 8 In, 1/4 HP,230V
    • RAMFAN
    • Conf.Sp. Fan, 8 In, 1/4 HP, 230VConf.Sp. Fan, 8 In, 1/4 HP,230V
    • Item # 20LP06
    • Mfr. Model # UB20
    • Confined Space Fan, Axial, 1/3 HP, Duct Dia. 8 In., Material UV Resistant Polyethylene, Blower/Fan Speed 2850...More

    PPV Fan, 16 In, 1-1/2 HP,230V
    • RAMFAN
    • PPV Fan, 16 In, 1-1/2 HP, 230VPPV Fan, 16 In, 1-1/2 HP,230V
    • Item # 20LP01
    • Mfr. Model # EV420
    • PPV Fan, PPV, 1-1/2 HP, Duct Dia. 16 In., Material Steel, Blower/Fan Speed 3950 rpm, Maximum Flow in Free Air...More

    Conf.Sp. Fan,Axial, 16 In,1-1/2 HP,230V
    • RAMFAN
    • Conf.Sp. Fan, Axial, 16 In, 1-1/2 HP, 230VConf.Sp. Fan,Axial, 16 In,1-1/2 HP,230V
    • Item # 20LP14
    • Mfr. Model # EFI150
    • Confined Space Fan, Axial, 1-1/2 HP, Duct Dia. 16 In., Material Chemical Resistant ABS Housing, Blower/Fan...More

    PPV Fan, 21 In,1-1/2 HP,115V
    • RAMFAN
    • PPV Fan, 21 In, 1-1/2 HP, 115VPPV Fan, 21 In,1-1/2 HP,115V
    • Item # 40K023
    • Mfr. Model # EV600
    • PPV Fan, PPV, 1-1/2 HP HP, Duct Dia. 21 In., Material Steel, Blower/Fan Speed Variable to 3500 rpm, Maximum...More

    PPV Fan, 21 In, 1-1/2 HP,230V
    • RAMFAN
    • PPV Fan, 21 In, 1-1/2 HP, 230VPPV Fan, 21 In, 1-1/2 HP,230V
    • Item # 20LP02
    • Mfr. Model # EV620
    • PPV Fan, PPV, 1-1/2 HP, Duct Dia. 21 In., Material Steel, Blower/Fan Speed 3500 rpm, Maximum Flow in Free Air...More

    Conf.Sp. Fan,Ax.Ex-Prf,8In,1/4HP,230V
    • RAMFAN
    • Conf.Sp. Fan, Ax.Ex-Prf, 8In, 1/4HP, 230VConf.Sp. Fan,Ax.Ex-Prf,8In,1/4HP,230V
    • Item # 20LP09
    • Mfr. Model # UB20XX
    • Confined Space Fan, Axial Explosion Proof, 1/4 HP, Duct Dia. 8 In., Material UV Resistant Anti-Static...More

    Conf.Sp.Fan,Ax.Ex-Prf,16In,1-1/2 HP,230V
    • RAMFAN
    • Conf.Sp.Fan, Ax.Ex-Prf, 16In, 1-1/2 HP, 230VConf.Sp.Fan,Ax.Ex-Prf,16In,1-1/2 HP,230V
    • Item # 20LP15
    • Mfr. Model # EFI150XX
    • Confined Space Fan, Axial Explosion Proof, 1-1/2 HP, Duct Dia. 16 In., Material Anti-Static Chemical...More

    Conf.Sp. Fan,Axial, 16 In, 1/2 HP,230V
    • RAMFAN
    • Conf.Sp. Fan, Axial, 16 In, 1/2 HP, 230VConf.Sp. Fan,Axial, 16 In, 1/2 HP,230V
    • Item # 20LN97
    • Mfr. Model # EFI50
    • Confined Space Fan, Axial, 1/2 HP, Duct Dia. 16 In., Material Chemical Resistant ABS Housing, Blower/Fan...More

    Conf.Sp.Fan w/duct,Ex-Prf,8In,1/4HP,230V
    • RAMFAN
    • Conf.Sp.Fan w/duct, Ex-Prf, 8In, 1/4HP, 230VConf.Sp.Fan w/duct,Ex-Prf,8In,1/4HP,230V
    • Item # 20LP10
    • Mfr. Model # UB20XX
    • Confined Space Fan, Axial Explosion Proof, 1/3 HP, Duct Dia. 8 In., Material UV Resistant Anti-Static...More

    Conf.Sp.Fan,Ax.Ex-Prf,12In,3/4 HP,230V
    • RAMFAN
    • Conf.Sp.Fan, Ax.Ex-Prf, 12In, 3/4 HP, 230VConf.Sp.Fan,Ax.Ex-Prf,12In,3/4 HP,230V
    • Item # 20LN99
    • Mfr. Model # EFI75XX
    • Confined Space Fan, Axial Explosion Proof, 3/4 HP, Duct Dia. 12 In., Material UV Resistant Anti-Static ABS...More

    Conf.Sp.Fan w/duct,Ex-Prf,8In,1/4HP,230V
    • RAMFAN
    • Conf.Sp.Fan w/duct, Ex-Prf, 8In, 1/4HP, 230VConf.Sp.Fan w/duct,Ex-Prf,8In,1/4HP,230V
    • Item # 20LP13
    • Mfr. Model # UB20XX
    • Confined Space Fan, Axial Explosion Proof, 1/3 HP, Duct Dia. 8 In., Material UV Resistant Anti-Static...More

    Conf.Sp. Fan, Axial,12 In,5/8 HP,230V
    • RAMFAN
    • Conf.Sp. Fan, Axial, 12 In, 5/8 HP, 230VConf.Sp. Fan, Axial,12 In,5/8 HP,230V
    • Item # 20LP16
    • Mfr. Model # UB30
    • Confined Space Fan, Axial, 1 HP, Duct Dia. 12 In., Material UV and Chemical Resistant Polyethylene,...More

    Conf.Sp.Fan,Ax.Ex-Prf,16In,1/2 HP,230V
    • RAMFAN
    • Conf.Sp.Fan, Ax.Ex-Prf, 16In, 1/2 HP, 230VConf.Sp.Fan,Ax.Ex-Prf,16In,1/2 HP,230V
    • Item # 20LN98
    • Mfr. Model # EFI50XX
    • Confined Space Fan, Axial Explosion Proof, 1/2 HP, Duct Dia. 16 In., Material Anti-Static Chemical Resistant...More

    Manhole Entry Kit,Ex-Prf,8In,1/4HP,230V
    • RAMFAN
    • Manhole Entry Kit, Ex-Prf, 8In, 1/4HP, 230VManhole Entry Kit,Ex-Prf,8In,1/4HP,230V
    • Item # 20LP12
    • Mfr. Model # UB20XX
    • Confined Space Fan Kit, Axial Explosion Proof, 1/3 HP, Duct Dia. 8 In., Material UV Resistant Anti-Static...More

    Manhole Entry Kit,Ex-Prf,8In,1/3HP,115V
    • RAMFAN
    • Manhole Entry Kit, Ex-Prf, 8In, 1/3HP, 115VManhole Entry Kit,Ex-Prf,8In,1/3HP,115V
    • Item # 20LP11
    • Mfr. Model # UB20XX
    • Confined Space Fan Kit, Axial Explosion Proof, 1/3 HP, Duct Dia. 8 In., Material UV Resistant Anti-Static...More

    Conf.Sp. Fan,Axial,16 In,1/2 HP,115V
    • RAMFAN
    • Conf.Sp. Fan, Axial, 16 In, 1/2 HP, 115VConf.Sp. Fan,Axial,16 In,1/2 HP,115V
    • Item # 8AWU3
    • Mfr. Model # EFi50
    • Confined Space Fan, Axial, 1/2 HP HP, Duct Dia. 16 In., Material Chemical resistant ABS housing, Blower/Fan...More

    Results per page: 16 | 32 | 48