Skip Content

Filter Results By

253 Results Found that Include 2,237 Products

Edsal

Edsal

For more than 50 years, Edsal has provided top quality storage systems and industrial furniture. Edsal products have earned a substantial share of the market in every region
of the country. Edsal's broad product line offers all the advantages of single source supply.

Storage Cabinets
Storage Cabinets
Cabinets
Cabinets
Shop Desks and Service Writers
Shop Desks and Service Writers
Workbenches
Workbenches
Mobile Storage Cabinets
Mobile Storage Cabinets
Boltless Shelving
Boltless Shelving
Bulk Storage Racks
Bulk Storage Racks
Shelving and Storage Racks
Shelving and Storage Racks
Service Carts
Service Carts
Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Steel Post Kit, 84" Length, Number of Posts per K
Drawer Lock,1 W x 2 D x 1 in. H,Chrome
Box Locker,12inW,12inD,66inH,Gray,One
  • EDSAL
  • Box Locker, 12inW, 12inD, 66inH, Gray, One Box Locker,12inW,12inD,66inH,Gray,One
  • Item # 45GT94
  • Mfr. Model # CL5001GY-UN
  • Box Locker, Locker Door Type Louvered, Unassembled, Locker Configuration (1) Wide, (1) Opening, Tier One,...More

Steel Post Kit, 85" Length, Number of Posts per K
Storage Rack Unit, 78" Height, 78" Width, Number
Storage Cabinet, 72" Overall Height, 36" Overall Width
Record Storage Box Set,10x12x15,PK20
  • EDSAL
  • Shelves Shelves
  • Multiple product options available

    Multiple product options available

Wall Storage Cabinet, 30" Overall Height, 30" Overall&
Workshop Tools and Parts Cabinet, 24" Overall Height,
  • EDSAL
  • Flat File Cabinet Flat File Cabinet
  • Multiple product options available

    Flat File Cabinet, 5 Drawers, Overall Height 16-1/8", Finish Steel and Includes Hinged Paper Weights; Varies by Color, Overall Depth and Overall Width

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More