Skip Content

Filter Results By

Item
  • View MoreView Less
End Type
Tip Dia. (In.)
Disc Dia. (In.)
Ball Dia. (In.)
Brand
Price
  • View MoreView Less
Shop By
Ratings

Edge and Center Finders

25 Results Found that Include 25 Products

Results per page: 16 | 32 | 48
    Edge Finder,Single End,0.200 In Tip
    Edge/Center Finder,0.200 In Tip
    • STARRETT
    • Edge/Center Finder, 0.200 In TipEdge/Center Finder,0.200 In Tip
    • Item # 2ZVK8
    • Mfr. Model # 827B
    • Edge/Center Finder, End Type Double, Tip Dia 0.200 In, Shank Dia 0.500 In, Length 3 In, Tool Steel...More

    Edge Finder,Single,Cylindrical,0.500 Tip
    Center Finder
    • MITUTOYO
    • Center FinderCenter Finder
    • Item # 4LA52
    • Mfr. Model # 050103
    • Center Finder, Double End Type, Face Size Conical and 0.2 In, Shank Dia 0.375 In, Hardened, Ground and Lapped...More

    Edge Finder,Single End,0.2 In/0.375 In
    Edge Finder,Double End,0.2 In/0.5 In
    Edge Finder,Double End
    • MITUTOYO
    • Edge Finder, Double EndEdge Finder,Double End
    • Item # 4LA53
    • Mfr. Model # 050110
    • Edge Finder, Double End Type, Face Size 0.2 and 0.5 In, Shank Dia 0.5 In, Hardened, Ground and Lapped Tool...More

    Edge Finder,Single End
    • WESTWARD
    • Edge Finder, Single EndEdge Finder,Single End
    • Item # 4KY24
    • Mfr. Model # 4KY24
    • Edge Finder, Single End Type, Face Size 0.2 In, Length 4 In, Shank Dia 0.5 In, Steel, Find Edge Location Off...More

    Edge Finder,Single End,0.5 In/0.5 In
    Wiggler Set w/Shank,4 Attachments,Pouch
    Edge Finder,Single,0.375 Shank,0.200 Tip
    Edge Finder,Double,Tip D 0.5,2.75 In L
    Edge Finder,Single,0.500 Shank,0.200 Tip
    Edge Finder,Double,Cylindrical/Conical
    Edge Finder,Single End,1/2 in. Shank
    • BROWN & SHARPE
    • Edge Finder, Single End, 1/2 in. ShankEdge Finder,Single End,1/2 in. Shank
    • Item # 5RCK1
    • Mfr. Model # 599-792-3
    • Edge Finder, End Type Single, Hardened Steel, Precision Ground Construction, Features Locate Round or Flat...More

    Audible Edge Finder,Single,0.2/0.375 In
    Edge/Center Finder,0.2 In
    Wiggler/Center Finder 3 Attachments
    Edge Finder,Double,Tip D 0.375,2.75 In L
    Wiggler/Center Finder Set w/Case
    • STARRETT
    • Wiggler/Center Finder Set w/CaseWiggler/Center Finder Set w/Case
    • Item # 2ZVK9
    • Mfr. Model # S828HZ
    • Wiggler/Center Finder Set, Disc Dia 0.100 In, Ball Dia 0.250 In, Shank Dia 0.375 In, Length 4 In, Tool Steel...More

    Long Probe Tip,0.4 in.,10.16mm
    Audible Edge Finder,Single,0.5/0.5 In
    • BROWN & SHARPE
    • Audible Edge Finder, Single, 0.5/0.5 InAudible Edge Finder,Single,0.5/0.5 In
    • Item # 5RCK3
    • Mfr. Model # 599-792-24
    • Audible Edge Finder, End Type Single, Hardened Steel, Precision Ground Construction, Features Audible Click...More

    Edge Finder,Single End,Tip D 10mm,70mm L
    Edge Finder,Single End,Tip D 10mm,70mm L
    Edge Finder,Single,Tip D 10mm,2.75 In L
    Results per page: 16 | 32 | 48

      Use edge and center finders from Grainger during machine set-up to help you accurately find spindle centers and working points on drill presses and milling machines. Choose from single-end edge finders with tip points of 0.2” or 0.5” dia. and double-edge end finders with both cylindrical and conical ends. An audible edge finder features an audible click when the tip jumps. Get high-quality steel edge and center finders from Grainger to help you locate work on your mill or drill press.