Filter Results By

Item
End Type
Tip Dia. (In.)
Price
Shop By
Ratings

11 Results Found that Include 11 Products 

 |  Results per page: 16 | 32 | 48

    Edge Finder, Single End, 0.2 In/0.375 In

    BROWN & SHARPE

    Grainger Item # 5RCJ8 | Mfr. Model # 599-792-2

    Catalog Page # 3292 (PDF)

    Edge Finder, End Type Single, Hardened Steel, Precision Ground Construction, Features Locate Round or Flat...More

    Edge Finder, Double End, 0.2 In/0.5 In

    BROWN & SHARPE

    Grainger Item # 5RCJ9 | Mfr. Model # 599-792-1

    Catalog Page # 3292 (PDF)

    Edge Finder, End Type Double, Hardened Steel, Precision Ground Construction, Features Locate Round or Flat...More

    Edge Finder, Single End, 0.5 In/0.5 In

    BROWN & SHARPE

    Grainger Item # 5RCK0 | Mfr. Model # 599-792

    Catalog Page # 3292 (PDF)

    Edge Finder, End Type Single, Hardened Steel, Precision Ground Construction, Features Locate Round or Flat...More

    Edge Finder, Single End, 0.5 In/0.5 In

    BROWN & SHARPE

    Grainger Item # 5RCK1 | Mfr. Model # 599-792-3

    Catalog Page # 3292 (PDF)

    Edge Finder, End Type Single, Hardened Steel, Precision Ground Construction, Features Locate Round or Flat...More

    Audible Edge Finder, Single, 0.5/0.5 In

    BROWN & SHARPE

    Grainger Item # 5RCK3 | Mfr. Model # 599-792-24

    Catalog Page # 3292 (PDF)

    Audible Edge Finder, End Type Single, Hardened Steel, Precision Ground Construction, Features Audible Click...More

    Edge Finder, Double, Tip D 0.5,2.75 In L

    BROWN & SHARPE

    Grainger Item # 38N960 | Mfr. Model # 599-792-5

    Catalog Page # NA

    Edge Finder, Double End Type, Tip Dia. 0.5 In., Shank Dia. 0.5 In., Length 2.75 In., Steel, Features Physical...More

    Audible Edge Finder, Single, 0.2/0.375 In

    BROWN & SHARPE

    Grainger Item # 5RCK2 | Mfr. Model # 599-792-20

    Catalog Page # 3292 (PDF)

    Audible Edge Finder, End Type Single, Hardened Steel, Precision Ground Construction, Features Audible Click...More

    Edge Finder, Single, Tip D 10mm, 2.75 In L

    BROWN & SHARPE

    Grainger Item # 38N957 | Mfr. Model # 599-792-21

    Catalog Page # NA

    Edge Finder, Single End Type, Tip Dia. 10 mm, Shank Dia. 0.5 In., Length 2.75 In., Steel, Features Audible...More

    Edge Finder, Single End, Tip D 10mm, 70mm L

    BROWN & SHARPE

    Grainger Item # 38N958 | Mfr. Model # 599-792-23

    Catalog Page # NA

    Edge Finder, Single End Type, Tip Dia. 10 mm, Shank Dia. 12.5 mm, Length 70 mm, Steel, Features Audible Click

    Edge Finder, Single End, Tip D 10mm, 70mm L

    BROWN & SHARPE

    Grainger Item # 38N956 | Mfr. Model # 599-792-12

    Catalog Page # NA

    Edge Finder, Single End Type, Tip Dia. 10 mm, Shank Dia. 12.5 mm, Length 70 mm, Steel, Features Physical...More

    Edge Finder, Double, Tip D 0.375,2.75 In L

    BROWN & SHARPE

    Grainger Item # 38N959 | Mfr. Model # 599-792-4

    Catalog Page # NA

    Edge Finder, Double End Type, Tip Dia. 0.375 In., Shank Dia. 0.5 In., Length 2.75 In., Steel, Features...More

     |  Results per page: 16 | 32 | 48
      loader image