Skip Content

Filter Results By

Applied Filters Clear All

Item
End Type
Tip Dia. (In.)
Brand
Price
Shop By
Ratings

Edge and Center Finders

11 Results Found that Include 11 Products 

Results per page: 16 | 32 | 48
    Edge Finder,Single End,0.2 In/0.375 In
    • BROWN & SHARPE
    • Edge Finder, Single End, 0.2 In/0.375 In
    • Item # 5RCJ8
    • Mfr. Model # 599-792-2
    • Edge Finder, End Type Single, Hardened Steel, Precision Ground Construction, Features Locate Round or Flat...More

    Edge Finder,Double End,0.2 In/0.5 In
    • BROWN & SHARPE
    • Edge Finder, Double End, 0.2 In/0.5 In
    • Item # 5RCJ9
    • Mfr. Model # 599-792-1
    • Edge Finder, End Type Double, Hardened Steel, Precision Ground Construction, Features Locate Round or Flat...More

    Edge Finder,Single End,0.5 In/0.5 In
    • BROWN & SHARPE
    • Edge Finder, Single End, 0.5 In/0.5 In
    • Item # 5RCK0
    • Mfr. Model # 599-792
    • Edge Finder, End Type Single, Hardened Steel, Precision Ground Construction, Features Locate Round or Flat...More

    Edge Finder,Single End,0.5 In/0.5 In
    • BROWN & SHARPE
    • Edge Finder, Single End, 0.5 In/0.5 In
    • Item # 5RCK1
    • Mfr. Model # 599-792-3
    • Edge Finder, End Type Single, Hardened Steel, Precision Ground Construction, Features Locate Round or Flat...More

    Audible Edge Finder,Single,0.5/0.5 In
    • BROWN & SHARPE
    • Audible Edge Finder, Single, 0.5/0.5 In
    • Item # 5RCK3
    • Mfr. Model # 599-792-24
    • Audible Edge Finder, End Type Single, Hardened Steel, Precision Ground Construction, Features Audible Click...More

    Edge Finder,Double,Tip D 0.5,2.75 In L
    • BROWN & SHARPE
    • Edge Finder, Double, Tip D 0.5,2.75 In L
    • Item # 38N960
    • Mfr. Model # 599-792-5
    • Edge Finder, Double End Type, Tip Dia. 0.5 In., Shank Dia. 0.5 In., Length 2.75 In., Steel, Features Physical...More

    Audible Edge Finder,Single,0.2/0.375 In
    • BROWN & SHARPE
    • Audible Edge Finder, Single, 0.2/0.375 In
    • Item # 5RCK2
    • Mfr. Model # 599-792-20
    • Audible Edge Finder, End Type Single, Hardened Steel, Precision Ground Construction, Features Audible Click...More

    Edge Finder,Single End,Tip D 10mm,70mm L
    • BROWN & SHARPE
    • Edge Finder, Single End, Tip D 10mm, 70mm L
    • Item # 38N956
    • Mfr. Model # 599-792-12
    • Edge Finder, Single End Type, Tip Dia. 10 mm, Shank Dia. 12.5 mm, Length 70 mm, Steel, Features Physical...More

    Edge Finder,Double,Tip D 0.375,2.75 In L
    • BROWN & SHARPE
    • Edge Finder, Double, Tip D 0.375,2.75 In L
    • Item # 38N959
    • Mfr. Model # 599-792-4
    • Edge Finder, Double End Type, Tip Dia. 0.375 In., Shank Dia. 0.5 In., Length 2.75 In., Steel, Features...More

    Edge Finder,Single End,Tip D 10mm,70mm L
    Edge Finder,Single,Tip D 10mm,2.75 In L
    • BROWN & SHARPE
    • Edge Finder, Single, Tip D 10mm, 2.75 In L
    • Item # 38N957
    • Mfr. Model # 599-792-21
    • Edge Finder, Single End Type, Tip Dia. 10 mm, Shank Dia. 0.5 In., Length 2.75 In., Steel, Features Audible...More

    Results per page: 16 | 32 | 48