Skip Content

Filter Results By

Applied Filters Clear All

18 Results Found that Include 22 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
4-1/2" Depressed Center Cut-Off Wheel, Zirconium, 0.045&quo
Woodboring Bit, 1-1/4 x 6 IN
Circular Saw Blade,Steel,14in.
  • DEWALT
  • Circular Saw Blade, Steel, 14in. Carbide Tip, Steel Circular Saw Blade
  • Item # 30HJ73
  • Mfr. Model # DWA7745
  • Circular Saw Blade, Primary Saw Application Metal, Tip Material Carbide, Blade Type Steel, Blade Dia. 14 In.,...More

Wood Boring Bit,1-3/8 in. dia.,3/8 Shank
Wood Boring Bit,1-1/2 in. dia.,3/8 Shank
Woodboring Bit, 7/8 x 6 IN
  • IRWIN SPEEDBOR
  • Woodboring Bit, 7/8 x 6 IN Woodboring Bit, 7/8 x 6 IN
  • Item # 1PMT4
  • Mfr. Model # 3041005
  • Woodboring Bit, Carbon Steel, Dia 7/8 In, Shank Size (In) Hex 1/4, Overall Length 6 In., For Use With 3/8 or...More

Woodboring Bit, 1 x 6 IN
  • IRWIN SPEEDBOR
  • Woodboring Bit, 1 x 6 IN Woodboring Bit, 1 x 6 IN
  • Item # 1PMT5
  • Mfr. Model # 3041007
  • Woodboring Bit, Carbon Steel, Dia 1 In, Shank Size (In) Hex 1/4, Overall Length 6 In., For Use With 3/8 or...More

Woodboring Bit, 3/4 x 6 IN
  • IRWIN SPEEDBOR
  • Woodboring Bit, 3/4 x 6 IN Woodboring Bit, 3/4 x 6 IN
  • Item # 1PMT3
  • Mfr. Model # 3041004
  • Woodboring Bit, Carbon Steel, Dia 3/4 In, Shank Size (In) Hex 1/4, Overall Length 6 In., For Use With 3/8 or...More

Woodboring Bit, 5/8 x 6 IN
  • IRWIN SPEEDBOR
  • Woodboring Bit, 5/8 x 6 IN Woodboring Bit, 5/8 x 6 IN
  • Item # 1PMT2
  • Mfr. Model # 3041002
  • Woodboring Bit, Carbon Steel, Dia 5/8 In, Shank Size (In) Hex 1/4, Overall Length 6 In., For Use With 3/8 or...More

Woodboring Bit, 1/2 x 6 IN
  • IRWIN SPEEDBOR
  • Woodboring Bit, 1/2 x 6 IN Woodboring Bit, 1/2 x 6 IN
  • Item # 1PMT1
  • Mfr. Model # 3041001
  • Woodboring Bit, Carbon Steel, Dia 1/2 In, Shank Size (In) Hex 1/4, Overall Length 6 In., For Use With 3/8 or...More

Wood Boring Bit,7/16 In,Shank Hex 1/4 In
Wood Boring Bit,9/16 In,Shank Hex 1/4 In
  • IRWIN
  • Double End Bit Double End Bit
  • Multiple product options available

    Double Ended Bit and Shank Size 1/4"; Varies by Bit Style, Point Size and Bit Length

Wood Boring Bit,1 1/8 In,Shank Hex 1/4
Wood Boring Bit,15/16 In,Shank Hex 1/4
Wood Boring Bit,13/16 In,Shank Hex 1/4
Wood Boring Bit,11/16 In,Shank Hex 1/4
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More