Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

204 Results Found that Include 336 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
V-Belt,4L240
  • DAYTON
  • V-Belt, 4L240FHP V-Belt, 4L
  • Item # 4L240
  • Mfr. Model # 4L240
  • FHP V-Belt, Material Rubber Body w/Polyester Cords, Belt Type 4L, Top Width 1/2 In., Thickness 5/16 In.,...More

Unit Bearing Motor,1/83 HP,1550 rpm,115V
  • Unit Bearing Motor, 1/83 HP, 1550 rpm, 115VDAYTON Aluminum Frame Unit Bearing Motors
  • Item # 4YFG2
  • Mfr. Model # 4YFG2
  • Unit Bearing Motor, Shaded Pole, Totally Enclosed Air-Over, 1/83 HP, 1550 Nameplate RPM, Frame Non-Standard,...More

  • DAYTON
  • Round Axial FanRound Axial Fan
  • Multiple product options available

    Axial Fan, Shape Round, Bearings Ball, 60/50, 1, Mounting Position Vertical or Horizontal and Motor Insulation Class A; Varies by CFM @ 0.000-In. SP, Voltage, Watts and...More

Wet/Dry Vacuum,4.5 HP,3 gal.,120V
  • DAYTON
  • Wet/Dry Vacuum, 4.5 HP, 3 gal., 120VPortable Wet/Dry Vacuum
  • Item # 4YE74
  • Mfr. Model # 4YE74
  • Wet/Dry Vacuum, Peak HP 4.5, Tank Size 3 gal., Portable Series, Air Flow 180 cfm, Amps 8, Static Pressure 62...More

Solenoid Valve Less Coil,3/4 In,NC,Brass
  • DAYTON
  • Solenoid Valve Less Coil, 3/4 In, NC, BrassSolenoid Valve Less Coil, Brass, 125 psi max
  • Item # 1A578
  • Mfr. Model # 1A578
  • Solenoid Valve Less Coil, Body Material Brass, 2-Way, Normally Closed, Pipe Size 3/4 In., Orifice Dia. 3/4...More

Carpet/Floor Dryer,120V,500 cfm,Yellow
  • DAYTON
  • Carpet/Floor Dryer, 120V, 500 cfm, YellowCarpet/Floor Dryer,120V,500 cfm,Yellow
  • Item # 5UMP6
  • Mfr. Model # 5UMP6
  • Carpet/Floor Dryer, Pivoting No, Number of Speeds 3, Blower Wheel Dia. 6-1/2 In., CFM High 500, 250 CFM...More

Ratchet Chain Hoist/Puller,550 lb.
  • DAYTON
  • Ratchet Chain Hoist/Puller, 550 lb.Ratchet Chain Hoist/Puller,550 lb.
  • Item # 5YGF5
  • Mfr. Model # 5YGF5
  • Mini Lever Chain Hoist, Load Capacity 550 lb., Lift 5 ft., Hook Opening 13/16 In., Min. Between Hooks 9-3/16...More

  • DAYTON
  • Stationary Air CirculatorStationary Air Circulator
  • Multiple product options available

    Air Circulator and Stationary; Varies by Blade Dia., Oscillating/Non-Oscillating, Speeds, Voltage, Phase, CFM High, CFM Low, Motor HP, Motor RPM and Mounting Location

GP Mtr,CS,ODP,1 HP,1725 rpm,56
  • GP Mtr, CS, ODP, 1 HP, 1725 rpm, 56GP Mtr,CS,ODP,1 HP,1725 rpm,56
  • Item # 6K321
  • Mfr. Model # 6K321
  • General Purpose Motor, Capacitor-Start, 1 HP, Nameplate RPM 1725, Voltage 115/208-230, 1 Phase, Frame 56,...More

V-Belt,B144
  • DAYTON
  • V-Belt, B144V-Belt, B
  • Item # 3X651
  • Mfr. Model # 3X651
  • V-Belt, Material Rubber Body w/Polyester Cords, Belt Type B, Top Width 21/32 In., Thickness 13/32 In.,...More

Air Circulator,30 In,6200 cfm,115V
  • DAYTON
  • Air Circulator, 30 In, 6200 cfm, 115VMobile Air Circulator
  • Item # 2MA12
  • Mfr. Model # 2MA12
  • Air Circulator, Blade Dia. 30 In., Mobile, Non-Oscillating, Speeds 3, Voltage 115, 1 Phase, CFM High 6200,...More

  • DAYTON
  • Contractor Wet/Dry VacuumContractor Wet/Dry Vacuum
  • Multiple product options available

    Wet/Dry Vacuum, Contractor, Voltage 120, Number of Motor Stages 1, Casters Yes, Hz 60, 1 yr. and Standards cUL, US; Varies by Peak HP, Tank Size, Air Flow, Amps, Static...More

  • DAYTON
  • Electric Space HeaterElectric Space Heater
  • Multiple product options available

    Electric Space Heater, 60, 1, Cord Length 72", Manufacturers Warranty Length 1 yr., Standards UL/cUL and Standards UL/CUL; Varies by Heater Type,...More

  • DAYTON
  • DAYTON 1/2" Shaft Diameter Condenser Fan MotorsDAYTON 1/2" Shaft Diameter Condenser Fan Motors
  • Multiple product options available

    Condenser Fan Motors, Shaft Rotation CW/CCW; Varies by Motor Design, Motor Enclosure Design, HP, RPM Range, Nameplate RPM, Voltage, Frame, Number of Speeds, Overall...More

Solenoid Valve Less Coil,1/2 In,NC,Brass
  • DAYTON
  • Solenoid Valve Less Coil, 1/2 In, NC, BrassSolenoid Valve Less Coil, Brass, 150 psi max
  • Item # 1A577
  • Mfr. Model # 1A577
  • Solenoid Valve Less Coil, Body Material Brass, 2-Way, Normally Closed, Pipe Size 1/2 In., Orifice Dia. 5/8...More

Exhaust Fan,12 In,115V,820 CFM
  • DAYTON
  • Exhaust Fan, 12 In, 115V, 820 CFMExhaust Fan,12 In,115V,820 CFM
  • Item # 1HKL4
  • Mfr. Model # 1HKL4
  • Guard Mounted Exhaust Fan, Blade Dia. 12 In., CFM @ 0.000-In. SP 820, CFM @ 0.125-In. SP 535, Voltage 115, 60...More

Line Volt Mechanical Tstat,120 to 240VAC
  • DAYTON
  • Line Volt Mechanical Tstat, 120 to 240VACLine Volt Mechanical Tstat,120 to 240VAC
  • Item # 4LZ94
  • Mfr. Model # 4LZ94
  • Line Voltage Coil Bulb Control, Contact Current Rating Resistive @ 120VAC 22 Amps, Contact Current Rating...More

Utility Pump 115VAC
  • DAYTON
  • Utility Pump 115VACUtility Pump 115VAC
  • Item # 5UXL7
  • Mfr. Model # 5UXL7
  • Utility Pump, Compact Flexible Impeller, 1/10 HP, Voltage 115V, 1.6 Amps AC, Motor Enclosure Open,...More

  • DAYTON
  • Industrial Wet/Dry Vacuum HeadIndustrial Wet/Dry Vacuum Head
  • Multiple product options available

    Wet/Dry Vacuum Head, Tank Size 55 gal., Industrial, Voltage 120, Tank Material Steel, Hose Dia. 1-1/2", Hose Length 7 ft., Number of Motor Stages 2, Power Cord Length 18...More

Lift Wheel Kit
  • DAYTON
  • Lift Wheel KitLift Wheel Kit
  • Item # 46G276
  • Mfr. Model # 97-43
  • Lift Wheel Kit, For Use With Grainger Item Number 4YX97, For Use With Mfr. Model Number 97-43, Fits Brand...More

Poultry Fan Mtr,PSC,TEAO,1/2 HP,850 RPM
  • DAYTON
  • Poultry Fan Mtr, PSC, TEAO, 1/2 HP, 850 RPMDAYTON Permanent Split Capacitor Poultry Fan Motors
  • Item # 1YAZ3
  • Mfr. Model # 1YAZ3
  • Poultry Fan Motor, Permanent Split Capacitor, 1/2 HP, Nameplate RPM 850, Voltage 115/230, 1 Phase, Frame 48Y,...More

Pump Repair Kit
  • DAYTON
  • Pump Repair KitPump Repair Kit
  • Item # 5UXN2
  • Mfr. Model # 5UXN2
  • Utility Pump Kit, Compact Flexible Impeller, For Use With 5UXL7, 5UXL8, 5UXL9, 5UXN0, Includes Two Impellers,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More