Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

15 Results Found that Include 19 Products

Results per page: 16 | 32 | 48
    • MAKITA Cordless DrillsMAKITA Cordless Drills
    • Multiple product options available

      Makita offers standard features, such as keyless chuck, adjustable clutch, and built-in LED lights. 12V tools feature a 60-min. charge time so you can get back up and...More

    Handheld Blower,91 CFM,179 MPH
    • MAKITA
    • Handheld Blower, 91 CFM, 179 MPHHandheld Blower
    • Item # 5WFV2
    • Mfr. Model # DUB182Z
    • Handheld Blower,Battery,Max. Air Flow 91 cfm,Max. Air Speed 179 mph,Speed Control 3,Includes Nozzle...More

    Battery Pack,14.4V,NiMH,2.6A/hr.
    • MAKITA
    • Battery Pack, 14.4V, NiMH, 2.6A/hr.14.4 Volt Battery Pack
    • Item # 4MGW7
    • Mfr. Model # 193158-3
    • Battery Pack, Voltage 14.4, Battery Type NiMH, Battery Capacity 2.6Ah, For Use With All Makita 14.4V Pod...More

    Cordless Combination Kit, 1.3A/hr., 12V
    • MAKITA
    • Cordless Combination Kit, 1.3A/hr., 12V12.0 Volt Cordless Combination Kit
    • Item # 12M837
    • Mfr. Model # LCT209W
    • Cordless Combination Kit,Voltage 12.0,Number of Tools 2,Tools Included Drill, Impact Driver,Battery Type...More

    Cordless Drill/Driver Kit,7.2V,1/4 In.
    • MAKITA
    • Cordless Drill/Driver Kit, 7.2V, 1/4 In.Cordless Drill/Driver Kit,7.2V,1/4 In.
    • Item # 4NNL2
    • Mfr. Model # DF010DSE
    • Cordless Drill/Driver Kit, Battery Included/Bare Tool Battery Included, Voltage 7.2, Chuck Size 1/4 In., No...More

    R/A Polisher,7 In,RPM 600-3000,10 A,120V
    • MAKITA
    • R/A Polisher, 7 In, RPM 600-3000,10 A, 120VR/A Polisher,7 In,RPM 600-3000,10 A,120V
    • Item # 5GDX3
    • Mfr. Model # 9227C
    • Right Angle Polisher, Size (In.) 7, No Load RPM 600 to 3000, Amps @ 120V 10.0, Spindle Thread Size (In.) 5/8,...More

    Cordless Hammer Drill/Driver Kit,3.6 lb.
    • MAKITA
    • Cordless Hammer Drill/Driver Kit, 3.6 lb.18.0 Volt Cordless Hammer Drill/Driver
    • Item # 6CFC0
    • Mfr. Model # XPH01CW
    • Cordless Hammer Drill/Driver Kit, Battery Included, Voltage 18.0, Chuck Size 1/2 In., Drive Size 1/2 In.,...More

    Cordless Hammer Drill,Li-Ion,8-3/4 In. L
    • MAKITA
    • Cordless Hammer Drill, Li-Ion, 8-3/4 In. L18.0 Volt Cordless Hammer Drill
    • Item # 5WFR2
    • Mfr. Model # XPH01Z
    • Cordless Hammer Drill, Bare Tool (No Battery), Voltage 18.0, Chuck Size 1/2 In., Drive Size 1/2 In.,...More

    Angle Grinder,7 In.,No Load RPM 8500
    • MAKITA
    • Angle Grinder, 7 In., No Load RPM 85007" Wheel Dia. Angle Grinder
    • Item # 21R988
    • Mfr. Model # GA7031Y
    • Angle Grinder, Voltage 120, Wheel Dia. 7 In., No Load RPM 8500, 15 Amps, Spindle Thread Size 5/8 In.-11,...More

    Cordless Circular Saw,Bare Tool,18V
    • MAKITA
    • Cordless Circular Saw, Bare Tool, 18V18.0 Volt Cordless Circular Saw
    • Item # 5WFP5
    • Mfr. Model # XSC01Z
    • Cordless Circular Saw, Battery Included/Bare Tool Bare Tool (No Battery), Voltage 18.0, Blade Dia. 5-3/8 In.,...More

    Circular Saw,7-1/4 In. Blade,5800 rpm
    • MAKITA
    • Circular Saw, 7-1/4 In. Blade, 5800 rpmCircular Saw
    • Item # 14F011
    • Mfr. Model # 5007MG
    • Circular Saw, Blade Dia. 7-1/4 In., Blade Side Right, No Load RPM 5800, Arbor Size 5/8 In., Depth of Cut @ 90...More

    Variable Speed Random Orbit Sander, 5 In
    • MAKITA
    • Variable Speed Random Orbit Sander, 5 InVariable Speed Random Orbit Sander, 5 In
    • Item # 14F070
    • Mfr. Model # BO5031K
    • Finish Sander, Pad Size 5, No Load RPM 4000-12000, Amps @ 120V 3 A, Orbits per Minute 4000-12000, Orbit Dia....More

    Chain Saw,Gas,20 In. Bar,64CC
    • MAKITA
    • Chain Saw, Gas, 20 In. Bar, 64CCMAKITAGas Powered Chain Saw
    • Item # 6MYC6
    • Mfr. Model # DCS642120
    • Chain Saw,Fuel Type Gas,Bar Length 20 In.,Engine Displacement 64cc,4.7 HP,Automatic Chain Oiler,Anti...More

    Results per page: 16 | 32 | 48