Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By
Ratings

1,905 Results Found that Include 2,469 Products

Results per page: 16 | 32 | 48
Gasket,3/4In,Neoprene,Form 35 & 85
Cover with Gasket,3/4In,Steel,FM7
  • APPLETON ELECTRIC
  • Cover with Gasket, 3/4In, Steel, FM7Cover with Gasket,3/4In,Steel,FM7
  • Item # 10Y651
  • Mfr. Model # APP270IG
  • Cover with Integral Gasket, Hub Size (In.) 3/4, Clip On, Stamped Steel, Fits Appleton FM7 Unilet Conduit...More

Gasket,1/2In,Neoprene,Form 35 & 85
Reducing Bushing,Haz,Steel,1/2 to 3/8In
  • APPLETON ELECTRIC
  • Reducing Bushing, Haz, Steel, 1/2 to 3/8InReducing Bushing,Haz,Steel,1/2 to 3/8In
  • Item # 10U837
  • Mfr. Model # RB50-38
  • Reducing Bushing, Hazardous Location, Application Designed to Reduce Conduit Entries to a Smaller Size and...More

Gasket,1In,Neoprene,Form 35 & 85
Cover with Gasket,1/2In,Steel,FM7
  • APPLETON ELECTRIC
  • Cover with Gasket, 1/2In, Steel, FM7Cover with Gasket,1/2In,Steel,FM7
  • Item # 10Y649
  • Mfr. Model # APP170IG
  • Cover with Integral Gasket, Hub Size (In.) 1/2, Clip On, Stamped Steel, Fits Appleton FM7 Unilet Conduit...More

Cover,3/4In,Steel,Form 35
  • APPLETON ELECTRIC
  • Cover, 3/4In, Steel, Form 35Cover,3/4In,Steel,Form 35
  • Item # 10V927
  • Mfr. Model # K75
  • Cover, Hub Size (In.) 3/4, Screw In, Stamped Steel, Fits Appleton Form 35 Unilet Conduit Outlet Bodies, UL...More

Conduit Body,Style LB,3/4In,Mal Iron
  • APPLETON ELECTRIC
  • Conduit Body, Style LB, 3/4In, Mal IronConduit Body,Style LB,3/4In,Mal Iron
  • Item # 10V976
  • Mfr. Model # LB75-M
  • Conduit Body, Ordinary Location, LB Body Style, Flat Back Design Type, Hub Size (In.) 3/4, Capacity (Cu.-In.)...More

Cast Device Box,FDC,1Gang,1 Hub,M Iron
  • APPLETON ELECTRIC
  • Cast Device Box, FDC, 1Gang, 1 Hub, M IronCast Device Box,FDC,1Gang,1 Hub,M Iron
  • Item # 10L078
  • Mfr. Model # FDC-1-100
  • Cast Device Box, FDC, Deep Box Type, Capacity (Cu.-In.) 25.0, Color Gray, Depth (In.) 2.69, Length (In.)...More

Cast Device Box,FDC,2Gang,3/4 Hub,M Iron
  • APPLETON ELECTRIC
  • Cast Device Box, FDC, 2Gang, 3/4 Hub, M IronCast Device Box,FDC,2Gang,3/4 Hub,M Iron
  • Item # 10L088
  • Mfr. Model # FDC-2-75
  • Cast Device Box, FDC, Deep Box Type, Capacity (Cu.-In.) 45.0, Color Gray, Depth (In.) 2.69, Length (In.)...More

Conduit Body,Style LB,1/2In,Iron
  • APPLETON ELECTRIC
  • Conduit Body, Style LB, 1/2In, IronConduit Body,Style LB,1/2In,Iron
  • Item # 10V941
  • Mfr. Model # LB17
  • Conduit Body, Ordinary Location, LB Body Style, Hub Size (In.) 1/2, Capacity (Cu.-In.) 4, Grayloy-Iron, Color...More

Plug,125V,20A,2W,3P,5-20P
  • APPLETON ELECTRIC
  • Plug, 125V, 20A, 2W, 3P, 5-20PPlug,125V,20A,2W,3P,5-20P
  • Item # 11Y363
  • Mfr. Model # ECP-2023
  • Hazardous Location Plug, Voltage 125, Hz 60, Amps 20, HP 1, Number of Wires 3, Number of Poles 2, NEMA Type...More

Conduit Body,Style T,3/4In,Mal Iron
  • APPLETON ELECTRIC
  • Conduit Body, Style T, 3/4In, Mal IronConduit Body,Style T,3/4In,Mal Iron
  • Item # 10W138
  • Mfr. Model # T75-M
  • Conduit Body, Ordinary Location, T Body Style, Flat Back Design Type, Hub Size (In.) 3/4, Capacity (Cu.-In.)...More

Cast Device Box,FS,1Gang,3/4 Hub,M Iron
  • APPLETON ELECTRIC
  • Cast Device Box, FS, 1Gang, 3/4 Hub, M IronCast Device Box,FS,1Gang,3/4 Hub,M Iron
  • Item # 10L109
  • Mfr. Model # FS-1D-75
  • Cast Device Box, FS, Capacity (Cu.-In.) 18.0, Color Gray, Depth (In.) 3.38, Length (In.) 4.56, Width (In.)...More

Cast Device Box,FS,1Gang,3/4 Hub,M Iron
  • APPLETON ELECTRIC
  • Cast Device Box, FS, 1Gang, 3/4 Hub, M IronCast Device Box,FS,1Gang,3/4 Hub,M Iron
  • Item # 10L107
  • Mfr. Model # FS-1-75L
  • Cast Device Box, FS, Shallow Box Type, Bracket Type Lugs, Capacity (Cu.-In.) 18.0, Color Gray, Depth (In.)...More

Conduit Body,Style T,1-1/2In,Mal Iron
  • APPLETON ELECTRIC
  • Conduit Body, Style T, 1-1/2In, Mal IronConduit Body,Style T,1-1/2In,Mal Iron
  • Item # 10W105
  • Mfr. Model # T150-M
  • Conduit Body, Ordinary Location, T Body Style, Flat Back Design Type, Hub Size (In.) 1-1/2, Capacity...More

Cast Device Box,FS,1Gang,1/2 Hub,M Iron
  • APPLETON ELECTRIC
  • Cast Device Box, FS, 1Gang, 1/2 Hub, M IronCast Device Box,FS,1Gang,1/2 Hub,M Iron
  • Item # 10L104
  • Mfr. Model # FS-1-50
  • Cast Device Box, FS, Shallow Box Type, Capacity (Cu.-In.) 18.0, Color Gray, Depth (In.) 2.00, Length (In.)...More

Drain or Breather,HazLoc,Steel,1/2In
  • APPLETON ELECTRIC
  • Drain or Breather, HazLoc, Steel, 1/2InDrain or Breather,HazLoc,Steel,1/2In
  • Item # 6ZEK7
  • Mfr. Model # ECDB50HP
  • Universal Drain or Breather, Hazardous Location, Application To Provide A Means For The Prevention And...More

EY Sealing Fitting,40 Fill,M Iron,1/2
  • APPLETON ELECTRIC
  • EY Sealing Fitting, 40 Fill, M Iron, 1/2EY Sealing Fitting,40 Fill,M Iron,1/2
  • Item # 10V095
  • Mfr. Model # EYSEF50
  • EY Sealing Fitting, 40 Percent Fill, Vertical and Horizontal, Female, Hazardous Location, Application Prevent...More

Box,Conduit Outlet
  • APPLETON ELECTRIC
  • Box, Conduit OutletBox,Conduit Outlet
  • Item # 2V748
  • Mfr. Model # GRUE75-A
  • Conduit Outlet Box, Aluminum Polymer Enamel Finish, Number of Knockouts (5) 3/4 In, Material Cast Aluminum,...More

Conduit Body,Style C,1In,Iron
  • APPLETON ELECTRIC
  • Conduit Body, Style C, 1In, IronConduit Body,Style C,1In,Iron
  • Item # 10Y688
  • Mfr. Model # C37
  • Conduit Body, Ordinary Location, C Body Style, Hub Size (In.) 1, Capacity (Cu.-In.) 11, Grayloy-Iron, Color...More

Cast Device Box,FS,3Gang,1 Hub,M Iron
  • APPLETON ELECTRIC
  • Cast Device Box, FS, 3Gang, 1 Hub, M IronCast Device Box,FS,3Gang,1 Hub,M Iron
  • Item # 10L119
  • Mfr. Model # FS-3-100
  • Cast Device Box, FS, Shallow Box Type, Capacity (Cu.-In.) 40.0, Color Gray, Depth (In.) 2.00, Length (In.)...More

Cast Box Extension,1Gang,Mal Iron
  • APPLETON ELECTRIC
  • Cast Box Extension, 1Gang, Mal IronCast Box Extension,1Gang,Mal Iron
  • Item # 10L110
  • Mfr. Model # FS-1EXT
  • Cast Box Extension, Extension, Horizontal or Vertical Mounting Orientation, Number of Gangs 1, Material of...More

Cast Device Box,FDC,1Gang,1/2 Hub,M Iron
  • APPLETON ELECTRIC
  • Cast Device Box, FDC, 1Gang, 1/2 Hub, M IronCast Device Box,FDC,1Gang,1/2 Hub,M Iron
  • Item # 10L080
  • Mfr. Model # FDC-1-50
  • Cast Device Box, FDC, Deep Box Type, Capacity (Cu.-In.) 25.0, Color Gray, Depth (In.) 2.69, Length (In.)...More

EY Sealing Fitting,25 Fill,Alum,1-1/2
  • APPLETON ELECTRIC
  • EY Sealing Fitting, 25 Fill, Alum, 1-1/2EY Sealing Fitting,25 Fill,Alum,1-1/2
  • Item # 10V012
  • Mfr. Model # EYF-150AL
  • EY Sealing Fitting, 25 Percent Fill, Vertical and Horizontal, Female, Hazardous Location, Application Prevent...More

Conduit Body,Style C,1In,Iron
  • APPLETON ELECTRIC
  • Conduit Body, Style C, 1In, IronConduit Body,Style C,1In,Iron
  • Item # 10Y690
  • Mfr. Model # C38
  • Conduit Body, Ordinary Location, C Body Style, Hub Size (In.) 1, Capacity (Cu.-In.) 13, Grayloy-Iron, Color...More

Flexible Coupling,HazLoc,3/4In,10In L
  • APPLETON ELECTRIC
  • Flexible Coupling, HazLoc, 3/4In, 10In LFlexible Coupling,HazLoc,3/4In,10In L
  • Item # 10R007
  • Mfr. Model # EXGJH-210
  • Flexible Coupling, Hazardous Location, Application Used In Areas Where Vibration and/or Movement is a...More

Pulling Elbow,Haz Loc,1/2 In Hub,Alum
  • APPLETON ELECTRIC
  • Pulling Elbow, Haz Loc, 1/2 In Hub, AlumPulling Elbow,Haz Loc,1/2 In Hub,Alum
  • Item # 6RUK6
  • Mfr. Model # ELBD-50A
  • Pulling Elbow, Hazardous Location, Hub Size (In.) 1/2, Aluminum, Color Gray, UL 886, C22.2 No. 30, UL Listed...More

Cast Device Box,FDC,1Gang,1/2 Hub,M Iron
  • APPLETON ELECTRIC
  • Cast Device Box, FDC, 1Gang, 1/2 Hub, M IronCast Device Box,FDC,1Gang,1/2 Hub,M Iron
  • Item # 10L081
  • Mfr. Model # FDC-1-50L
  • Cast Device Box, FDC, Deep Box Type, Bracket Type Lugs, Capacity (Cu.-In.) 25.0, Color Gray, Depth (In.)...More

Results per page: 16 | 32 | 48