Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

21 Results Found that Include 26 Products

Get 20% off All Tough-Guy cleaning supplies through July 31st!

Promotional pricing valid on all Tough Guy® products ordered from 7/1/13 to 7/31/13. 20% discount is off the catalog each price as indicated on Grainger.com® at time of order. Discount does not apply to tax and freight. Offer cannot be combined with any other promotions or price discounts.

Results per page: 16 | 32 | 48
    Angle Broom,56 In. OAL,7-1/2In. Trim L
    • TOUGH GUY
    • Angle Broom, 56 In. OAL, 7-1/2In. Trim LAngle Broom
    • Item # 1VAC5
    • Mfr. Model # 1VAC5
    • Angle Broom, Overall Length 56 In., Trim Length 7-1/2 In., Sweep Face 12 In., Bristle Material Synthetic,...More

    Handle,Wood,60 in.,Natural
    Cut End Mop Head,24 oz
    • TOUGH GUY
    • Cut End Mop Head, 24 ozCut-End Wet Mop
    • Item # 16W230
    • Mfr. Model # 16W230
    • Cut-End Wet Mop, Basic Material Cotton, Material Cotton, Dry Weight 22 to 28 oz., Natural, Launderable No,...More

    Long Hndld Dust Pan,Plstc,12-1/2 W,Black
    Trash Grabber,32 In,Trigger
    Dust Mop,Cut End,Sz 36 In,Gray
    Disposable Wipes,Double Re-Creped
    • TOUGH GUY
    • Disposable Wipes, Double Re-CrepedDisposable Wipes
    • Item # 39M982
    • Mfr. Model # 39M982
    • Disposable Wipes, Material DRC (Double Re-Creped), Container Type Pop Up, Color White, Sheet Size 9 In. X 15...More

    • TOUGH GUY
    • Push BroomPush Broom
    • Multiple product options available

      Multiple product options available

    Scrubber SpongeGreen,9In L,6In W,PK15
    • TOUGH GUY
    • Scrubber SpongeGreen, 9In L, 6In W, PK15Scouring Pad
    • Item # 2NTH1
    • Mfr. Model # 2NTH1
    • Scrubber Sponge, Used On General Purpose, Green, Material Nylon, Abrasive Yes, Length 9 In., Width 6 In.,...More

    Mop Bucket and Wringer,Yellow,Side Press
    • TOUGH GUY
    • Mop Bucket and Wringer, Yellow, Side PressMop Bucket and Wringer
    • Item # 2PYH4
    • Mfr. Model # 2PYH4
    • Mop Bucket and Wringer, 8.75 gal. Capacity, Yellow, Wringer Type Side Press, Hand Operated Mechanism, 12 to...More

    Paper Towel Roll,Standard,78 ft.,PK 30
    Facial Tissue,Flat Box,2 Ply,PK30
    Floor Squeegee,Black,36 In
    • TOUGH GUY
    • Floor Squeegee, Black, 36 In36" Floor Squeegee
    • Item # 1ZBZ2
    • Mfr. Model # 1ZBZ2
    • Floor Squeegee, Black, Blade Length 36 In., Blade Style Curved Blade, Blade Material Neoprene, Frame Material...More

    Urinal Screen,Long Lasting,PK 12
    • TOUGH GUY
    • Urinal Screen, Long Lasting, PK 12Urinal Screen with Cake
    • Item # 16W267
    • Mfr. Model # 16W267
    • Urinal Screen with Cake, 4 oz. Size, Fresh Pleasant Apple Fragrance Fragrance, Contains Enzymes, Non-Para,...More

    Microfiber Cloth, Green, PK12
    Concrete Cleaner and Degreaser,Mild Soap
    Dispenser Box,Double Re-Creped,PK 5
    • TOUGH GUY
    • Dispenser Box, Double Re-Creped, PK 5Dispenser Box,Double Re-Creped,PK 5
    • Item # 32KL15
    • Mfr. Model # PL-GIS-39M984
    • Dispenser Box, Material DRC (Double Re-Creped), Container Type Dispenser Box, Color White, Sheet Size 9 In. x...More

    Recycling Container,50 gal,Blue
    • TOUGH GUY
    • Recycling Container, 50 gal, BlueStationary Recycling Container
    • Item # 4UAW3
    • Mfr. Model # 4UAW3
    • Stationary Recycling Container, Recycling Material Paper/Cans/Trash/Bottles/Plastic, Capacity 50 gal., Color...More

    Results per page: 16 | 32 | 48