Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

11 Results Found that Include 11 Products 

Results per page: 16 | 32 | 48
    Razor Scraper,Utility,1-1/2 In. W,Steel
    • STANLEY
    • Razor Scraper, Utility, 1-1/2 In. W, SteelRazor Scraper,Utility,1-1/2 In. W,Steel
    • Item # 6R029
    • Mfr. Model # 28-500
    • Scrapers, Razor Scraper, Blade Type Utility, Blade Width 1-1/2 In., Blade Material Carbon Steel, Handle...More

    Hot Melt Glue Stick,Clear,1/4 x 4In,PK24
    • STANLEY
    • Hot Melt Glue Stick, Clear, 1/4 x 4In, PK24Hot Melt Glue Stick,Clear,1/4 x 4In,PK24
    • Item # 2FDB9
    • Mfr. Model # GS10DT
    • Hot Melt Glue Stick, Clear, Diameter 1/4 In., Length 4 In., For Use With Mfr. No. GR10 Glue Gun, Temp. Range...More

    C-Clamp,2 In,3500 lb.,Black
    • PROTO
    • C-Clamp, 2 In, 3500 lb., BlackC-Clamp
    • Item # 3R335
    • Mfr. Model # J402S
    • C-Clamp, Body Material Drop Forged Steel, Standard Duty, Anvil Shape Flat, Throat Shape Standard, Body Color...More

    Gasket/Carbon Scraper
    • PROTO
    • Gasket/Carbon ScraperGasket/Carbon Scraper
    • Item # 3R558
    • Mfr. Model # J2338
    • Gasket And Carbon Scraper, Blade Type Narrow, Angled, Blade Width 1-1/16 In., Blade Material Steel, Handle...More

    Mini Razor Scraper
    • STANLEY
    • Mini Razor ScraperMini Razor Scraper
    • Item # 3Q094
    • Mfr. Model # 28-100
    • High Visibility Mini Scraper, Blade Type Standard Single Edge Razor Blade, Blade Width 1-1/2 In., Blade...More

    Screwdriver Set,11pc
    • STANLEY
    • Screwdriver Set, 11pcScrewdriver Set,11pc
    • Item # 1EZ78
    • Mfr. Model # 62-502
    • Prodriver Screwdriver, Number of Pieces 11, Includes Slotted 1/4 In. Stubby, 1/4 x 4 In., 5/16 x 6 In.,...More

    Magnetic Torpedo Level,9 In,3 Vials
    • STANLEY
    • Magnetic Torpedo Level, 9 In, 3 VialsMagnetic Torpedo Level,9 In,3 Vials
    • Item # 1XDL1
    • Mfr. Model # 43-609
    • Magnetic Torpedo Level,Length 9 In.,Total Number of Vials 3,Number of Plumb Vials 1,Number of Level Vials...More

    Blade,Hacksaw
    • STANLEY
    • Blade, HacksawBlade,Hacksaw
    • Item # 5R869
    • Mfr. Model # 15-804A
    • High Speed Hacksaw Blade, Length 10 In, 24 Teeth per Inch, Carbon Steel Material, Cutting Capacity/Material...More

    Screwdriver,Phillips,#1 x 3,Cushion
    • STANLEY
    • Screwdriver, Phillips, #1 x 3, CushionScrewdriver,Phillips,#1 x 3,Cushion
    • Item # 6R487
    • Mfr. Model # 65-901
    • Screwdriver, Handle Material Acetate w/Cushion Grip, Tip Size #1, Shank Length 3 In., Standard Tool(Accessory...More

    Ripping Bar 3/4 X 29 In
    • STANLEY
    • Ripping Bar 3/4 X 29 InRipping Bar 3/4 X 29 In
    • Item # 6R305
    • Mfr. Model # 55-130
    • Slotted Claw Ripping Bar, Overall Length 29 In., Standard Tool(Accessory Needed for Tethering), Dia. 3/4 In.,...More

    Screwdriver,Phillips,#2
    Results per page: 16 | 32 | 48