Skip Content

Filter Results By

Applied Filters Clear All

Product Categories

116 Results Found that Include 206 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Magnetic Hanging Strap,Black,Adjustable
  • FLIR
  • Magnetic Hanging Strap, Black, Adjustable Magnetic Hanging Strap,Black,Adjustable
  • Item # 35KP96
  • Mfr. Model # TA50
  • Magnetic Hanging Strap, Material Nylon/Rubber, Overall Height 11-3/8 In., Overall Width 1-1/4 In., Overall...More

  • Category : Test Instrument Carrying Cases
Non-Contact Voltage Detector,1000V
  • FLIR
  • Non-Contact Voltage Detector, 1000V Non-Contact Voltage Detector,1000V
  • Item # 22UL82
  • Mfr. Model # VP50
  • Non-Contact Voltage Detector, Voltage Range 24 to 1000VAC, 90 to 1000VAC, Indication Visual/Vibration,...More

  • Category : Voltage Detectors
Thermocouple Probe,Air/Surface,37in Wire
  • FLIR
  • Thermocouple Probe, Air/Surface, 37in Wire Thermocouple Probe,Air/Surface,37in Wire
  • Item # 35KP94
  • Mfr. Model # TA60
  • Thermocouple Probe, Measures Air or Surface Temperature, K Thermocouple, -40 Degrees to 482 Degrees Temp....More

  • Category : Temperature Probes
Thermal Image Moisture Metr,Remote Probe
  • FLIR
  • Thermal Image Moisture Metr, Remote Probe Thermal Image Moisture Metr,Remote Probe
  • Item # 38YJ14
  • Mfr. Model # MR160
  • Thermal Imaging Moisture Meter, Remote Probe, Sensor Type Internal Pinless Moisture, External Moisture Pin...More

  • Category : Temperature Humidity Meters and Dew Point Meters
Li-Ion Rechargeable Battery
Protective Case
  • FLIR
  • Protective Case Protective Case
  • Item # 35KR05
  • Mfr. Model # TA13
  • Protective Case, For Use With Mfr. No. TG165, Features Custom Instrument Compartments Protects from Extremes,...More

  • Category : Infrared Thermometer and Imager Accessories
Insulated Alligator Clips,1000V,10A,UL
  • FLIR
  • Insulated Alligator Clips, 1000V, 10A, UL Insulated Alligator Clips,1000V,10A,UL
  • Item # 35KP93
  • Mfr. Model # TA70
  • Insulated Alligator Clips, Plug and Connector Description Slide-On Connection with Finger Guard, Color Black,...More

  • Category : Test Clips and Probes
Thermal Imgng Moist Meter,IR Thermometer
  • FLIR
  • Thermal Imgng Moist Meter, IR Thermometer Thermal Imgng Moist Meter,IR Thermometer
  • Item # 38YJ15
  • Mfr. Model # MR176
  • Thermal Imaging Moisture Meter, With Infrared Thermometer, 0 to 100 Percent Relative Humidity Range, +/-2.5...More

  • Category : Temperature Humidity Meters and Dew Point Meters
TRMS Clamp Meter,IR Therm,1000A
  • FLIR
  • TRMS Clamp Meter, IR Therm, 1000A TRMS Clamp Meter,IR Therm,1000A
  • Item # 22UL78
  • Mfr. Model # CM78
  • TRMS Clamp Meter, Max. AC Amps 1000, Max. DC Amps 1000, Current Accuracy +/-2.8 Percent, Max. AC Volts 1000,...More

  • Category : Clamp On Power Meters
Insulation Multimeter,BT,LCD,1000VAC/DC
  • FLIR
  • Insulation Multimeter, BT, LCD, 1000VAC/DC Insulation Multimeter,BT,LCD,1000VAC/DC
  • Item # 35KP90
  • Mfr. Model # IM75
  • Insulation Multimeter, Output Test Voltage 50/100/250/500/1000VDC, Insulation Resistance Range 4M to 20G,...More

  • Category : Insulation Testers
FLIR Tools Plus Reporting Software
Pouch Case,For FLIR Ex Series
TRMS Power Clamp,600A
  • FLIR
  • TRMS Power Clamp, 600A TRMS Power Clamp,600A
  • Item # 22UL76
  • Mfr. Model # CM83
  • TRMS Power Clamp, Max. Watts 600kW, Max. AC Amps 600, Max. DC Amps 600, Current Accuracy +/-2.8 Percent, Max....More

  • Category : Clamp On Power Meters
Pinless Moisture Psychrometer
  • FLIR
  • Pinless Moisture Psychrometer Pinless Moisture Psychrometer
  • Item # 21EP02
  • Mfr. Model # MR77
  • Temperature and Humidity Meter, 0 to 99 Percent Relative Humidity Range, +/-2.5 Percent Humidity Accuracy,...More

  • Category : Temperature Humidity Meters and Dew Point Meters
HS-307 COMMAND, 65mm lens, NTSC 30 Hz
  • FLIR
  • HS-307 COMMAND, 65mm lens, NTSC 30 Hz HS-307 COMMAND, 65mm lens, NTSC 30 Hz
  • Item # 6FZK3
  • Mfr. Model # 431-0004-11-00
  • Handheld Thermal Camera, HS-307, Uncooled, NTSC, Lens 65mm, IR Detector Resolution 320X240, Field of View 7...More

  • Category : Thermal Imaging Cameras
HS-324 Patrol, 19mm Lens, NTSC 30 Hz
  • FLIR
  • HS-324 Patrol, 19mm Lens, NTSC 30 Hz HS-324 Patrol, 19mm Lens, NTSC 30 Hz
  • Item # 6FZJ8
  • Mfr. Model # 431-0003-01-00
  • Handheld Thermal Camera, HS-324, Uncooled, NTSC, Lens 19mm, IR Detector Resolution 320X240, Field of View 24...More

  • Category : Thermal Imaging Cameras
Digital Video Recorder Kit,Coaxial,2TB
  • FLIR
  • Digital Video Recorder Kit, Coaxial, 2TB Digital Video Recorder Kit,Coaxial,2TB
  • Item # 36FV98
  • Mfr. Model # M31082C8
  • Digital Video Recorder Kit, Cable Type Coaxial, Camera Height 3-29/32 In., Camera Length 3-45/64 In., Camera...More

  • Category : Video Surveillance Digital Systems
Quick Disconnect Lens,100mm
Quick Disconnect Lens,65mm
Digital Video Recorder Kit,Coaxial,1TB
  • FLIR
  • Digital Video Recorder Kit, Coaxial, 1TB Digital Video Recorder Kit,Coaxial,1TB
  • Item # 36FW02
  • Mfr. Model # M31041C4
  • Digital Video Recorder Kit, Cable Type Coaxial, Camera Height 3-29/32 In., Camera Length 3-45/64 In., Camera...More

  • Category : Video Surveillance Digital Systems
Replacement Pins,(2) 2 in. Pins
Infrared Thermometer,24:1,AAA Batteries
  • FLIR
  • Infrared Thermometer, 24:1, AAA Batteries Infrared Thermometer,24:1,AAA Batteries
  • Item # 48FT96
  • Mfr. Model # TG54
  • Infrared Thermometer, Temp. Range (F) -22 Degrees to 1202 Degrees F, Temp. Range (C) -30 Degrees to 650...More

  • Category : Infrared Thermometers
Retractable Lanyard
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More