Skip Content

Filter Results By

Applied Filters Clear All

Input Voltage
Enclosure
Brand
Price

362 Results Found that Include 362 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Input Line Reactor,High Z,460/480V,7.6A
  • KDR-LINE REACTORS
  • Input Line Reactor, High Z, 460/480V, 7.6AInput Line Reactor,High Z,460/480V,7.6A
  • Item # 4XRX8
  • Mfr. Model # KDRULA3H
  • Input Line Reactor, High Z, Voltage 460/480, Amps 7.6, HP 5, Phase Three, Enclosure Type Open, Watts Loss 80,...More

Input Line Reactor,High Z,460/480V,3.4A
  • KDR-LINE REACTORS
  • Input Line Reactor, High Z, 460/480V, 3.4AInput Line Reactor,High Z,460/480V,3.4A
  • Item # 4XRX6
  • Mfr. Model # KDRULA1H
  • Input Line Reactor, High Z, Voltage 460/480, Amps 3.4, HP 2, Phase Three, Enclosure Type Open, Watts Loss 33,...More

Output Load Reactor,480V,65A
  • KDR-LINE REACTORS
  • Output Load Reactor, 480V, 65AOutput Load Reactor,480V,65A
  • Item # 4XTN8
  • Mfr. Model # KDRULF1P
  • Output Load Reactor, Voltage 480, Amps 65, HP 50, Phase Three, Enclosure Type Open, Impedance 1.5%, Features...More

InputReact.,HighZ,208/240V,30.8A,ULType1
  • KDR-LINE REACTORS
  • InputReact., HighZ, 208/240V, 30.8A, ULType1InputReact.,HighZ,208/240V,30.8A,ULType1
  • Item # 4XJU7
  • Mfr. Model # KDRULD21HE01
  • Input Line Reactor, High Z, Voltage 208/240, Amps 30.8, 10 HP, Three Phase, Enclosure Type UL Type 1, Watts...More

Input Line Reactor,Low Z,208/240V,6.6A
  • KDR-LINE REACTORS
  • Input Line Reactor, Low Z, 208/240V, 6.6AInput Line Reactor,Low Z,208/240V,6.6A
  • Item # 4XRL1
  • Mfr. Model # KDRULA26L
  • Input Line Reactor, Low Z, Voltage 208/240, Amps 6.6, HP 1.5, Phase Three, Enclosure Type Open, Watts Loss...More

Input Line Reactor,High Z,460/480V,14A
  • KDR-LINE REACTORS
  • Input Line Reactor, High Z, 460/480V, 14AInput Line Reactor,High Z,460/480V,14A
  • Item # 4XRY1
  • Mfr. Model # KDRULA5H
  • Input Line Reactor, High Z, Voltage 460/480, Amps 14, HP 10, Phase Three, Enclosure Type Open, Watts Loss...More

InputReact.,HighZ,208/240V,46.2A,ULType1
  • KDR-LINE REACTORS
  • InputReact., HighZ, 208/240V, 46.2A, ULType1InputReact.,HighZ,208/240V,46.2A,ULType1
  • Item # 4XJU8
  • Mfr. Model # KDRULD22HE01
  • Input Line Reactor, High Z, Voltage 208/240, Amps 46.2, 15 HP, Three Phase, Enclosure Type UL Type 1, Watts...More

Input Line Reactor,Low Z,208/240V,7.5A
  • KDR-LINE REACTORS
  • Input Line Reactor, Low Z, 208/240V, 7.5AInput Line Reactor,Low Z,208/240V,7.5A
  • Item # 4XRL2
  • Mfr. Model # KDRULA27L
  • Input Line Reactor, Low Z, Voltage 208/240, Amps 7.5, HP 2, Phase Three, Enclosure Type Open, Watts Loss 21,...More

Input Line Reactor,Low Z,460/480V,7.6A
  • KDR-LINE REACTORS
  • Input Line Reactor, Low Z, 460/480V, 7.6AInput Line Reactor,Low Z,460/480V,7.6A
  • Item # 4XRU1
  • Mfr. Model # KDRULA3L
  • Input Line Reactor, Low Z, Voltage 460/480, Amps 7.6, HP 5, Phase Three, Enclosure Type Open, Watts Loss 49,...More

Input Line Reactor,High Z,460/480V,21A
  • KDR-LINE REACTORS
  • Input Line Reactor, High Z, 460/480V, 21AInput Line Reactor,High Z,460/480V,21A
  • Item # 4XRY2
  • Mfr. Model # KDRULB2H
  • Input Line Reactor, High Z, Voltage 460/480, Amps 21, HP 15, Phase Three, Enclosure Type Open, Watts Loss...More

Input Line Reactor,Low Z,208/240V,211A
  • KDR-LINE REACTORS
  • Input Line Reactor, Low Z, 208/240V, 211AInput Line Reactor,Low Z,208/240V,211A
  • Item # 4XRN5
  • Mfr. Model # KDRULI23L
  • Input Line Reactor, Low Z, Voltage 208/240, Amps 211, HP 75, Phase Three, Enclosure Type Open, Watts Loss...More

InputReactor,LowZ,208/240V,4.6A,ULType1
  • KDR-LINE REACTORS
  • InputReactor, LowZ, 208/240V, 4.6A, ULType1InputReactor,LowZ,208/240V,4.6A,ULType1
  • Item # 4XJR1
  • Mfr. Model # KDRULA25LE01
  • Input Line Reactor, Low Z, Voltage 208/240, Amps 4.6, 1 HP, Three Phase, Enclosure Type UL Type 1, Watts Loss...More

InputReactor,HighZ,575/600V,22A,ULType1
  • KDR-LINE REACTORS
  • InputReactor, HighZ, 575/600V, 22A, ULType1InputReactor,HighZ,575/600V,22A,ULType1
  • Item # 4XKD9
  • Mfr. Model # KDRULD41HE01
  • Input Line Reactor, High Z, Voltage 575/600, Amps 22, 20 HP, Three Phase, Enclosure Type UL Type 1, Watts...More

Input Line Reactor,Low Z,460/480V,960A
  • KDR-LINE REACTORS
  • Input Line Reactor, Low Z, 460/480V, 960AInput Line Reactor,Low Z,460/480V,960A
  • Item # 4XRW6
  • Mfr. Model # KDRULX2L
  • Input Line Reactor, Low Z, Voltage 460/480, Amps 960, HP 800, Phase Three, Enclosure Type Open, Watts Loss...More

InputReact.,HighZ,208/240V,59.4A,ULType1
  • KDR-LINE REACTORS
  • InputReact., HighZ, 208/240V, 59.4A, ULType1InputReact.,HighZ,208/240V,59.4A,ULType1
  • Item # 4XJU9
  • Mfr. Model # KDRULC22HE01
  • Input Line Reactor, High Z, Voltage 208/240, Amps 59.4, 20 HP, Three Phase, Enclosure Type UL Type 1, Watts...More

Input Line Reactor,High Z,575/600V,412A
  • KDR-LINE REACTORS
  • Input Line Reactor, High Z, 575/600V, 412AInput Line Reactor,High Z,575/600V,412A
  • Item # 4XTK6
  • Mfr. Model # KDRULS47H
  • Input Line Reactor, High Z, Voltage 575/600, Amps 412, HP 450, Phase Three, Enclosure Type Open, Watts Loss...More

Input Line Reactor,Low Z,208/240V,10.6A
  • KDR-LINE REACTORS
  • Input Line Reactor, Low Z, 208/240V, 10.6AInput Line Reactor,Low Z,208/240V,10.6A
  • Item # 4XRL3
  • Mfr. Model # KDRULA28L
  • Input Line Reactor, Low Z, Voltage 208/240, Amps 10.6, HP 3, Phase Three, Enclosure Type Open, Watts Loss 29,...More

Input Line Reactor,Low Z,460/480V,11A
  • KDR-LINE REACTORS
  • Input Line Reactor, Low Z, 460/480V, 11AInput Line Reactor,Low Z,460/480V,11A
  • Item # 4XRU2
  • Mfr. Model # KDRULA4L
  • Input Line Reactor, Low Z, Voltage 460/480, Amps 11, HP 7.5, Phase Three, Enclosure Type Open, Watts Loss 40,...More

Input Line Reactor,High Z,460/480V,27A
  • KDR-LINE REACTORS
  • Input Line Reactor, High Z, 460/480V, 27AInput Line Reactor,High Z,460/480V,27A
  • Item # 4XRY3
  • Mfr. Model # KDRULC3H
  • Input Line Reactor, High Z, Voltage 460/480, Amps 27, HP 20, Phase Three, Enclosure Type Open, Watts Loss...More

Output Reactor,480V,34A,ULType1
  • KDR-LINE REACTORS
  • Output Reactor, 480V, 34A, ULType1Output Reactor,480V,34A,ULType1
  • Item # 4XKF6
  • Mfr. Model # KDRULD3PE01
  • Output Line Reactor, Voltage 480, Amps 34, 25 HP, Three Phase, Enclosure Type UL Type 1, Impedance 1.50%,...More

InputReactor,HighZ,208/240V,169A,ULType1
  • KDR-LINE REACTORS
  • InputReactor, HighZ, 208/240V, 169A, ULType1InputReactor,HighZ,208/240V,169A,ULType1
  • Item # 4XJV5
  • Mfr. Model # KDRULH23HE01
  • Input Line Reactor, High Z, Voltage 208/240, Amps 169, 60 HP, Three Phase, Enclosure Type UL Type 1, Watts...More

Input Line Reactor,Low Z,575/600V,900A
  • KDR-LINE REACTORS
  • Input Line Reactor, Low Z, 575/600V, 900AInput Line Reactor,Low Z,575/600V,900A
  • Item # 4XTG3
  • Mfr. Model # KDRULX41L
  • Input Line Reactor, Low Z, Voltage 575/600, Amps 900, HP 900, Phase Three, Enclosure Type Open, Watts Loss...More

Input Line Reactor,Low Z,208/240V,273A
  • KDR-LINE REACTORS
  • Input Line Reactor, Low Z, 208/240V, 273AInput Line Reactor,Low Z,208/240V,273A
  • Item # 4XRN6
  • Mfr. Model # KDRULI24L
  • Input Line Reactor, Low Z, Voltage 208/240, Amps 273, HP 100, Phase Three, Enclosure Type Open, Watts Loss...More

Output Reactor,575/600V,27A,ULType1
  • KDR-LINE REACTORS
  • Output Reactor, 575/600V, 27A, ULType1Output Reactor,575/600V,27A,ULType1
  • Item # 4XKH2
  • Mfr. Model # KDRULD35PE01
  • Output Line Reactor, Voltage 575/600, Amps 27, 25 HP, Three Phase, Enclosure Type UL Type 1, Impedance 1.50%,...More

InputReactor,LowZ,208/240V,6.6A,ULType1
  • KDR-LINE REACTORS
  • InputReactor, LowZ, 208/240V, 6.6A, ULType1InputReactor,LowZ,208/240V,6.6A,ULType1
  • Item # 4XJR2
  • Mfr. Model # KDRULA26LE01
  • Input Line Reactor, Low Z, Voltage 208/240, Amps 6.6, 1.5 HP, Three Phase, Enclosure Type UL Type 1, Watts...More

InputReactor,HighZ,575/600V,27A,ULType1
  • KDR-LINE REACTORS
  • InputReactor, HighZ, 575/600V, 27A, ULType1InputReactor,HighZ,575/600V,27A,ULType1
  • Item # 4XKE1
  • Mfr. Model # KDRULC43HE01
  • Input Line Reactor, High Z, Voltage 575/600, Amps 27, 25 HP, Three Phase, Enclosure Type UL Type 1, Watts...More

InputReactor,HighZ,480V,52A,ULType1
  • KDR-LINE REACTORS
  • InputReactor, HighZ, 480V, 52A, ULType1InputReactor,HighZ,480V,52A,ULType1
  • Item # 4XJZ3
  • Mfr. Model # KDRULF4HE01
  • Input Line Reactor, High Z, Voltage 480, Amps 52, 40 HP, Three Phase, Enclosure Type UL Type 1, Watts Loss...More

Output Load Reactor,575V,412A
  • KDR-LINE REACTORS
  • Output Load Reactor, 575V, 412AOutput Load Reactor,575V,412A
  • Item # 4XTU6
  • Mfr. Model # KDRULL35P
  • Output Load Reactor, Voltage 575, Amps 412, HP 450, Phase Three, Enclosure Type Open, Impedance 1.5%,...More

Input Line Reactor,High Z,575/600V,864A
  • KDR-LINE REACTORS
  • Input Line Reactor, High Z, 575/600V, 864AInput Line Reactor,High Z,575/600V,864A
  • Item # 4XTL2
  • Mfr. Model # KDRULX41H
  • Input Line Reactor, High Z, Voltage 575/600, Amps 864, HP 900, Phase Three, Enclosure Type Open, Watts Loss...More

Input Line Reactor,Low Z,460/480V,1080A
  • KDR-LINE REACTORS
  • Input Line Reactor, Low Z, 460/480V, 1080AInput Line Reactor,Low Z,460/480V,1080A
  • Item # 4XRW7
  • Mfr. Model # KDRULX3L
  • Input Line Reactor, Low Z, Voltage 460/480, Amps 1080, HP 900, Phase Three, Enclosure Type Open, Watts Loss...More

Input Line Reactor,Low Z,460/480V,2.1A
  • KDR-LINE REACTORS
  • Input Line Reactor, Low Z, 460/480V, 2.1AInput Line Reactor,Low Z,460/480V,2.1A
  • Item # 4XRT6
  • Mfr. Model # KDRULA8L
  • Input Line Reactor, Low Z, Voltage 460/480, Amps 2.1, HP 1, Phase Three, Enclosure Type Open, Watts Loss...More

InputReact.,HighZ,208/240V,74.8A,ULType1
  • KDR-LINE REACTORS
  • InputReact., HighZ, 208/240V, 74.8A, ULType1InputReact.,HighZ,208/240V,74.8A,ULType1
  • Item # 4XJV1
  • Mfr. Model # KDRULF28HE01
  • Input Line Reactor, High Z, Voltage 208/240, Amps 74.8, 25 HP, Three Phase, Enclosure Type UL Type 1, Watts...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More