Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

675 Results Found that Include 900 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
pH Wide Sticks,9x1,PK25
  • LAB SAFETY SUPPLY
  • Standard Spout, Vented Wash Bottle, Wide MouthStandard Spout, Vented Wash Bottle, Wide Mouth
  • Multiple product options available

    Wash Bottle, Standard Spout, Wide, Bottle Material LDPE, Cap Material Polypropylene, Color Translucent, Opacity Translucent and Venting Vented; Varies by Capacity,...More

Pan Tip Spatula,Pan-Tip,175mm
Write-On Sample Bag ,PK500
  • LAB SAFETY SUPPLY
  • Write-On Sample Bag , PK500Write-On Sample Bag ,PK500
  • Item # 24J933
  • Mfr. Model # 24J933
  • Sampling Bag, Capacity 4 oz., Length 7 In., Width 3 In., Material LDPE, Style Standard, Standards and...More

Filter Membrane,Pore 1.0um,Dia 9cm,PK100
Microscope Slide,Pink,Ground,PK72
Syringe Filter,Nylon,0.45um,13mm,PK75
Conical Tube.50ml Racked Sterile.PK500
Buffer Kit,pH,500mL
CHEMICAL BUFFER SOLUTION PH 1.00 1L
  • LAB SAFETY SUPPLY
  • CHEMICAL BUFFER SOLUTION PH 1.00 1LCHEMICAL BUFFER SOLUTION PH 1.00 1L
  • Item # 9RD39
  • Mfr. Model # 9RD39
  • Buffer Solution pH 1.0 @ 25 Degrees C, Concentration pH 1.0, Container Size 1L, Container Material Poly,...More

  • LAB SAFETY SUPPLY
  • High Density Polyethylene BottleHigh Density Polyethylene Bottle
  • Multiple product options available

    Bottle, Basic Material Plastic, Shape Round, Body Material High Density Polyethylene, Closure Color Natural, Closure Material Polypropylene and Graduation Range Not...More

  • LAB SAFETY SUPPLY
  • Graduated CylinderGraduated Cylinder
  • Multiple product options available

    Graduated Cylinder; Varies by Capacity, Material of Construction and Graduation Subdivisions

Qualitative Filter Paper,15.0cm,PK100
Swab,Polyester,Flex Tip PK100
  • LAB SAFETY SUPPLY
  • Swab, Polyester, Flex Tip PK100Swab,Polyester,Flex Tip PK100
  • Item # 22CW79
  • Mfr. Model # 22CW79
  • Swab, Cleanroom, Style Flexible Tip, Material Nwoven Polyester Head/Polypropylene Handle, Color GreenSize...More

CHEMICAL BUFFER SOLUTION PH 2.0 1L
  • LAB SAFETY SUPPLY
  • CHEMICAL BUFFER SOLUTION PH 2.0 1LCHEMICAL BUFFER SOLUTION PH 2.0 1L
  • Item # 8G330
  • Mfr. Model # 8G330
  • Buffer Solution pH 2.0 @ 25 Degrees C, Concentration pH 2.0, Container Size 1L, Container Material Poly,...More

Sample Bag,Write-On,24 Oz,PK500
  • LAB SAFETY SUPPLY
  • Sample Bag, Write-On, 24 Oz, PK500Sample Bag,Write-On,24 Oz,PK500
  • Item # 24J930
  • Mfr. Model # 24J930
  • Sampling Bag, Capacity 24 oz., Length 9 In., Width 5.5 In., Material LDPE, Style Standard, Standards and...More

  • LAB SAFETY SUPPLY
  • Lab CoatLab Coat
  • Multiple product options available

    Multiple product options available

  • LAB SAFETY SUPPLY
  • Square BottleSquare Bottle
  • Multiple product options available

    Square Bottle, Type Wide Mouth Bottle, Capacity 1.05 gal., Brim Capacity 1.21 gal., Closure Size 100mm, Height 11-13/16", Width 5-25/32", Depth 5-25/32" and For Use With...More

Sample Bag,70 Oz,PK500
  • LAB SAFETY SUPPLY
  • Sample Bag, 70 Oz, PK500Sample Bag,70 Oz,PK500
  • Item # 24J927
  • Mfr. Model # 24J927
  • Sampling Bag, Capacity 70 oz., Length 15 In., Width 7 In., Material LDPE, Style Standard, Standards and...More

Magnetic Retriever,12 In,PK2
Laboratory Spoon,250mm
Filter Membrane,VSS, 9.0cm,PK100
  • LAB SAFETY SUPPLY
  • Filter Membrane, VSS, 9.0cm, PK100Filter Membrane,VSS, 9.0cm,PK100
  • Item # 12L004
  • Mfr. Model # 12L004
  • Filter Membrane, Material Binderless Glass Microfiber, Pore Size 1.5micronm, Grade VSS, Diameter 9.0cm, Temp....More

Spatula,Ointment,250mm
Sample Bag,100 oz.,PK250
  • LAB SAFETY SUPPLY
  • Sample Bag, 100 oz., PK250Sample Bag,100 oz.,PK250
  • Item # 24J936
  • Mfr. Model # 24J936
  • Sampling Bag, Capacity 100 oz., Length 14 In., Width 10 In., Material LDPE, Style Clear, Standards and...More

Stirring Bar,Octagon,2x5/16 In,PK10
CHEMICAL BUFFER SOLUTION PH 12.0 1L
  • LAB SAFETY SUPPLY
  • CHEMICAL BUFFER SOLUTION PH 12.0 1LCHEMICAL BUFFER SOLUTION PH 12.0 1L
  • Item # 8XNX2
  • Mfr. Model # 8XNX2
  • Buffer Solution pH 12.0 @ 25 Degrees C, Concentration pH 12.0, Container Size 1L, Container Material Poly,...More

Plastic PH Comb.Electrode,KCL Refillable
Magnetic Stir Bar,Cross Spin
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More