Skip Content

Filter Results By

Applied Filters Clear All

Graduation Type
Graduations
Length (In.)
Length (mm)
Brand
Price
  • View MoreView Less
Shop By

19 Results Found that Include 19 Products

Results per page: 16 | 32 | 48
    Steel Rule,End Graduations,6 In,4R Grad
    • STARRETT
    • Steel Rule, End Graduations, 6 In, 4R GradSteel Rule,End Graduations,6 In,4R Grad
    • Item # 2ZUV9
    • Mfr. Model # C604RE-6
    • Steel Rule, Spring Tempered, Construction Hardened And Tempered Tool Steel, Graduation Type 4R, Graduations...More

    Rule,Steel,6 In,4r
    • WESTWARD
    • Rule, Steel, 6 In, 4rRule,Steel,6 In,4r
    • Item # 4KU96
    • Mfr. Model # 4KU96
    • Rigid Steel Rule, 4R Graduations, Graduations 8ths, 16ths, 32nds, 64ths, Length 6 In, Blade Width 3/4 In,...More

    Steel Rule,Spring Tempered,6 In,4R Grad
    Rigid Rule,Steel,24 In. L
    • MITUTOYO
    • Rigid Rule, Steel, 24 In. LRigid Rule,Steel,24 In. L
    • Item # 6C304
    • Mfr. Model # 182-161
    • Rigid Rule, Construction Tempered Stainless Steel, Graduation Type 4R, Graduations 8ths, 16ths, 32nds, 64ths,...More

    Steel Rule,Spring Tempered,12 In,4R Grad
    Ruler,Steel,6 in.
    • BROWN & SHARPE
    • Ruler, Steel, 6 in.Ruler,Steel,6 in.
    • Item # 49U627
    • Mfr. Model # 599-314-604
    • Ruler, Construction Steel, Graduation Type Inch, Graduations 8ths, 16ths, 32nds, 64ths, Steel Finish,...More

    Rule,Steel,18 In
    • MITUTOYO
    • Rule, Steel, 18 InRule,Steel,18 In
    • Item # 6C303
    • Mfr. Model # 182-241
    • Rigid Steel Rule, Length 18 Inches, Graduations 8ths, 16ths, Quick Reading 32nds and 64ths, Width x Thickness...More

    Steel Rule,Rigid,6x3/4 In,8/16/32/64ths
    Steel Rule,Flexible,6 In,8/16/32/64ths
    Steel Rule,Rigid,12 In,8/16/32/64ths
    Rule,Flex Steel,12 In
    • MITUTOYO
    • Rule, Flex Steel, 12 InRule,Flex Steel,12 In
    • Item # 6C290
    • Mfr. Model # 182-221
    • Flex Steel Rule, Graduations 8ths, 16ths, Quick Reading 32nds and 64ths, Length 12 Inches, Width x Thickness...More

    Steel Rule,Spring Tempered,24 In,4R Grad
    Steel Rule,Spring Tempered,18 In,4R Grad
    Rigid Rule,18 In,4R Graduations
    • WESTWARD
    • Rigid Rule, 18 In, 4R GraduationsRigid Rule,18 In,4R Graduations
    • Item # 2YNF7
    • Mfr. Model # 2YNF7
    • Rigid Rule, Construction Hardened And Tempered Tool Steel, Graduation Type 4R, Graduations 8ths, 16ths,...More

    Hook Rule,Steel,6 in.
    • BROWN & SHARPE
    • Hook Rule, Steel, 6 in.Hook Rule,Steel,6 in.
    • Item # 49U632
    • Mfr. Model # 599-323-604
    • Hook Rule, Construction Steel, Graduation Type Inch, Graduations 8ths, 16ths, 32nds, 64ths, Chrome Finish,...More

    Rigid Rule,24 In,4R Graduations
    • WESTWARD
    • Rigid Rule, 24 In, 4R GraduationsRigid Rule,24 In,4R Graduations
    • Item # 2YNF8
    • Mfr. Model # 2YNF8
    • Rigid Rule, Construction Hardened And Tempered Tool Steel, Graduation Type 4R, Graduations 8ths, 16ths,...More

    Rigid Rule,12 In,4R Graduations
    • WESTWARD
    • Rigid Rule, 12 In, 4R GraduationsRigid Rule,12 In,4R Graduations
    • Item # 2YNF6
    • Mfr. Model # 2YNF6
    • Rigid Rule, Construction Hardened And Tempered Tool Steel, Graduation Type 4R, Graduations 8ths, 16ths,...More

    Flexible Rule,12 In,4R Graduations
    • WESTWARD
    • Flexible Rule, 12 In, 4R GraduationsFlexible Rule,12 In,4R Graduations
    • Item # 2YNF5
    • Mfr. Model # 2YNF5
    • Flexible Rule, Construction Hardened And Tempered Tool Steel, Graduation Type 4R, Graduations 8ths, 16ths,...More

    Flexible Rule,6 In,4R Graduations
    • WESTWARD
    • Flexible Rule, 6 In, 4R GraduationsFlexible Rule,6 In,4R Graduations
    • Item # 2YNF4
    • Mfr. Model # 2YNF4
    • Flexible Rule, Construction Hardened And Tempered Tool Steel, Graduation Type 4R, Graduations 8ths, 16ths,...More

    Results per page: 16 | 32 | 48