Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Green Certification
Ratings

679 Results Found that Include 1,384 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • Screw-In CFL, T2 Screw-In CFL, T2
  • Multiple product options available

    Multiple product options available

  • Category : Compact Fluorescent Lamps (CFL)
Plug-In CFL,Non-Dimmable,2700K,13W
  • TM

    Grainger Choice

  • LUMAPRO
  • Plug-In CFL, Non-Dimmable, 2700K, 13W Plug-In CFL, T2
  • Item # 2CUW2
  • Mfr. Model # 2CUW2
  • Plug-In CFL, Dimmable No, Incandescent Equivalent Wattage 60, 13 Watts, Bulb Base Type 2-Pin (GU24), Bulb...More

  • Category : Compact Fluorescent Lamps (CFL)
LED Undercabinet Lighting,120V,6W,14In L
  • TM

    Grainger Choice

  • LUMAPRO
  • LED Undercabinet Lighting, 120V, 6W, 14In L LED Undercabinet Lighting,120V,6W,14In L
  • Item # 33L570
  • Mfr. Model # 33L570
  • LED Undercabinet Lighting, Housing Material Aluminum, Housing Color Brushed Aluminum, Color Temp. 3000K, CRI...More

  • Category : LED Undercabinet Lighting
LED Lamp,BR30,E26,8.0W,Warm White
  • TM

    Grainger Choice

  • LUMAPRO
  • LED Lamp, BR30, E26,8.0W, Warm White LED Lamp,BR30,E26,8.0W,Warm White
  • Item # 44ZX52
  • Mfr. Model # 44ZX52
  • LED Lamp, Bulb Shape BR30, Dimmable Yes, Polycarbonate Bulb Housing, Bulb Base Type Medium Screw (E26), 8.0...More

  • Category : LED Lamps and Bulbs
Screw-In CFL,Non-Dimmable,2700K,14W
  • GE LIGHTING
  • Screw-In CFL, Non-Dimmable, 2700K, 14W Screw-In CFL, TC16
  • Item # 2DZW6
  • Mfr. Model # FLE14/2/TC16/SW/CD
  • Screw-In CFL, Dimmable No, Incandescent Equivalent Wattage 60, 14 Watts, Bulb Base Type Medium Screw (E26),...More

  • Category : Compact Fluorescent Lamps (CFL)
LED Lamp,A21,E26,15W,Warm White
  • TM

    Grainger Choice

  • LUMAPRO
  • LED Lamp, A21, E26,15W, Warm White LED Lamp,A21,E26,15W,Warm White
  • Item # 44ZX56
  • Mfr. Model # 44ZX56
  • LED Lamp, Bulb Shape A21, Dimmable Yes, Polycarbonate Bulb Housing, Bulb Base Type Medium Screw (E26), 15...More

  • Category : LED Lamps and Bulbs
  • TM

    Grainger Choice

  • PAR20 LED Lamps PAR20 LED Lamps
  • Multiple product options available

    Multiple product options available

  • Category : LED Lamps and Bulbs
LED Recessed Downlight,6 in.,11.9W,3000K
  • TM

    Grainger Choice

  • PAR16 LED Lamps PAR16 LED Lamps
  • Multiple product options available

    Multiple product options available

  • Category : LED Lamps and Bulbs
LED Retrofit Kit,6in,900 lm,4100K,120V
  • JUNO LIGHTING GROUP - JUNO RECESSED
  • LED Retrofit Kit, 6in, 900 lm, 4100K, 120V LED Retrofit Kit,6in,900 lm,4100K,120V
  • Item # 45AZ52
  • Mfr. Model # J6RLG4-41K-9-WHW
  • LED Retrofit Kit, 6 In., Watts 14, Lumens 900, Lumens Per Watt 64, Voltage 120, Color Temp. 4100K, CRI 90,...More

  • Category : LED Can Light Retrofit Kits
  • DEWALT
  • 20.0 Volt Cordless Impact Driver 20.0 Volt Cordless Impact Driver
  • Multiple product options available

    Cordless Impact Driver, Battery Type: Li-Ion, Drive Configuration: Straight, Voltage 20.0, Drive Size 1/4 In. Hex, Brushless Motor: No. Varies by: No Load RPM, Battery...More

  • Category : Cordless Impact Drivers
  • TM

    Grainger Choice

  • PAR30S LED Lamps PAR30S LED Lamps
  • Multiple product options available

    Multiple product options available

  • Category : LED Lamps and Bulbs
  • TM

    Grainger Choice

  • Plug-In CFL, T3 Plug-In CFL, T3
  • Multiple product options available

    Multiple product options available

  • Category : Compact Fluorescent Lamps (CFL)
  • DEWALT
  • DEWALT Cordless Drills DEWALT Cordless Drills
  • Multiple product options available

    These lightweight, ergonomically designed drills give you the power and comfort that you need to help you work through your longest, toughest days. Tool-only options let...More

  • Category : Cordless Drills
  • TM

    Grainger Choice

  • PAR38 LED Lamps PAR38 LED Lamps
  • Multiple product options available

    Multiple product options available

  • Category : LED Lamps and Bulbs
LED Lamp, R20, 6.0W, 2700-2200K, E26
  • LED Lamp, R20, 6.0W, 2700-2200K, E26 R20 LED Lamps
  • Item # 44ZA83
  • Mfr. Model # 456979
  • LED Lamp, Bulb Shape R20, Dimmable Yes, Glass Bulb Housing, Bulb Base Type Medium Screw (E26), 6.0 Watts,...More

  • Category : LED Lamps and Bulbs
Plug-In CFL,13W,T4 PL,Soft White,825 lm
  • TM

    Grainger Choice

  • Plug-In CFL, 13W, T4 PL, Soft White, 825 lm Plug-In CFL, T4 PL
  • Item # 35ZU51
  • Mfr. Model # F13BX/827ECO/LUM
  • Plug-In CFL, Dimmable No, Incandescent Equivalent Wattage 60, 13 Watts, Bulb Base Type 2-Pin (GX23), Bulb...More

  • Category : Compact Fluorescent Lamps (CFL)
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More