Skip Content

Filter Results By

Applied Filters Clear All

35 Results Found that Include 52 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Upright Vacuum,14 In,120 cfm,10A,120V
  • NOBLES
  • Upright Vacuum, 14 In, 120 cfm, 10A, 120V Upright Vacuum,14 In,120 cfm,10A,120V
  • Item # 5PFR9
  • Mfr. Model # 1060829
  • Upright Vacuum, Amps 10, 14 In. Cleaning Path, Filter Type HEPA, Bag Type Paper, Power Cord Length 50 ft.,...More

  • DAYTON
  • HEPA Upright Vacuum HEPA Upright Vacuum
  • Multiple product options available

    Upright Vacuum, 13", Filter Type HEPA, Power Cord Length 50 ft., Voltage 120, Height Adjustment Manual 5-Position, Plug 3-Wire, Hood Height 5", Ergonomic, Furniture...More

Off White Mastic 1 gal. Acrylic Vinyl Flooring Adhesive,&#x
  • SANITAIRE
  • Upright Vacuum Upright Vacuum
  • Multiple product options available

    Upright Vacuum, Voltage 120, Furniture Guard Yes and 2 Year; Varies by Amps, Cleaning Path, Filter Type, Power Cord Length and Net Weight

Beige 1 gal. Carpet Adhesive, 24 to 48 hr. Curing
  • ROBERTS
  • Beige 1 gal. Carpet Adhesive, 24 to 48 hr. Curing Time, 1 EA Beige 1 gal. Carpet Adhesive, 24 to 48 hr. Curing Time, 1 EA
  • Item # 43Z107
  • Mfr. Model # 3095-1
  • Carpet Adhesive, Size 1 gal., Color Beige, Temp. Range 65 to 95 Degrees F, Curing Time 24 to 48 hr.,...More

Upright Vacuum,13-1/2 In,5.5A,120V
  • HOOVER
  • Upright Vacuum, 13-1/2 In, 5.5A, 120V Upright Vacuum,13-1/2 In,5.5A,120V
  • Item # 21XU80
  • Mfr. Model # CH50400
  • Commercial Upright Vacuum, Amps 5.5A, 13-1/2 In. Cleaning Path, Filter Type HEPA, Bag Type Disposable, Power...More

Upright Vacuum,14 In,120 cfm,10A,120V
  • TENNANT
  • Upright Vacuum, 14 In, 120 cfm, 10A, 120V Upright Vacuum,14 In,120 cfm,10A,120V
  • Item # 15A756
  • Mfr. Model # 1068027
  • Dual Motor Upright Vacuum, Amps 10, 14 In. Cleaning Path, Filter Type HEPA, Bag Type Paper, Power Cord Length...More

Stainless Steel Kitchen Faucet, Manual Faucet Operation, Number&
  • HOOVER
  • Upright Vacuum Upright Vacuum
  • Multiple product options available

    Upright Vacuum; Varies by Amps, Cleaning Path, Filter Type, Power Cord Length and Net Weight

Beige 1 gal. Vinyl Composition Tile Adhesive, 24 to 48
Upright Vacuum,13 In,106 cfm,6A,120V
  • TENNANT
  • Upright Vacuum, 13 In, 106 cfm, 6A, 120V Upright Vacuum,13 In,106 cfm,6A,120V
  • Item # 15A755
  • Mfr. Model # 1068028
  • Upright Vacuum, Amps 10, 13 In. Cleaning Path, Filter Type HEPA, Bag Type Paper, Power Cord Length 50 ft.,...More

Milky White 1 gal. Pressure Sensitive Adhesive, 24 to
Sanitaire Vacuum,Ergonomic,44-1/2 in. H
  • SANITAIRE
  • Sanitaire Vacuum, Ergonomic, 44-1/2 in. H Sanitaire Vacuum,Ergonomic,44-1/2 in. H
  • Item # 36MZ17
  • Mfr. Model # SC9050D
  • Sanitaire Vacuum, Amps 5, 12 In. Cleaning Path, Filter Type Allergen, Bag Type Paper Dust Bag, Power Cord...More

  • ROYAL
  • Upright Vacuum Upright Vacuum
  • Multiple product options available

    Upright Vacuum and Furniture Guard Yes; Varies by Amps, Cleaning Path, Filter Type, Power Cord Length and Net Weight

Walk Behind Carpet Extractor, 3 gal., 110V, 100 psi, 1
Light Colored Mastic 1 gal. Felt-Back Sheet Vinyl Adhesive,
Walk Behind Carpet Extractor, 9 gal., 110V, 100 psi, 1
Canister Vacuum,68 cfm,120V,68dBA
  • SANITAIRE
  • Canister Vacuum, 68 cfm, 120V, 68dBA Canister Vacuum,68 cfm,120V,68dBA
  • Item # 30RR52
  • Mfr. Model # SC3700A
  • Canister Vacuum, 9 Amps, Air Flow 68 cfm, Voltage 120, Bag Type Paper, Filter Type High Efficiency Micro...More

  • NOBLES
  • Walk Behind Carpet Extractor Walk Behind Carpet Extractor
  • Multiple product options available

    Walk Behind Carpet Extractor and Material Rotational Molded; Varies by Cleaning Path, Power Source, Solution Tank Capacity, Recovery Tank Capacity, Pump Pressure and...More

Portable Carpet Extractor with Heater, 10 gal., 110V, 100&#
Wide Area Vacuum,30in.
  • TENNANT
  • Wide Area Vacuum, 30in. Wide Area Vacuum,30in.
  • Item # 15A757
  • Mfr. Model # 1068029
  • Wide Area Vacuum, Cleaning Path 30 In., 1 HP, 12.6 Amps, Air Flow 226 cfm, Power Cord Length 75 ft., Bag Type...More

Portable Carpet Extractor, 10 gal., 110V, 100 psi, 12"
Tan 1 gal. Fiberglass Sheet and Luxury Vinyl Tile Adhe
Backpack Vacuum,6 qt.,Aluminum Wands,10A
  • NOBLES
  • Backpack Vacuum, 6 qt., Aluminum Wands, 10A Backpack Vacuum,6 qt.,Aluminum Wands,10A
  • Item # 45NY77
  • Mfr. Model # 9013476
  • Backpack Vacuum Cleaner, Peak HP 1.6, Amps 10, Air Flow 111 cfm, Series Aspen, Tank Size 6 qt., Filter Type...More

Hard Floor Cleaner,Midsize,Disc,4-1/2 in
  • TENNANT
  • Hard Floor Cleaner, Midsize, Disc, 4-1/2 in Hard Floor Cleaner,Midsize,Disc,4-1/2 in
  • Item # 19YA01
  • Mfr. Model # 9011459
  • Hard Floor Cleaner, Style Midsize, Deck Style Disc, Cleaning Path 4-1/2 In., Power Source Electric, Vacuum...More

Rider Carpet Extractor, 32 gal., (4) 6V, 360Ah Ba
Beige 1 gal. Engineered Wood Flooring Adhesive, 24 to
Backpack Vacuum,10qt.,Anodized Wands,10A
  • NOBLES
  • Backpack Vacuum, 10qt., Anodized Wands, 10A Backpack Vacuum,10qt.,Anodized Wands,10A
  • Item # 45NY76
  • Mfr. Model # 9013486
  • Backpack Vacuum Cleaner, Peak HP 1.6, Amps 10, Air Flow 111 cfm, Series Aspen, Tank Size 10 qt., Filter Type...More

Backpack Vacuum,10qt.,Robust Chrome Wand
  • NOBLES
  • Backpack Vacuum, 10qt., Robust Chrome Wand Backpack Vacuum,10qt.,Robust Chrome Wand
  • Item # 45NY75
  • Mfr. Model # 9013485
  • Backpack Vacuum Cleaner, Peak HP 1.6, Amps 10, Air Flow 111 cfm, Series Aspen, Tank Size 10 qt., Filter Type...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More